Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

53 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Male Adapter,1.5 In,MNPTxSlip Socket,PVC
  • GF PIPING SYSTEMS
  • Male Adapter, 1.5 In, MNPTxSlip Socket, PVC Male Adapter
  • Item # 6MV39
  • Mfr. Model # 836-015
  • Male Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type MNPT x Socket, Max....More

  • GF PIPING SYSTEMS
  • Flange Flange
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • Union Union
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

Female Adapter,1.5 In,FNPTxSocket,PVC
  • GF PIPING SYSTEMS
  • Female Adapter, 1.5 In, FNPTxSocket, PVC Female Adapter
  • Item # 6MV30
  • Mfr. Model # 835-015
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type FNPT x Socket, Max....More

Pipe,1 In x 10 Ft,PVC,Gray
  • GF PIPING SYSTEMS
  • Pipe, 1 In x 10 Ft, PVC, Gray PVC Pipe
  • Item # 6MV22
  • Mfr. Model # H0800100PG1000
  • Pipe, Pipe Size 1 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

  • GF PIPING SYSTEMS
  • Tee Tee
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • Cap Cap
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • Union Union
  • Multiple product options available

    Multiple product options available

Cap,2 In,NPT,PVC
  • GF PIPING SYSTEMS
  • Cap, 2 In, NPT, PVC Cap
  • Item # 6ND29
  • Mfr. Model # 848-020
  • Cap, Body Material PVC, Schedule 80, Pipe Size 2 In., Connection Type NPT, Max. Pressure 202 psi at 73...More

  • GF PIPING SYSTEMS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

Replacement Screen,Y Strainer,PVC
Nipple,2 x 10 In,MPT x MPT,PVC
  • GF PIPING SYSTEMS
  • Nipple, 2 x 10 In, MPT x MPT, PVC PVC Nipple
  • Item # 3TNW2
  • Mfr. Model # 861-258
  • Nipple, Pipe Size 2 In., Length 10 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM...More

Adapter,1-1/4 In,FNPT x Slip Socket,PVC
  • GF PIPING SYSTEMS
  • Adapter, 1-1/4 In, FNPT x Slip Socket, PVC Adapter
  • Item # 6NG79
  • Mfr. Model # 835-012
  • Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/4 In., Connection Type FNPT x Socket, Max. Pressure...More

Nipple,Threaded at Both Ends,2x4In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 2x4In Nipple,Threaded at Both Ends,2x4In
  • Item # 2PMC2
  • Mfr. Model # 9861-254
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2 In., Length 4 In.,...More

Nipple,Threaded at Both Ends,1x6In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1x6In Nipple,Threaded at Both Ends,1x6In
  • Item # 6MX74
  • Mfr. Model # 9861-138
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 6 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More