Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Nipple,3/4 In X Close
    • GF PIPING SYSTEMS
    • Nipple, 3/4 In X ClosePVC Pipe Nipple
    • Item # 6MV96
    • Mfr. Model # 861-104
    • Pipe Nipple, Pipe Size 3/4 In., Length Close, Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    Elbow,90 Deg,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Elbow, 90 Deg, 1/2 In, Schedule 40Elbow, 90 Degrees
    • Item # 6MZ26
    • Mfr. Model # 406-005
    • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket, Max....More

    Reducer Bushing,1 x 3/4 In,Schedule 40
    • GF PIPING SYSTEMS
    • Reducer Bushing, 1 x 3/4 In, Schedule 40Bushing
    • Item # 6MZ75
    • Mfr. Model # 438-131
    • Bushing, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type FNPT x Spigot, Max....More

    Elbow,45 Deg,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Elbow, 45 Deg, 1/2 In, Schedule 40Elbow, 45 Degrees
    • Item # 6MZ32
    • Mfr. Model # 417-005
    • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket, Max....More

    Tee,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Tee, 1/2 In, Schedule 40Tee
    • Item # 6MZ20
    • Mfr. Model # 401-005
    • Tee, Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket x Socket, Max....More

    Flush Bushing,3/4 x 1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Flush Bushing, 3/4 x 1/2 In, Schedule 40Flush Bushing,3/4 x 1/2 In,Schedule 40
    • Item # 6MZ55
    • Mfr. Model # 437-101
    • Flush Bushing, Body Material PVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type Socket x Spigot,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More