Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

8 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Floor Mounting Type Scullery Sink, 2 Station
  • Item # 11U301
  • Mfr. Model # RNSF82362
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 16, Mounting Type Floor, Overall Length...More

Remote Water Chiller,29.5 GPH,14 Amps
  • ELKAY
  • Remote Water Chiller, 29.5 GPH, 14 Amps Remote Water Chiller,29.5 GPH,14 Amps
  • Item # 3EMZ7
  • Mfr. Model # ER301
  • Remote Water Chiller, 29.5 GPH, Compressor 1 HP, Full Load Amps 14.0, 1.50 Reserve Gallons, Height 16-1/8...More

Water Cooler,Light Gray,44-1/8 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 44-1/8 in. H. Wall, Push Bar/Sensor Water Cooler
  • Item # 34J991
  • Mfr. Model # EZSTL8WSLK
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar/Sensor, Number of Levels 2, 1/5...More

Filtration System,Plastic Handle
  • ELKAY
  • Filtration System, Plastic Handle Water Cooler
  • Item # 34K037
  • Mfr. Model # LZS8WSVRSK
  • Water Cooler, For Use With Water Coolers, Fits Brand Elkay, Material Plastic Handle, Steel, Size 1-1/2 In.,...More

Fountain,Silver
  • ELKAY
  • Fountain, Silver Wall, Push Bar Drinking Fountain
  • Item # 34J922
  • Mfr. Model # EDFB12C
  • Drinking Fountain, Mounting Type Wall, ADA Compliant No, Operation Push Bar, Number of Levels 1, N/A...More

Water Cooler,Silver,37 in. H.
  • ELKAY
  • Water Cooler, Silver, 37 in. H. Wall, Push Button Water Cooler
  • Item # 34J970
  • Mfr. Model # ESWA8S1Z
  • Water Cooler, Mounting Type Wall, ADA Compliant No, Operation Push Button, Number of Levels 1, 1/5 Compressor...More

Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type Scullery Sink, 1 Station
  • Item # 11U286
  • Mfr. Model # WNSF81242
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More