Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ELKAY
  • Wall, Push Button Water Cooler Wall, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50°F, Regulator Maintains Constant...More

Water Chiller,115 VAC,1/4 HP,9.6 GPH
  • ELKAY
  • Water Chiller, 115 VAC, 1/4 HP, 9.6 GPH Water Chiller,115 VAC,1/4 HP,9.6 GPH
  • Item # 3H047
  • Mfr. Model # ER101Y
  • Remote Water Chiller, 9.6 GPH, Compressor (HP) 1/4, Full Load Amps 5.8, 1.90 Reserve Gallons, Height (In.)...More

  • ELKAY
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

Water Cooler,Free-Standing,8 gph,115VAC
  • ELKAY
  • Water Cooler, Free-Standing, 8 gph, 115VAC Water Cooler,Free-Standing,8 gph,115VAC
  • Item # 4CE97
  • Mfr. Model # EFHA8L1Z
  • Water Cooler with Hot Water Dispenser, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push...More

Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type Scullery Sink, 2 Station
  • Item # 11U316
  • Mfr. Model # E2C16X20-2-18X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

Water Cooler,Wall Mount,8 gph,115VAC
  • ELKAY
  • Water Cooler, Wall Mount, 8 gph, 115VAC Wall, Electronic Sensor Water Cooler
  • Item # 2KLF5
  • Mfr. Model # LZO8S
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of Levels 1,...More

  • ELKAY
  • Free-Standing, Push Button Water Cooler Free-Standing, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Voltage 115, Refrigerant 134A (CFC...More

Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type Scullery Sink, 3 Station
  • Item # 11U317
  • Mfr. Model # E3C16X20-0X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

Fountain,Silver,23-7/8
  • ELKAY
  • Fountain, Silver, 23-7/8 Wall, Push Bar Drinking Fountain
  • Item # 34J924
  • Mfr. Model # EDFP19C
  • Drinking Fountain, Mounting Type Wall, ADA Compliant No, Operation Push Bar, Number of Levels 1, Height...More

Fountain,Silver,6-1/2 in. H.
  • ELKAY
  • Fountain, Silver, 6-1/2 in. H. Fountain,Silver,6-1/2 in. H.
  • Item # 34J925
  • Mfr. Model # EDFP214C
  • Drinking Fountain, Full Load Amps 2.5, Height 6-1/2 In., Width 12-1/8 In., Depth 18-3/4 In., 115 Voltage,...More

Commercial Faucet,Brass,Chrome Finish
Drop-In Classroom Sink Package,25 In. L
  • ELKAY
  • Drop-In Classroom Sink Package, 25 In. L Drop-In Classroom Sink Package
  • Item # 11U323
  • Mfr. Model # DRKAD251750C
  • Drop-In Classroom Sink Package, Gauge 18, Overall Length 25 In., Overall Width 17 In., Overall Height 5-3/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More