Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

8 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Cooler,Wall Mount,8 gph,115VAC
  • ELKAY
  • Water Cooler, Wall Mount, 8 gph, 115VAC Wall, Electronic Sensor Water Cooler
  • Item # 2KLF4
  • Mfr. Model # LZO8L
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of Levels 1,...More

  • ELKAY
  • Free-Standing, Foot Pedal or Push Button Water Cooler Free-Standing, Foot Pedal or Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal or Push Button, Number of Levels 1, Height 41-1/2", Width 18", Depth 14-1/2",...More

Remote Water Chiller,8 GPH
  • ELKAY
  • Remote Water Chiller, 8 GPH Remote Water Chiller,8 GPH
  • Item # 1PTJ5
  • Mfr. Model # ECH8
  • Remote Water Chiller, 8.0 GPH, Compressor 1/5 HP, Full Load Amps 4.0, 0.50 Reserve Gallons, Height 17-1/8...More

Water Cooler,Vandal Resistant,20 7/16H
  • ELKAY
  • Water Cooler, Vandal Resistant, 20 7/16H Wall, Push Button Vandal Resistant Water Cooler
  • Item # 2KLF3
  • Mfr. Model # VRC8S
  • Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button,...More

  • ELKAY
  • Scullery Sink, 1 Station Scullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Operation Not...More

  • ELKAY
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type Scullery Sink, 2 Station
  • Item # 11U315
  • Mfr. Model # E2C16X20-0X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

Drop-In Classroom Sink Package,25 In. L
  • ELKAY
  • Drop-In Classroom Sink Package, 25 In. L Drop-In Classroom Sink Package
  • Item # 11U322
  • Mfr. Model # DRKR2517C
  • Drop-In Classroom Sink Package, Gauge 18, Overall Length 25 In., Overall Width 17 In., Overall Height 8-1/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More