Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

8 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Water Cooler,Free-Standing,7.6 gph,115V
    • ELKAY
    • Water Cooler, Free-Standing, 7.6 gph, 115VWater Cooler,Free-Standing,7.6 gph,115V
    • Item # 3EMZ1
    • Mfr. Model # EFA8L1110P
    • Water Cooler with Glass Filler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal...More

    Remote Water Chiller,8 GPH
    • ELKAY
    • Remote Water Chiller, 8 GPHRemote Water Chiller,8 GPH
    • Item # 1PTJ5
    • Mfr. Model # ECH8
    • Remote Water Chiller, 8.0 GPH, Compressor 1/5 HP, Full Load Amps 4.0, 0.50 Reserve Gallons, Height 17-1/8...More

    • ELKAY
    • Free-Standing, Foot Pedal or Push Button Water CoolerFree-Standing, Foot Pedal or Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal or Push Button, Number of Levels 1, Height 41-1/2", Width 18", Depth 14-1/2",...More

    Retro Bottle Filling Station,For Elkay
    • ELKAY
    • Retro Bottle Filling Station, For ElkayRetro Bottle Filling Station,For Elkay
    • Item # 5WNV7
    • Mfr. Model # LZWSRK
    • Retrofit Bottle Filling Station, For Use With Elkay 115V/60HZ Pushbar Activated EZ Style Single, Bi-Level and...More

    • ELKAY
    • Wall, Push Button Water CoolerWall, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50°F, Regulator Maintains Constant...More

    Water Cooler,Deluxe,8 GPH,Gray,115V
    • ELKAY
    • Water Cooler, Deluxe, 8 GPH, Gray, 115VFree-Standing/Wall, Push Button Water Cooler
    • Item # 49T435
    • Mfr. Model # EFA8L1Z
    • Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels...More

    Scullery Sink,Without Faucet,39 In. L
    • ELKAY
    • Scullery Sink, Without Faucet, 39 In. LScullery Sink, 2 Station
    • Item # 11U315
    • Mfr. Model # E2C16X20-0X
    • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

    Drop-In Bar Sink Package,Stainless Steel
    • ELKAY
    • Drop-In Bar Sink Package, Stainless SteelDrop-In Bar Sink Package
    • Item # 4YJ88
    • Mfr. Model # BLR150C
    • Drop-In Bar Sink Package, Gauge 18, Overall Length 15 In., Overall Width 15 In., Overall Height 7-5/8 In.,...More

    Results per page: 16 | 32 | 48