Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Plumbing

31 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Slide Latch Use W/Polymer Partition
    • GLOBAL STEEL
    • Slide Latch Use W/Polymer PartitionSlide Latch Use W/Polymer Partition
    • Item # 3PEN4
    • Mfr. Model # 3PEN4
    • Slide Latch, Material of Construction Zamac, Width 3.25 In., Height 2.5 In., Thickness 1.5 In., Bright...More

    Diphrgm Seal Kit,Rbber/Nyln,Coyne/Dlney
    Ceiling Tile,24 x 48 In,5/8 In,PK 8
    • ARMSTRONG
    • Ceiling Tile, 24 x 48 In, 5/8 In, PK 8Square Lay-In Acoustical Tile
    • Item # 13Z993
    • Mfr. Model # 1830
    • Acoustical Ceiling Tile, Series Fine Fissured FG, Width 24 In., Length 48 In., Thickness 5/8 In., Color...More

    Theft Proof Mirror,24x36in
    Upper Shroud Assmbly,For Elkay EZ Series
    • ELKAY
    • Upper Shroud Assmbly, For Elkay EZ SeriesUpper Shroud Assmbly,For Elkay EZ Series
    • Item # 5WNT1
    • Mfr. Model # 56229C
    • Upper Shroud Assembly, For Use With Elkay EZ Series Water Coolers, For Use With Mfr. Model Number EZS, LZS...More

    Electric Tankless Water Heater,110/120V
    • BOSCH
    • Electric Tankless Water Heater, 110/120VElectric Tankless Water Heater
    • Item # 4JY93
    • Mfr. Model # US3
    • Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 3400 Watts, Amps AC 29,...More

    Showerhead,Wall Mount
    • TRIDENT
    • Showerhead, Wall MountShowerhead,Wall Mount
    • Item # 6PB84
    • Mfr. Model # 6PB84
    • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

    • THOGUS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Portable Tub Bench, 26-1/2 x 15 In
    Alarm,High Water,120 V
    • LITTLE GIANT
    • Alarm, High Water, 120 VAlarm,High Water,120 V
    • Item # 4NY92
    • Mfr. Model # HWAB
    • Indoor High Water Alarm, Switch Tether, Alarm Type Auto Reset, Audio Alarm 87dB @10 Ft, Volts @60Hz 120, Max...More

    Utility Sink,Without Faucet,Wall,White
    • GERBER
    • Utility Sink, Without Faucet, Wall, WhiteUtility Sink,Without Faucet,Wall,White
    • Item # 1KBB9
    • Mfr. Model # 12-918
    • Utility Sink, Without Faucet, Material Cast Iron, Mounting Type Wall, Color White, Overall Length 18 In.,...More

    Piston Spring Check Valve,Brass,1/8 In.
    • THE SPECIALTY MFG, CO.
    • Piston Spring Check Valve, Brass, 1/8 In.Piston Design Spring Check Valve
    • Item # 4DHR6
    • Mfr. Model # CHK BRS 210-2F2M-F
    • Piston Spring Check Valve, Material of Construction Brass, Size 1/8 In., Connection Type FNPT x MNPT, Length...More

    Horizontal Vent Termination Kit 3 In.
    • RHEEM
    • Horizontal Vent Termination Kit 3 In.Horizontal Vent Termination Kit 3 In.
    • Item # 21HD68
    • Mfr. Model # SP20286
    • Horizontal Vent Termination Kit 3 In, Material of Construction Plastic, Height (In.) 5-1/2, Length (In.) 12,...More

    Butterfly Valve,Grooved,3 In,Iron
    • GRUVLOK
    • Butterfly Valve, Grooved, 3 In, IronButterfly Valve
    • Item # 2XFD6
    • Mfr. Model # 7005011775
    • Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 3 In.,...More

    Lead Free Frost Proof Yard Hydrant,6 Ft.
    • CAMPBELL
    • Lead Free Frost Proof Yard Hydrant, 6 Ft.Lead Free Frost Proof Yard Hydrant,6 Ft.
    • Item # 4YFA8
    • Mfr. Model # YH-6LF
    • Frost Proof, Lead Free Yard Hydrant, 6 ft. Bury Depth, Overall Length 105 In., Inlet Size 3/4 In. FNPT,...More

    Toilet Bowl,Back Outlet,Elngtd,15H
    • AMERICAN STANDARD
    • Toilet Bowl, Back Outlet, Elngtd, 15HToilet Bowl,Back Outlet,Elngtd,15H
    • Item # 5NTW2
    • Mfr. Model # 3701001.020
    • Toilet Bowl, Mounting Style Floor with Back Outlet, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water...More

    Flapperless Flush Repair Handle
    Automatic Vent Valve,Air,3/4 In NPT
    • SPENCE ENGINEERING
    • Automatic Vent Valve, Air, 3/4 In NPTAutomatic Vent Valve,Air,3/4 In NPT
    • Item # 3EJJ4
    • Mfr. Model # NAV-213
    • Automatic Vent Valve, Inlet Size 3/4 In., Body Material Stainless Steel, Connection Type MNPT, Float Material...More

    Tee,Chrome-Plated Brass,125,1/2 In.,FNPT
    • ANDERSON METALS
    • Tee, Chrome-Plated Brass, 125,1/2 In., FNPTTee
    • Item # 2UED9
    • Mfr. Model # 81101-08
    • Tee, Body Material Chrome Plated Brass, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 125 psi, Class...More

    Urinal,Waterless,Wall Mount,White
    • AMERICAN STANDARD
    • Urinal, Waterless, Wall Mount, WhiteUrinal,Waterless,Wall Mount,White
    • Item # 4TMG5
    • Mfr. Model # 6154100.020
    • Urinal, Waterless, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China,...More

    Solenoid Valve,3/4 In,NC,115V,PVC
    • HAYWARD
    • Solenoid Valve, 3/4 In, NC, 115V, PVCSolenoid Valve
    • Item # 3CDZ4
    • Mfr. Model # SV10075STE
    • Solenoid Valve, Body Material PVC, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/64...More

    Mop Sink,Terrazzo,6 In Drop Front,SS Ths
    • FIAT PRODUCTS
    • Mop Sink, Terrazzo, 6 In Drop Front, SS ThsMop Sink with Drop Front
    • Item # 5NFN4
    • Mfr. Model # TSB3010501
    • Mop Sink with Drop Front, Without Faucet, Body Material Terrazzo with Stainless Steel Threshold, Color Gray...More

    Electric Tankless Water Heater,208/240V
    • STIEBEL ELTRON
    • Electric Tankless Water Heater, 208/240VElectric Tankless Water Heater
    • Item # 6FCC6
    • Mfr. Model # Tempra 36 Plus
    • Electric Tankless Water Heater, Whole House, Water Heater Application General Purpose, 27,000/36,000 Watts,...More

    Carbon Cartridge,3 gpm, Mic
    • WATTS
    • Carbon Cartridge, 3 gpm, MicCarbon Filter Cartridge
    • Item # 28DV29
    • Mfr. Model # PWGAC10BB
    • Carbon Filter Cartridge, Filter Media Polypropylene Activated Carbon, Height 4-1/2 In., Outside Dia. 4-1/2...More

    Beta Clamps,Standard,1-3/4 In Tube,C
    • ZSI
    • Beta Clamps, Standard, 1-3/4 In Tube, CBeta Clamp
    • Item # 22JF87
    • Mfr. Model # S6028C
    • Beta Clamp, Standard Beta, Tube Size (In.) 1-3/4, Max. Load (Lb.) 1500, Material of Construction...More

    Tankless Water Heater,Natural Gas
    • BOSCH
    • Tankless Water Heater, Natural GasTankless Water Heater,Natural Gas
    • Item # 1LXD1
    • Mfr. Model # 520 HN NG
    • Water Heater, Tankless, Gas Connection (In.) 3/4, Gas Type Natural Gas Type, Input (BTU) 117,000, Ignition...More

    Electric Tankless Water Heater,277VAC
    • EEMAX
    • Electric Tankless Water Heater, 277VACElectric Tankless Water Heater
    • Item # 14U405
    • Mfr. Model # EX160TC
    • Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 16,000 Watts, Amps AC 58,...More

    Cold Water Button
    Tub Spout,Diverter
    • SPEAKMAN
    • Tub Spout, DiverterTub Spout,Diverter
    • Item # 15F370
    • Mfr. Model # S-1562
    • Tub Spout, Diverter, Handle Type Pop-Up, Connection (In.) 1/2, Length (In.) 6-3/32, Cover Material Zinc,...More

    Toilet Tank,Yorkville & Cadet,1.1 gpf
    • AMERICAN STANDARD
    • Toilet Tank, Yorkville & Cadet, 1.1 gpfToilet Tank,Yorkville & Cadet,1.1 gpf
    • Item # 31TR11
    • Mfr. Model # 4142901.020
    • Toilet Tank, Pressure Assisted, Direct Couple Mounting Style, 1.1 Gallons per Flush, Vitreous China Material...More

    Bathroom Hook,2 Hook,2-1/8In D,Polished
    • WINGITS
    • Bathroom Hook, 2 Hook, 2-1/8In D, PolishedBathroom Hook,2 Hook,2-1/8In D,Polished
    • Item # 19D093
    • Mfr. Model # WMEDRHPS
    • Bathroom Hook, Number of Hooks 2, Finish Polished, Overall Height 1-5/8 In., Overall Depth 2-1/8 In., Overall...More

    Results per page: 16 | 32 | 48