Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

21 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coupling,1/8 In.,NPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling, 1/8 In., NPT Coupling
  • Item # 1MMZ9
  • Mfr. Model # 1MMZ9
  • Coupling, Body Material Black Forged Steel, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure 3000...More

  • Category : Black Pipe Fittings
Back-Check Tee
  • SLOAN
  • Back-Check Tee Back-Check Tee
  • Item # 3EPZ9
  • Mfr. Model # ETF-617-A
  • Back-Check Tee, For Use With Mfr. Model Number EBF550, EBF650, EBF750-4, EBF85-4, ETF500-P, ETF600-P,...More

  • Category : Faucet Repair Parts
Brass And Plastic Valve Control Module, For Use With T
Point Of Use Water Heater, 120, 1440 Total Watts
  • BOSCH
  • Point Of Use Water Heater, 120, 1440 Total Watts Point Of Use Water Heater
  • Item # 4JY89
  • Mfr. Model # ES2.5
  • Point Of Use Water Heater, Voltage 120, 1440 Total Watts, Overall Height 13-3/4 In., Overall Length 10-3/4...More

  • Category : Electric Water Heaters
Water Filter System,3/4 In NPT,8 gpm
  • AQUA-PURE
  • Water Filter System, 3/4 In NPT, 8 gpm Water Filter System
  • Item # 3BU37
  • Mfr. Model # AP11T
  • Water Filter System, Microns 5, Flow Rate 8 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Without Gauge,...More

  • Category : Filtration Systems
Plastic and Rubber Flush Valve Kit with Tank Coupling,
Water Cooler,8 GPH,Platinum,20 7/16 In H
  • HALSEY TAYLOR
  • Water Cooler, 8 GPH, Platinum, 20 7/16 In H Wall-Mount, Push Bar Water Cooler
  • Item # 2KLD6
  • Mfr. Model # 8240081641
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, Cold...More

  • Category : Drinking Fountains
Stainless Steel Antiligature Faucet, Push Button Handle Type,&#x
  • BESTCARE
  • Stainless Steel Antiligature Faucet, Push Button Handle Type, No. of Handles: 2 Antiligature Faucet, Stainless Steel
  • Item # 38C415
  • Mfr. Model # WH3374
  • Antiligature Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button, Connection 1/2...More

  • Category : Bathroom Faucets
Tube Clamp Kit,Tube 3/4 In,Carbon Steel
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Tube 3/4 In, Carbon Steel Tube Clamp Kit,Tube 3/4 In,Carbon Steel
  • Item # 4WFE2
  • Mfr. Model # SH4075-PP
  • Tube Clamp Kit, Weld Plate, Tube Size 3/4 In, Insert Material Polypropylene, Hardware Material Carbon Steel,...More

  • Category : Tube Clamps
Cast Brass High Arc Bathroom Faucet, Lever Handle Type,
  • AMERICAN STANDARD
  • Cast Brass High Arc Bathroom Faucet, Lever Handle Type, No. of Handles: 2 High Arc Bathroom Faucet, Cast Brass
  • Item # 16T979
  • Mfr. Model # 7420801.002
  • High Arc Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Connection 1/2...More

  • Category : Bathroom Faucets
Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Fl
  • ELKAY
  • Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type Scullery Sink, 1 Station
  • Item # 11U313
  • Mfr. Model # E1C24X24-L-24X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

  • Category : Scullery Sinks
Water Heater,Tankless,Nat,11K-157K BTU
  • RHEEM
  • Water Heater, Tankless, Nat, 11K-157K BTU Water Heater,Tankless,Nat,11K-157K BTU
  • Item # 21R456
  • Mfr. Model # RTGH-84DVLN
  • Water Heater, Condensing Tankless, Gas Connection (In.) 3/4, Gas Type Natural, Input (BTU) 11,000 - 157,000,...More

  • Category : Gas Tankless Water Heaters
Urinal,Waterless,Wall Mount,White
  • AMERICAN STANDARD
  • Urinal, Waterless, Wall Mount, White Urinal,Waterless,Wall Mount,White
  • Item # 4TMG5
  • Mfr. Model # 6154100.020
  • Urinal, Waterless, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China,...More

  • Category : Urinals
Mech Exp Plug,Snap-Tite,2In
  • SHAW PLUGS
  • Mech Exp Plug, Snap-Tite, 2In Mech Exp Plug,Snap-Tite,2In
  • Item # 14M018
  • Mfr. Model # 51019
  • Mechanical Expansion Plug, Snap-Tite, Nominal Size 2 In., Min. Dia. 1.95, Max. Diameter 2.184, Max. Back...More

  • Category : Pipe and Test Plugs
Electric Tankless Water Heater, Undersink, Point-of-Use, 8320 Wa
  • CHRONOMITE LABS
  • Electric Tankless Water Heater, Undersink, Point-of-Use, 8320 Watts, 40 Amps AC Electric Tankless Water Heater
  • Item # 19C804
  • Mfr. Model # SR40/208
  • Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 8320 Watts, Amps AC 40,...More

  • Category : Electric Tankless Water Heaters
Screen,3 In,CPVC
  • AMERICAN STANDARD
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

  • Category : Kitchen Faucets
Washfountain,Circular, 8 Person,Sensor
  • ACORN
  • Washfountain, Circular, 8 Person, Sensor Washfountain,Circular, 8 Person,Sensor
  • Item # 10A323
  • Mfr. Model # 3508-3-SO-BO-DV-VPB-MXTP
  • Washfountain,Circular,Material of Construction Stainless Steel And Vinylclad Galvanized Steel,Black and...More

  • Category : Wash Fountains
Satin Nickel Finish Towel Bar, 18" Bar Length, C
Oil Rubbed Bronze Finish Towel Bar, 18" Bar Length,&#x
Polished Chrome Finish Towel Bar, 18" Bar Length, C&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More