Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

50 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Filter System,3/8 In,1.75 gpm
  • AQUA-PURE
  • Water Filter System, 3/8 In, 1.75 gpm Water Filter System
  • Item # 2P075
  • Mfr. Model # AP200
  • Water Filter System, Microns 5, Flow Rate 1.75 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life...More

Wall Mounted Shower Seat,Reversible
PVC Ball Valve,Inline,Barb x Barb,1/4 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Inline, Barb x Barb, 1/4 In PVC Inline Ball Valve, Barb x Barb
  • Item # 3CGJ4
  • Mfr. Model # 6380390
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Barb x Barb, Pipe Size...More

Waterless Urinal Replacement Kit
  • AMERICAN STANDARD
  • Waterless Urinal Replacement Kit Waterless Urinal Replacement Kit
  • Item # 4TMG6
  • Mfr. Model # 6156100.020
  • Waterless Urinal Replacement Kit, ABS Material of Construction, Vegetable Oil based (Rapeseed oil) Sealant,...More

Pipe Plug,Mechanical,Size 2 In
  • CHERNE INDUSTRIES
  • Pipe Plug, Mechanical, Size 2 In Pipe Plug,Mechanical,Size 2 In
  • Item # 1VNF5
  • Mfr. Model # 270229
  • Pipe Plug, Mechanical, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 17 PSI, Max...More

Urinal,Washout,0.125 - 1.0 gpf,White
  • AMERICAN STANDARD
  • Urinal, Washout, 0.125 - 1.0 gpf, White Urinal,Washout,0.125 - 1.0 gpf,White
  • Item # 16U006
  • Mfr. Model # 6590001.020
  • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4, Material of Construction Vitreous China,...More

Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
Cast Brass Kitchen Faucet with Pullout Sprayer, Manual Fauc
1/4-Turn Stop,3/8 In PF,PK5
  • JOHN GUEST
  • 1/4-Turn Stop, 3/8 In PF, PK5 Quarter-Turn Supply Stop
  • Item # 4HN36
  • Mfr. Model # PPSV-041212-W
  • Quarter-Turn Supply Stop, Straight Body Style, Inlet Size 3/8 In., Inlet Type Push Fit, Outlet Size 3/8 In.,...More

Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
  • AMERICAN STANDARD
  • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpm Bathroom Faucet, Metal
  • Item # 4THP3
  • Mfr. Model # 2275509.002
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Connection 1/2 In. NPSM,...More

  • AMERICAN STANDARD
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

Repair Clamp, Pipe Size 3/4 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3/4 In, 3 In L Repair Clamp, Pipe Size 3/4 In, 3 In L
  • Item # 4NWP2
  • Mfr. Model # 24500010503000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3/4...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush
  • Item # 16T997
  • Mfr. Model # 3517C101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 9 In. x 8...More

Plastic Ball Valve,PEX x FNPT,1/2 In
  • ZURN PEX
  • Plastic Ball Valve, PEX x FNPT, 1/2 In Plastic Ball Valve,PEX x FNPT,1/2 In
  • Item # 10A617
  • Mfr. Model # QPBV3X
  • Ball Valve, Body Material Plastic, 1-Piece, Body Style Inline, Connection Type PEX x FNPT, Pipe Size 1/2 In.,...More

Gas Tubing, Yellow, 0.625 In OD, 150 Ft
  • ENDOT
  • Gas Tubing, Yellow, 0.625 In OD, 150 Ft Gas Tubing, Yellow, 0.625 In OD, 150 Ft
  • Item # 4EHF6
  • Mfr. Model # PGA05041010028-150
  • Gas Tubing, Inside Dia. 0.445 In, Outside Dia. 0.625 In, Color Yellow, 150 Ft., Static Min. Bend Radius 21...More

Hose Reel,Pre-Rinse
  • T & S
  • Hose Reel, Pre-Rinse Hose Reel,Pre-Rinse
  • Item # 6MT84
  • Mfr. Model # B-7232-01
  • Hose Reel Kit, Open, Reel Length (Ft.) 35, 3/8 In. (F)NPT Inlet, Wall, Ceiling or Under Counter Mounting,...More

Water Analysis Service Kit
  • 3M
  • Water Analysis Service Kit Water Analysis Service Kit
  • Item # 3P991
  • Mfr. Model # WSBQ1
  • Water Analysis Service Kit, Mail In Lab Test, Testing Parameter Hardness, Iron, Manganese, PH, Tannin, TDS,...More

Wtrless Urinal,Wall,Vitreous China,White
  • AMERICAN STANDARD
  • Wtrless Urinal, Wall, Vitreous China, White Wtrless Urinal,Wall,Vitreous China,White
  • Item # 45W819
  • Mfr. Model # 6150100.020
  • Waterless Urinal, Wall Mounting Style, Material of Construction Vitreous China, Color/Finish White, Height...More

Bedpan Holding Toilet Bowl, Wall Mounting Style, Elongated,
Cap,1/8 In.,NPT
  • GRAINGER APPROVED
  • Cap, 1/8 In., NPT Cap
  • Item # 1MND8
  • Mfr. Model # 1MND8
  • Cap, Body Material Black Forged Steel, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure 3000 psi@72...More

Toilet Tank,Glenwall(TM) ,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Glenwall(TM) , 1.6 gpf Toilet Tank,Glenwall(TM) ,1.6 gpf
  • Item # 29VL81
  • Mfr. Model # 4098100.020
  • Toilet Tank, Pressure Assisted, Speed Connect Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

Slow Close Toilet Seat, Elongated, With Cover, 18" Bol
Toilet Tank,Yorkville & Cadet,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.6 gpf Toilet Tank,Yorkville & Cadet,1.6 gpf
  • Item # 31TR06
  • Mfr. Model # 4142016.020
  • Toilet Tank, Pressure Assisted, Direct Couple Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

Slow Close Toilet Seat, Round, With Cover, 16" Bolt&#x
Canopy Handle,Single Temp
Beta Clamp Assembly,Single,1 In Pipe
  • ZSI
  • Beta Clamp Assembly, Single, 1 In Pipe Beta Clamp Assembly,Single,1 In Pipe
  • Item # 2UKW2
  • Mfr. Model # S5021-R
  • Beta Clamp Assembly, Single, Pipe Size 1 In., Tube Size 1 In., Hose Size -, Material of Construction Steel,...More

Float Ball,Round,SS,8 In
  • NAUGATUCK
  • Float Ball, Round, SS, 8 In Float Ball
  • Item # 4LTE4
  • Mfr. Model # GR80S421HF
  • Float Ball, Shape Round, Stainless Steel, External Connection, 8 In. Float Dia., Self, 3/8 In. Threaded, Max....More

Butterfly Valve,Spring Return,Iron,3 In.
  • MILWAUKEE VALVE
  • Butterfly Valve, Spring Return, Iron, 3 In. Pneumatically Actuated Butterfly Valve
  • Item # 1WDY8
  • Mfr. Model # GLB23E D 3
  • Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Cast Iron, Pipe Size 3 In., Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More