Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Plumbing

117 Results Found that Include 140 Products

Results per page: 16 | 32 | 48
Melt Blown Cartridge,8 gpm,5 Mic,PK2
  • AQUA-PURE
  • Melt Blown Cartridge, 8 gpm, 5 Mic, PK2Melt Blown Filter Cartridge
  • Item # 1P753
  • Mfr. Model # AP110
  • Melt Blown Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 9-3/4 In., Outside Dia. 2-5/8 In.,...More

Toilet Seat,Open Front,18-9/16 In
  • AMERICAN STANDARD
  • Toilet Seat, Open Front, 18-9/16 InToilet Seat,Open Front,18-9/16 In
  • Item # 4TMH8
  • Mfr. Model # 5901100.020
  • Toilet Seat, Elongated, Front Type Open, Without Cover, Material Solid Polypropylene, Bolt to Seat Front...More

Electronic Module,Toilets
Showerhead,Wall Mount,50 Spray Channels
  • SPEAKMAN
  • Showerhead, Wall Mount, 50 Spray ChannelsShowerhead,Wall Mount,50 Spray Channels
  • Item # 2WLN5
  • Mfr. Model # S-2005-HB
  • Showerhead, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish Chrome...More

Toilet Seat,Open Front,18-9/16 In
  • AMERICAN STANDARD
  • Toilet Seat, Open Front, 18-9/16 InToilet Seat,Open Front,18-9/16 In
  • Item # 4TMH9
  • Mfr. Model # 5901110.020
  • Toilet Seat, Elongated, Front Type Open, Without Cover, Material Solid Polypropylene with Antimicrobial...More

Solenoid Valve Less Coil,3/4 In,NC,Brass
  • DAYTON
  • Solenoid Valve Less Coil, 3/4 In, NC, BrassSolenoid Valve Less Coil, Brass, 125 psi max
  • Item # 1A578
  • Mfr. Model # 1A578
  • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4...More

Solenoid Valve,2/2,1/2 In,NC,120V,Brass
  • REDHAT
  • Solenoid Valve, 2/2,1/2 In, NC, 120V, BrassBrass Solenoid Valve
  • Item # 3UL13
  • Mfr. Model # 8210G094
  • Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe...More

Waste Valve,Cast Bronze,2 In
Solenoid Valve Less Coil,1/2 In,NC,Brass
  • DAYTON
  • Solenoid Valve Less Coil, 1/2 In, NC, BrassSolenoid Valve Less Coil, Brass, 150 psi max
  • Item # 1A577
  • Mfr. Model # 1A577
  • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8...More

Garbage Disposal,Badger 5,1/2 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 5,1/2 HPGarbage Disposal,Badger 5,1/2 HP
  • Item # 5H877
  • Mfr. Model # BADGER 5
  • Garbage Disposal, 1/2 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 26 oz. Grinding...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Float Valve,2 In,Bronze,Pipe Mount
  • GRAINGER APPROVED
  • Float Valve, 2 In, Bronze, Pipe MountFloat Valve
  • Item # 6AMA6
  • Mfr. Model # 6AMA6
  • Float Valve, Mounting Pipe, Size 2 In., Connection Type FNPT, Rod Thread 3/8-16, Rod Length 12 In., Rod...More

Cartridge,For MODEL 2-2H
  • 3M WATER FILTRATION PRODUCTS
  • Cartridge, For MODEL 2-2HCartridge,For MODEL 2-2H
  • Item # 4NY63
  • Mfr. Model # CFS8112
  • Replacement Filter Cartridge, Fits Brand Cuno, For Use With Mfr. No. MODEL 2-2H, Microns 1, Flow Rate 1.5...More

Hot Water Dispenser,Twst Lever Hndle,SS
  • IN-SINK-ERATOR
  • Hot Water Dispenser, Twst Lever Hndle, SSHot Water Dispenser,Twst Lever Hndle,SS
  • Item # 23NU44
  • Mfr. Model # H-CLASSIC-SS
  • Hot Water Dispenser, Type Residential, Design Type Twist Lever Handle, Chrome Faucet Finish, Tank (Gal.) 2/3,...More

Pipe,PVC,4 In,Schedule 80,10 Feet L
  • GF PIPING SYSTEMS
  • Pipe, PVC, 4 In, Schedule 80,10 Feet LPVC Pipe
  • Item # 1VFA5
  • Mfr. Model # H0800400PG1000
  • Pipe, Pipe Size 4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Garbage Disposal,Badger 1,1/3 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 1,1/3 HPGarbage Disposal,Badger 1,1/3 HP
  • Item # 5H502
  • Mfr. Model # BADGER 1
  • Garbage Disposal, 1/3 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 11-3/8 In., 26 oz. Grinding...More

Water Cooler,8 GPH,Platinum,20 7/16 In H
  • HALSEY TAYLOR
  • Water Cooler, 8 GPH, Platinum, 20 7/16 In HWall-Mount, Push Bar Water Cooler
  • Item # 2KLD6
  • Mfr. Model # 8240081641
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, Cold...More

Insulated Water Nozzle,Black
  • SANI-LAV
  • Insulated Water Nozzle, BlackInsulated Water Nozzle,Black
  • Item # 41J429
  • Mfr. Model # N2SB
  • Insulated Spray Nozzle, Material Zinc, Brass and Stainless steel, Fits Brand SANI-LAV, For Use With Wash...More

Garbage Disposal,Badger 5,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 5,3/4 HPGarbage Disposal,Badger 5,3/4 HP
  • Item # 2YB90
  • Mfr. Model # Badger 5 XP
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 26 oz. Grinding...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPMShowerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG0
  • Mfr. Model # S-2252
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

  • ELKAY
  • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

Hot Water Dispenser,Lever Handle,SS
  • IN-SINK-ERATOR
  • Hot Water Dispenser, Lever Handle, SSHot Water Dispenser,Lever Handle,SS
  • Item # 2E729
  • Mfr. Model # HOT-1
  • Hot Water Dispenser, Type Residential, Design Type Lever Handle, Stainless Steel Faucet Finish, Tank (Gal.)...More

Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 4TMG8
  • Mfr. Model # 3483001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

  • AMERICAN STANDARD
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink and Number of Stations 1; Varies by Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall Height, Bowl Size, Bowl Depth and ADA...More

SS Ball Valve,Socket,1 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 1 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW5
  • Mfr. Model # "SV39036SW010"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

Garbage Disposal,Evolution,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Evolution, 3/4 HPGarbage Disposal,Evolution,3/4 HP
  • Item # 2YB94
  • Mfr. Model # Evolution Compact(TM)
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-1/8 In., 35 oz. Grinding...More

Faucet,Sensor,3/8 In. MIPS,0.5 gpm,Brass
  • SLOAN
  • Faucet, Sensor, 3/8 In. MIPS, 0.5 gpm, BrassBathroom Faucet, Brass
  • Item # 5YJP7
  • Mfr. Model # EBF650
  • Lavatory Faucet, BatteryMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 4-9/16 In., Spout...More

Pre-Rinse Spring,Chrome Plated Steel
Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T998
  • Mfr. Model # 4188A104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Faucet,Lever,1/2" FNPT,2,Cast Brass,Yes
  • CHICAGO FAUCETS
  • Faucet, Lever, 1/2" FNPT, 2, Cast Brass, YesUtility Sink Faucet
  • Item # 5E962
  • Mfr. Model # WWG305-RCF
  • Utility Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT,...More

T & P Relief Valve,FNPT x FNPT
  • CASH ACME
  • T & P Relief Valve, FNPT x FNPTTemperature & Pressure Relief Valve, 150 psi
  • Item # 2XLA3
  • Mfr. Model # FVX-3C
  • Temperature & Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

SS Ball Valve,FNPT,3 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT, 3 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1WMY9
  • Mfr. Model # 1WMY9
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

Results per page: 16 | 32 | 48