Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

203 Results Found that Include 339 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Backflow Preventer Test Kit,5 Valves
  • WATTS
  • Backflow Preventer Test Kit, 5 ValvesBackflow Preventer Test Kit,5 Valves
  • Item # 5AJ67
  • Mfr. Model # TK-99E
  • Backflow Preventer Test Kit, 5 Valve, Includes Analog Test Gauge, (3) Test Valves, (12) Hose Adapters, (3) 6...More

Electric Water Heater,480VAC,3 Ph
  • RHEEM-RUUD
  • Electric Water Heater, 480VAC, 3 PhElectric Water Heater,480VAC,3 Ph
  • Item # 38UP04
  • Mfr. Model # ELD52-C
  • Electric Water Heater, Commercial, Tank Capacity 50 gal., Voltage 480VAC, 3 Phase, 6000 Total Watts, Overall...More

Garbage Disposal,Commercial,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 3/4 HPGarbage Disposal,Commercial,3/4 HP
  • Item # 5H973
  • Mfr. Model # SS-75
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 115/208-230, Overall Height 17 In., 85 oz....More

  • SANI-LAV
  • Wash StationWash Station
  • Multiple product options available

    Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

Pressure Reducing Valve ,4 In,Flanged
  • WATTS
  • Pressure Reducing Valve , 4 In, FlangedPressure Reducing Valve ,4 In,Flanged
  • Item # 6CJP5
  • Mfr. Model # 115-4 FL
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 4 In., Connection Type Flanged,...More

Scullery Sink,Without Faucet,27 In. L
  • JUST MANUFACTURING
  • Scullery Sink, Without Faucet, 27 In. LScullery Sink,Without Faucet,27 In. L
  • Item # 13G594
  • Mfr. Model # NSFB-124-2
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 14, Mounting Type Floor, Overall Length...More

  • ELKAY
  • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
  • Multiple product options available

    Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor (Bottle Filler); Pushbutton (Cooler), Cold Water...More

Auto Control Valve,3 in. Pipe,Flanged
  • WILKINS
  • Auto Control Valve, 3 in. Pipe, FlangedAuto Control Valve,3 in. Pipe,Flanged
  • Item # 38AR40
  • Mfr. Model # 3-ZW209
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Flanged, Operating...More

Water Cooler,Light Gray,44-1/8 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 44-1/8 in. H.Water Cooler,Light Gray,44-1/8 in. H.
  • Item # 34J991
  • Mfr. Model # EZSTL8WSLK
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar/Sensor, Number of Levels 2, 1/5...More

Scrub Sink,Floor,Dble Foot Pedal,14 ga.
  • SANI-LAV
  • Scrub Sink, Floor, Dble Foot Pedal, 14 ga.Scrub Sink,Floor,Dble Foot Pedal,14 ga.
  • Item # 36LH88
  • Mfr. Model # 532FS
  • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 31...More

Water Heater,50 gal.,240VAC
  • RHEEM
  • Water Heater, 50 gal., 240VACWater Heater,50 gal.,240VAC
  • Item # 31CE49
  • Mfr. Model # HB50RH
  • Electric Water Heater, Tank Capacity 50 gal., Voltage 240VAC, 1 Phase, 4500 Total Watts, Overall Height...More

Ball Valve,PVC,EPDM,Inline,Tee,6 in.
  • SPEARS
  • Ball Valve, PVC, EPDM, Inline, Tee, 6 in.Ball Valve,PVC,EPDM,Inline,Tee,6 in.
  • Item # 20RJ97
  • Mfr. Model # 1822-060
  • Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x Socket,...More

Shower Base,Terrazzo,48 in. x 70 in.
  • FIAT PRODUCTS
  • Shower Base, Terrazzo, 48 in. x 70 in.Shower Base,Terrazzo,48 in. x 70 in.
  • Item # 29RU51
  • Mfr. Model # WTR5004081
  • Shower Base, Terrazzo, Size (In.) 48 x 70, Height (In.) 7, Width (In.) 48, Depth (In.) 70, Material of...More

Butterfly Valve,Stainless Steel,6 In
  • WKM DYNACENTRIC
  • Butterfly Valve, Stainless Steel, 6 InButterfly Valve
  • Item # 33Z829
  • Mfr. Model # 06-B5123-02-S02-11/HL
  • Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe...More

  • ADVANCE TABCO
  • Scullery Sink with Right Drain Board, 1 StationScullery Sink with Right Drain Board, 1 Station
  • Multiple product options available

    Scullery Sink with Right Drain Board, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Height 42", Number of Stations 1, Bowl Depth...More

Valve Air Release and Vac,FNPT,2 x 2,CI
  • VAL-MATIC
  • Valve Air Release and Vac, FNPT, 2 x 2, CIValve Air Release and Vac,FNPT,2 x 2,CI
  • Item # 5WLY7
  • Mfr. Model # 802A
  • Air Release/Air Vacuum Valve, Inlet Size 2 In., Outlet Size 2 In., Application Waste Water, Min. Pressure 5...More

Water Heater,Tankless,3/4 In,Natural
Detection and Alarm Shutoff System, 120V
  • DAYTON
  • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
  • Item # 29NU63
  • Mfr. Model # 29NU63
  • Detection and Alarm Shutoff System, Pipe Size 6 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

Gas Water Heater,75 gal.,150 PSI
  • RHEEM
  • Gas Water Heater, 75 gal., 150 PSIGas Water Heater,75 gal.,150 PSI
  • Item # 38UN62
  • Mfr. Model # PRO+G75-76N RH PV
  • Residential Gas Water Heater, Tank Capacity 75 gal., Fuel Type Natural Gas, 75,100 BtuH, Jacket Dia. 26-1/4...More

Cartridge Filter Vessel,220 gpm,150 psi
  • FULFLO
  • Cartridge Filter Vessel, 220 gpm, 150 psiCartridge Filter Vessel,220 gpm,150 psi
  • Item # 38XL37
  • Mfr. Model # EHG11Q3F
  • Cartridge Filter Vessel, Inputs/Outputs 3 In. ANSI, Height (In.) 18-17/64, Width (In.) 18-17/64, Dia. (In.)...More

Electric Water Heater,50 gal,208VAC,3 Ph
  • RHEEM-RUUD
  • Electric Water Heater, 50 gal, 208VAC, 3 PhElectric Water Heater,50 gal,208VAC,3 Ph
  • Item # 38UP06
  • Mfr. Model # ELD52-C
  • Electric Water Heater, Commercial, Tank Capacity 50 gal., Voltage 208VAC, 3 Phase, 12,000 Total Watts,...More

Gas Water Heater,50 gal.,40,000 BtuH
  • RHEEM
  • Gas Water Heater, 50 gal., 40,000 BtuHGas Water Heater,50 gal.,40,000 BtuH
  • Item # 38UN71
  • Mfr. Model # PROG50-40N RH67 PDV
  • Residential Gas Water Heater, Tank Capacity 50 gal., Fuel Type Natural Gas, 40,000 BtuH, Jacket Dia. 21-3/4...More

Gas Water Heater,40,000 BtuH,150 psi
  • RHEEM
  • Gas Water Heater, 40,000 BtuH, 150 psiGas Water Heater,40,000 BtuH,150 psi
  • Item # 38UN70
  • Mfr. Model # PROG40-40N RH67 PDV
  • Residential Gas Water Heater, Tank Capacity 40 gal., Fuel Type Natural Gas, 40,000 BtuH, Jacket Dia. 19-3/4...More

Electric Water Heater,Commercial,50 gal.
  • RHEEM-RUUD
  • Electric Water Heater, Commercial, 50 gal.Electric Water Heater,Commercial,50 gal.
  • Item # 38UP02
  • Mfr. Model # ELD52-C / 663289
  • Electric Water Heater, Commercial, Tank Capacity 50 gal., Voltage 208VAC, 3 Phase, 6000 Total Watts, Overall...More

Electric Water Heater,50 gal.,3 Ph
  • RHEEM-RUUD
  • Electric Water Heater, 50 gal., 3 PhElectric Water Heater,50 gal.,3 Ph
  • Item # 38UP10
  • Mfr. Model # ELD52-C / 663258
  • Electric Water Heater, Commercial, Tank Capacity 50 gal., Voltage 480VAC, 3 Phase, 12,000 Total Watts,...More

Socket Fusion Tool Set,1/2 To 2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More