Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Plumbing

20 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Pleated Filter Cartridge,10In,25 Mic,2PK
    • DUPONT
    • Pleated Filter Cartridge, 10In, 25 Mic, 2PKPleated Filter Cartridge
    • Item # 25CA71
    • Mfr. Model # WFPFC3002
    • Pleated Filter Cartridge, 25 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2 In., Flow...More

    Carbon Wrap Cartridge,10In,5 Mic,2PK
    • DUPONT
    • Carbon Wrap Cartridge, 10In, 5 Mic, 2PKCarbon Wrap Filter Cartridge
    • Item # 25CA68
    • Mfr. Model # WFPFC8002
    • Carbon Wrap Filter Cartridge, 5 Microns, Filter Media Carbon and Polypropylene, Height 10 In., Outside Dia. 2...More

    Tank Toilet,Floor Mnt,Two Piece,Elngated
    • AMERICAN STANDARD
    • Tank Toilet, Floor Mnt, Two Piece, ElngatedTank Toilet,Floor Mnt,Two Piece,Elngated
    • Item # 7DF10
    • Mfr. Model # 7DF10
    • Toilet Set with Tank,Bowl,Elongated Seat, Champion(r) PRO, Direct Couple Mounting Style, Elongated Right...More

    Poly Block Cartridge,10In,10 Mic,2PK
    • DUPONT
    • Poly Block Cartridge, 10In, 10 Mic, 2PKPoly Block Cartridge,10In,10 Mic,2PK
    • Item # 25CA69
    • Mfr. Model # WFPFC5002
    • Polypropylene Block Filter Cartridge, 10 Microns, Filter Media Polypropylene Block, Height 10 In., Outside...More

    String Wound Cartridge,10In,15 Mic,2PK
    • DUPONT
    • String Wound Cartridge, 10In, 15 Mic, 2PKString Wound Cartridge,10In,15 Mic,2PK
    • Item # 25CA70
    • Mfr. Model # WFPFC4002
    • String Wound Filter Cartridge, 15 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2 In.,...More

    Low Profile Faucet,Manual,Knob,1/2 In.
    • DELTA
    • Low Profile Faucet, Manual, Knob, 1/2 In.Low Profile Faucet,Manual,Knob,1/2 In.
    • Item # 6NRG1
    • Mfr. Model # 2502LF
    • Lavatory Faucet, Residential, Handle Type Acrylic Knob, Material of Construction Brass, Faucet Finish Chrome,...More

    Aerator,Male,15/16in.,2.2 gpm,Chrome
    Trim Faceplate,4in.,Chrome Plated
    Aerator,Male,15/16in.,0.5 gpm,Chrome
    Trim Faceplate,8in.,Chrome Plated
    • GRAINGER APPROVED
    • Trim Faceplate, 8in., Chrome PlatedTrim Faceplate,8in.,Chrome Plated
    • Item # 30PV49
    • Mfr. Model # 30PV49
    • Trim Faceplate, 8 In., Chrome Plated Color/Finish, Zinc Material of Construction, Features Zinc Material, For...More

    • GRAINGER APPROVED
    • Lavatory Faucet, BrassLavatory Faucet, Brass
    • Multiple product options available

      Lavatory Faucet, Faucet Operation Electronic, Number of Handles 1, Handle Type Sensor, Connection 1/2" NPSM, Body Material Brass, Faucet Spout Brass, ADA Compliant Yes,...More

    Aerator,Male,15/16in.,1.5 gpm,Chrome
    Plug-In Transformer,Electronic,Plastic
    • GRAINGER APPROVED
    • Plug-In Transformer, Electronic, PlasticPlug-In Transformer,Electronic,Plastic
    • Item # 30PV50
    • Mfr. Model # 30PV50
    • Plug-In Transformer, Material Plastic, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22,...More

    Solenoid,Electronic,Plastic
    • GRAINGER APPROVED
    • Solenoid, Electronic, PlasticSolenoid,Electronic,Plastic
    • Item # 30PV45
    • Mfr. Model # 30PV45
    • Solenoid, Material Plastic, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22, 30PV24, 30PV26,...More

    Control Box,Electronic,1/2 NPSM
    • GRAINGER APPROVED
    • Control Box, Electronic, 1/2 NPSMControl Box,Electronic,1/2 NPSM
    • Item # 30PV42
    • Mfr. Model # 30PV42
    • Control Box, Material Brass and Plastic, For Use With Grainger Item Number 30PV18, 30PV20, 30PV22, 30PV24,...More

    Mixing Valve,Valve,1/2 NPSM,Brass
    • GRAINGER APPROVED
    • Mixing Valve, Valve, 1/2 NPSM, BrassMixing Valve,Valve,1/2 NPSM,Brass
    • Item # 30PV47
    • Mfr. Model # 30PV47
    • Mixing Valve, Material Brass, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22, 30PV24,...More

    Sensor Cable,Electronic,11/16-24
    • GRAINGER APPROVED
    • Sensor Cable, Electronic, 11/16-24Sensor Cable,Electronic,11/16-24
    • Item # 30PV44
    • Mfr. Model # 30PV44
    • Sensor Cable, Material Brass and Plastic, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22,...More

    Thermostatic Mixer,Valve,1/2 NPSM,Brass
    • GRAINGER APPROVED
    • Thermostatic Mixer, Valve, 1/2 NPSM, BrassThermostatic Mixer,Valve,1/2 NPSM,Brass
    • Item # 30PV46
    • Mfr. Model # 30PV46
    • Thermostatic Mixer, Material Brass, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22, 30PV24,...More

    Soap Dispenser,Electronic,1/2 NPSM
    • GRAINGER APPROVED
    • Soap Dispenser, Electronic, 1/2 NPSMSoap Dispenser,Electronic,1/2 NPSM
    • Item # 30PV43
    • Mfr. Model # 30PV43
    • Soap Dispenser, Material Plastic, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22, 30PV24,...More

    Results per page: 16 | 32 | 48