Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

816 Results Found that Include 1,324 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • OWENS CORNING
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

50 lb. Water Softener Salt, Iron Fighter Series, Pellets
Spray Valve,1.07 gpm
  • T&S
  • Spray Valve, 1.07 gpm Spray Valve,1.07 gpm
  • Item # 42CX33
  • Mfr. Model # B-0107-J
  • Spray Valve, 1.07 gpm, Fits Brand T and S, For Use With Grainger Item Number 5WMX7, 5WMX8, For Use With Mfr....More

6" Diameter X 100 ft. Length, Single, Solid, Polyethyl
  • K-FLEX USA
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

Supply Line,12 in. L,1/2 in. Stop Intel
  • KISSLER & CO
  • Supply Line, 12 in. L, 1/2 in. Stop Intel Supply Line,12 in. L,1/2 in. Stop Intel
  • Item # 45RC35
  • Mfr. Model # 88-1212
  • Supply Line, Material of Construction Stainless Steel, Faucet, Outside Dia. (In.) 3/8, 1/2, Inlet Type FIP,...More

Industrial Clear Primer,32 oz.
Floor Sink Full Top Grate,9-3/16 L
PVC Cement,8 oz.,Gray
  • OATEY
  • PVC Cement, 8 oz., Gray PVC Cement,8 oz.,Gray
  • Item # 41GP15
  • Mfr. Model # 31094
  • PVC Cement, PVC, Heavy Bodied, Size (Oz.) 8, Color Gray, For Use With PVC Pipe and Fittings, Standards UPC...More

Expansion Joint,7-1/2 in. OD
  • GRAINGER APPROVED
  • Expansion Joint, 7-1/2 in. OD Expansion Joint,7-1/2 in. OD
  • Item # 45NE69
  • Mfr. Model # WA-48-NN
  • Expansion Joint, Single Sphere, Pipe Size 3 In., Flanged Connection, Material Neoprene, 4 Bolt Holes, Bolt...More

Toilet Seat
  • ZURN INDUSTRIES
  • Toilet Seat Toilet Seat
  • Item # 41TL53
  • Mfr. Model # Z5955SS-EL
  • Toilet Seat, Fits Brand Zurn, For Use With Grainger Item Number 45A124, 45A126, 45A127, 45A128, 45A129,...More

15" Diameter X 20 ft. Length, Single, Solid, Polyethyl
Expansion Joint,EPDM ,Single,10in
  • GRAINGER APPROVED
  • Expansion Joint, EPDM , Single, 10in Expansion Joint,EPDM ,Single,10in
  • Item # 45RF79
  • Mfr. Model # AMSE210
  • Expansion Joint, Single Sphere, Pipe Size 10 In., Flanged Connection, Material Rubber, 12 Bolt Holes, Bolt...More

PVC Cement,16 oz.,Gray
  • RECTORSEAL
  • PVC Cement, 16 oz., Gray PVC Cement,16 oz.,Gray
  • Item # 41JG46
  • Mfr. Model # 55963
  • PVC Cement, PVC, Size (Oz.) 16, Color Gray, For Use With PVC Pipe and Fittings, Standards UPC and NSF, ASTM...More

  • JAY R. SMITH MFG. CO
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

Strainer,2 in.,Threaded ,4.75 in. H
Expansion Joint,Double Sphere,150 psi
  • GRAINGER APPROVED
  • Expansion Joint, Double Sphere, 150 psi Expansion Joint,Double Sphere,150 psi
  • Item # 45NE76
  • Mfr. Model # TU-08-EE
  • Expansion Joint, Double Sphere, Pipe Size 1/2 In., Tapped Holes Connection, Material EPDM, Max. Pressure 150...More

Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Steam and Hot Water Solenoid Valve, FIP Valve Design,
Gasket,Ring,4in.Pipe,Blue and Off-White
  • GARLOCK
  • Gasket, Ring, 4in.Pipe, Blue and Off-White Gasket,Ring,4in.Pipe,Blue and Off-White
  • Item # 40PP45
  • Mfr. Model # 3760RG-0150-125-0400
  • Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4 In. Inside Dia., 1/8 In. Thickness, Material...More

Grease Interceptor,Capacity 20,10 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 20,10 psi Grease Interceptor,Capacity 20,10 psi
  • Item # 45DT15
  • Mfr. Model # 800-Y02-10
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 10...More

Floor Sink Top Grate,9-3/16in.L,1/2 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More