Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

580 Results Found that Include 1,232 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • K-FLEX USA
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

Pipe,Unthreaded,1/2x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1/2x10 ft. Pipe,Unthreaded,1/2x10 ft.
  • Item # 2CFE3
  • Mfr. Model # H0110050CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 1/2 In., Length...More

Braided Connector,3/8 COMPx3/8 COMPx12 L
  • WATTS
  • Braided Connector, 3/8 COMPx3/8 COMPx12 L Braided Connector,3/8 COMPx3/8 COMPx12 L
  • Item # 2TLJ1
  • Mfr. Model # 3/8 x 3/8 LFFSCFC-S-CC x 12
  • Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet...More

White Fiberglass Pipe Insulation Tape, 25 ft. Length, 3&quo
  • PARKER
  • Ferrule Ferrule
  • Multiple product options available

    Multiple product options available

Pipe,Unthreaded,3/4x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 3/4x10 ft. Pipe,Unthreaded,3/4x10 ft.
  • Item # 2CFE4
  • Mfr. Model # H0110075CT1000
  • Pipe, Basic Connection Type Non-Threaded, Connection Type Copper Tube Size (CTS), Pipe Size 3/4 In., Length...More

Water Heater Strap Set
  • WATTS
  • Water Heater Strap Set Water Heater Strap Set
  • Item # 4XW07
  • Mfr. Model # E75
  • Water Heater Strap, Material of Construction Galvanized Steel, For Use With Tanks Up to 75 Gallons, Includes...More

Stop and Waste Valve,1/2 In,FNPT
  • GRAINGER APPROVED
  • Stop and Waste Valve, 1/2 In, FNPT Stop and Waste Valve,1/2 In,FNPT
  • Item # 1YUY4
  • Mfr. Model # 105-103G
  • Stop and Waste Valve, Body Material Brass, Connection Type FNPT x FNPT, Pipe Size 1/2 In., Top of Handle to...More

ProPress Adapter, 3/4 x 1"
  • VIEGA PROPRESS
  • ProPress Adapter, 3/4 x 1" Male Adapter
  • Item # 1RNZ2
  • Mfr. Model # 22348
  • Male Adapter, Body Material Bronze, Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size 1 In., Max....More

Braided Connector,3/8 x 3/8 Comp,20" L
  • WATTS
  • Braided Connector, 3/8 x 3/8 Comp, 20" L Braided Connector,3/8 x 3/8 Comp,20" L
  • Item # 5JNJ1
  • Mfr. Model # LFCFC-S-CC 3/8x3/8x20
  • Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 3/8,...More

  • ELDON JAMES
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • ORION
  • Union Union
  • Multiple product options available

    Multiple product options available

Angle Sillcock,w/ Lockshield,1/2 In
  • NIBCO
  • Angle Sillcock, w/ Lockshield, 1/2 In Angle Sillcock,w/ Lockshield,1/2 In
  • Item # 5E410
  • Mfr. Model # U63CLLS 1/2
  • Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 In., Thru-Wall Length 0 In., Body Material Bronze, Handle...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded Nipple Black Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

  • CADDY
  • Beam Clamp Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

Tubing,Seamless,1/4 In,6 ft.,321 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/4 In, 6 ft., 321 SS Tubing,Seamless,1/4 In,6 ft.,321 SS
  • Item # 3AFC1
  • Mfr. Model # 3AFC1
  • Tubing, Seamless, Inside Dia .210 In, Outside Dia 1/4 In, Length 6 ft., Wall Thickness .020 In, Outside Dia...More

Felt Filter Bag, Polypro Material, 100 gpm Max. Flow,
  • GRAINGER APPROVED
  • Felt Filter Bag, Polypro Material, 100 gpm Max. Flow, 25 Microns Polypro Felt Filter Bag
  • Item # 1EVA3
  • Mfr. Model # 1EVA3
  • Filter Bag, Basic Material Felt, Material Polypro, Max. Flow 100 gpm, Microns 25, Filter Size 1, Height...More

Gasket,1 1/2 In Tube Sz,PTFE,1500 PSI
Toilet Seat, Elongated, With Cover, 19-3/4" Bolt to&#x
Angle Sillcock,w/ Lockshield,3/4 In
Tubing,3/16 In OD,Nylon,Black,50 Ft
  • NYCOIL
  • Tubing, 3/16 In OD, Nylon, Black, 50 Ft Tubing,3/16 In OD,Nylon,Black,50 Ft
  • Item # 2VDK9
  • Mfr. Model # 2VDK9
  • Tubing, Inside Dia. 0.138 In., Outside Dia. 3/16 In., Material of Construction Nylon, Wall Thickness 0.024...More

ADA Plus Shower System
  • SPEAKMAN
  • ADA Plus Shower System ADA Plus Shower System
  • Item # 2WLL9
  • Mfr. Model # VS-1001-ADA-PC
  • ADA Plus Shower System, Wall Mount/Hand Held, Color/Finish Chrome/White, Material of Construction Brass,...More

  • GF PIPING SYSTEMS
  • Wye Wye
  • Multiple product options available

    Multiple product options available

Braided Connector,3/4 FHTx3/4 FHTx60 L
  • WATTS
  • Braided Connector, 3/4 FHTx3/4 FHTx60 L Braided Connector,3/4 FHTx3/4 FHTx60 L
  • Item # 2XE99
  • Mfr. Model # FS-CWM-S-HHX60
  • Water Connector, Material of Construction Stainless Steel Braided, Washing Machine, Inlet Size 3/4 In., FHT,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More