Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

242 Results Found that Include 480 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Filter,1" NPT Horizontal
  • AQUA-PURE
  • Water Filter, 1" NPT Horizontal Water Filter,1" NPT Horizontal
  • Item # 6YJ17
  • Mfr. Model # SST2HB
  • Water Filter, Cartridge, 1" NPT Horizonal, Height 22 5/16 In, Dia 4 5/32 In, Max Pressure 300 PSI, Head...More

Water Cooler,Vandal Resistant,20 7/16H
  • ELKAY
  • Water Cooler, Vandal Resistant, 20 7/16H Wall, Push Button Vandal Resistant Water Cooler
  • Item # 2KLF3
  • Mfr. Model # VRC8S
  • Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button,...More

Residential Gas Water Heater, 50 gal. Tank Capacity, Natura
  • RHEEM
  • Residential Gas Water Heater, 50 gal. Tank Capacity, Natural Gas, 38,000 BtuH Residential Gas Water Heater
  • Item # 38UN60
  • Mfr. Model # PROG50-38N RH60
  • Residential Gas Water Heater, Tank Capacity 50 gal., Fuel Type Natural Gas, 38,000 BtuH, Jacket Dia. 20-1/2...More

  • ELKAY
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

  • ELKAY
  • Free-Standing, Foot Pedal or Push Button Water Cooler Free-Standing, Foot Pedal or Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal or Push Button, Number of Levels 1, Height 41-1/2", Width 18", Depth 14-1/2",...More

Water Cooler,Wall Mount,13.5 gph,115VAC
  • HALSEY TAYLOR
  • Water Cooler, Wall Mount, 13.5 gph, 115VAC Wall, Push Button Water Cooler
  • Item # 2W191
  • Mfr. Model # 8203140041
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant No, Operation Push Button, Number of Levels 1, Cold...More

Elctrnc Water Dispenser,Wht,15-1/2 in. D
  • PURLOGIX
  • Elctrnc Water Dispenser, Wht, 15-1/2 in. D Elctrnc Water Dispenser,Wht,15-1/2 in. D
  • Item # 39AP24
  • Mfr. Model # BluV-MPW
  • Electronic Water Dispenser, Floor Standing, Hot and Cold, Free Standing, 120V, Amps AC 3.8, Connection 1/4...More

Process Steam Pressure Regulator, Medium Capacity Valve Type,&#x
Urinal Partition,Screen,SS,36 In L
  • GRAINGER APPROVED
  • Urinal Partition, Screen, SS, 36 In L Urinal Partition,Screen,SS,36 In L
  • Item # 7A0A5
  • Mfr. Model # 7A0A5
  • Urinal Partition, Divider Screen, Material of Construction 304 Stainless Steel, Overall Height 70 In.,...More

Drinking Fountain,Wall Mount
  • HALSEY TAYLOR
  • Drinking Fountain, Wall Mount Wall-Mount, Push Button Drinking Fountain
  • Item # 4XR84
  • Mfr. Model # 7433003683
  • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number of...More

Tankless Water Heater,Natural Gas
  • BOSCH
  • Tankless Water Heater, Natural Gas Tankless Water Heater,Natural Gas
  • Item # 1LXD1
  • Mfr. Model # 520 HN NG
  • Water Heater, Tankless, Gas Connection (In.) 3/4, Gas Type Natural Gas Type, Input (BTU) 117,000, Ignition...More

Water Cooler,Wall Mount,8 gph,115VAC
  • ELKAY
  • Water Cooler, Wall Mount, 8 gph, 115VAC Wall, Electronic Sensor Water Cooler
  • Item # 2KLF4
  • Mfr. Model # LZO8L
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of Levels 1,...More

Tankless Water Heater,LP Gas
  • BOSCH
  • Tankless Water Heater, LP Gas Tankless Water Heater,LP Gas
  • Item # 1LXD2
  • Mfr. Model # 520 HN LP
  • Tankless Water Heater, Gas Connection 3/4 In, LP Gas Type, Input 117,000 BTU, Hydro-Generated Ignition Type,...More

Gooseneck Faucet,Sensor,Bras,Wall
  • SLOAN
  • Gooseneck Faucet, Sensor, Bras, Wall Gooseneck Bathroom Faucet, Brass
  • Item # 5YJP5
  • Mfr. Model # EBF550
  • Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. MIPS, 2.2 gpm Flow...More

  • SANI-LAV
  • Hand Sink Hand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Faucet,Sensor,1.5 gpm,Chrome,Deck
  • ZURN INDUSTRIES
  • Faucet, Sensor, 1.5 gpm, Chrome, Deck Faucet,Sensor,1.5 gpm,Chrome,Deck
  • Item # 22LU10
  • Mfr. Model # Z6915-XL-GEN
  • Bathroom Faucet, Faucet Operation Sensor, Number of Handles 1, Handle Type Sensor, Connection 1/2 In., 1.5...More

Remote Water Chiller,8 GPH
  • ELKAY
  • Remote Water Chiller, 8 GPH Remote Water Chiller,8 GPH
  • Item # 1PTJ5
  • Mfr. Model # ECH8
  • Remote Water Chiller, 8.0 GPH, Compressor 1/5 HP, Full Load Amps 4.0, 0.50 Reserve Gallons, Height 17-1/8...More

Grease Interceptor,Poly,2 In,25 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 25 gpm Grease Interceptor,Poly,2 In,25 gpm
  • Item # 40D979
  • Mfr. Model # 3925A02LO
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 25,...More

Mixing Valve,Lead Free Bronze,15 gpm
  • LEONARD VALVE
  • Mixing Valve, Lead Free Bronze, 15 gpm Mixing Valve, Bronze
  • Item # 29JA78
  • Mfr. Model # TM-26-LF-RF
  • Mixing Valve, Body Material Bronze, Flow Rate 15 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4...More

Grease Interceptor,Poly,3 In dia.,35 gpm
  • ENDURA
  • Grease Interceptor, Poly, 3 In dia., 35 gpm Grease Interceptor,Poly,3 In dia.,35 gpm
  • Item # 40D981
  • Mfr. Model # 3935A03
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 35,...More

Urinal,.13 GPF,Battery Flushometer
  • SLOAN
  • Urinal, .13 GPF, Battery Flushometer Urinal,.13 GPF,Battery Flushometer
  • Item # 5NFL2
  • Mfr. Model # WEUS1002.1401
  • Urinal, Washdown, Wall Hung Mounting Style, Connection 3/4 IPS In., Material of Construction Vitreous China,...More

  • ELKAY
  • Scullery Sink, 1 Station Scullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Operation Not...More

Gate Valve,Class 125,6 In.,Flange
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,6 In., Flange Cast Iron Gate Valve, Flange
  • Item # 1JGL4
  • Mfr. Model # 2885-M 6
  • Gate Valve, Class 125 Class, Pipe Size 6 In., Connection Type Flange, Body Material Cast Iron, Top of Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More