Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plumbing

74 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Ball Valve,Bronze,1-1/4in.,3-Piece
  • NIBCO
  • Ball Valve, Bronze, 1-1/4in., 3-PieceBall Valve,Bronze,1-1/4in.,3-Piece
  • Item # 34CY80
  • Mfr. Model # NL99H0B
  • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/4 In., Max. Pressure 600...More

Changing Station,Horizontal,15 x 34 In
  • SAFETY CRAFT
  • Changing Station, Horizontal, 15 x 34 InChanging Station,Horizontal,15 x 34 In
  • Item # 35MG24
  • Mfr. Model # 100EH-SC
  • Baby Changing Station, Horizontal/Vertical Horizontal, Flush Mount/Recessed Mount Flush Mount, Material...More

Ceramic Fiber Blanket,25 ft.,24 in.
  • UNITHERM
  • Ceramic Fiber Blanket, 25 ft., 24 in.Ceramic Fiber Blanket,25 ft.,24 in.
  • Item # 34DA14
  • Mfr. Model # CF8HZ-1-24X25
  • Ceramic Fiber Blanket, Length 25 ft., Width 24 In., Density 8 lb., Material Alumina and Silicate, Thickness 1...More

Urinal,White,25-5/8 in. H x 18-1/2 in. W
  • ZURN
  • Urinal, White, 25-5/8 in. H x 18-1/2 in. WUrinal,White,25-5/8 in. H x 18-1/2 in. W
  • Item # 34TE11
  • Mfr. Model # Z7555-U
  • Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous...More

Pipe Jacket,13 in. L,16 in. W
  • UNITHERM
  • Pipe Jacket, 13 in. L, 16 in. WPipe Jacket,13 in. L,16 in. W
  • Item # 34CZ12
  • Mfr. Model # UVST 1316
  • Insulated Pipe Jacket, Width 16 In., Length 13 In., Thickness 1/2 In., Insulation Material Ceramic...More

Mixing Valve,Valve,1/2 NPSM,Brass
  • GRAINGER APPROVED
  • Mixing Valve, Valve, 1/2 NPSM, BrassMixing Valve,Valve,1/2 NPSM,Brass
  • Item # 30PV47
  • Mfr. Model # 30PV47
  • Mixing Valve, Material Brass, For Use With Grainger Item Number 30PV15, 30PV18, 30PV20, 30PV22, 30PV24,...More

Rotary Union,3/4 in. NPT,Right Hand
  • DUFF-NORTON
  • Rotary Union, 3/4 in. NPT, Right HandRotary Union,3/4 in. NPT,Right Hand
  • Item # 35PP42
  • Mfr. Model # 192003038
  • Rotary Union, DWA Series, Size 3/4 In., NPT Connection, Material of Construction Aluminum, Nitrile Rubber,...More

Curved Shower Rod,Satin,60In,6 Proj,PK6
  • WINGITS
  • Curved Shower Rod, Satin, 60In, 6 Proj, PK6Curved Shower Rod,Satin,60In,6 Proj,PK6
  • Item # 33KL55
  • Mfr. Model # WOCONSN5REN
  • Curved Shower Rod, Rod or Track Length 60 In., Rod Dia. 1 In. x 5/8 In., Finish Satin Nickel, Rod or Track...More

Rotary Union,1/2 in. NPT,9000S,LH
  • DUFF-NORTON
  • Rotary Union, 1/2 in. NPT, 9000S, LHRotary Union,1/2 in. NPT,9000S,LH
  • Item # 35PP30
  • Mfr. Model # 730395C
  • Rotary Union, 9000 Series, Size 1/2 In., NPT Connection, Material of Construction Cast Iron Housing,...More

Toilet Bowl,EverClean Surface,18-1/4inH
  • AMERICAN STANDARD
  • Toilet Bowl, EverClean Surface, 18-1/4inHToilet Bowl,EverClean Surface,18-1/4inH
  • Item # 35ML34
  • Mfr. Model # 3463001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Ball Valve,Bronze,1-1/2in.,2-Piece
  • NIBCO
  • Ball Valve, Bronze, 1-1/2in., 2-PieceBall Valve,Bronze,1-1/2in.,2-Piece
  • Item # 34CY85
  • Mfr. Model # NL95D3C
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1-1/2 In.,...More

Ball Valve,Bronze,1-1/2in.,3-Piece
  • NIBCO
  • Ball Valve, Bronze, 1-1/2in., 3-PieceBall Valve,Bronze,1-1/2in.,3-Piece
  • Item # 34CY81
  • Mfr. Model # NL99H0C
  • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/2 In., Max. Pressure 600...More

Rotary Union,1/4 in. NPT,9000S,LH
  • DUFF-NORTON
  • Rotary Union, 1/4 in. NPT, 9000S, LHRotary Union,1/4 in. NPT,9000S,LH
  • Item # 35PP27
  • Mfr. Model # 730431C
  • Rotary Union, 9000 Series, Size 1/4 In., NPT Connection, Material of Construction Cast Iron Housing,...More

Rotary Union,3/8 in. NPT,9000S,RH
  • DUFF-NORTON
  • Rotary Union, 3/8 in. NPT, 9000S, RHRotary Union,3/8 in. NPT,9000S,RH
  • Item # 35PP28
  • Mfr. Model # 730444C
  • Rotary Union, 9000 Series, Size 3/8 In., NPT Connection, Material of Construction Cast Iron Housing,...More

Rotary Union,3/8 in. NPT,9000S,LH
  • DUFF-NORTON
  • Rotary Union, 3/8 in. NPT, 9000S, LHRotary Union,3/8 in. NPT,9000S,LH
  • Item # 35PP29
  • Mfr. Model # 730443C
  • Rotary Union, 9000 Series, Size 3/8 In., NPT Connection, Material of Construction Cast Iron Housing,...More

Above Counter Mixer
Ball Valve
Float Valve Kit,1in.,NPT,1/4-20,Brass
  • ICE BULL
  • Float Valve Kit, 1in., NPT, 1/4-20, BrassFloat Valve Kit,1in.,NPT,1/4-20,Brass
  • Item # 36NG59
  • Mfr. Model # R418-1-IB
  • Float Valve Kit, Size 1 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow -...More

Float Valve Kit,3/4in.,NPT,1/4-20,Brass
  • ICE BULL
  • Float Valve Kit, 3/4in., NPT, 1/4-20, BrassFloat Valve Kit,3/4in.,NPT,1/4-20,Brass
  • Item # 36NG58
  • Mfr. Model # R418-3/4-IB
  • Float Valve Kit, Size 3/4 In., Connection Type NPT, Rod Thread 1/4-20, Body Material Brass, Valve Flow -...More

Nipple,6in.,12in.L,Galvanized Steel
  • GRAINGER APPROVED
  • Nipple, 6in., 12in.L, Galvanized SteelNipple,6in.,12in.L,Galvanized Steel
  • Item # 34DD85
  • Mfr. Model # 0831064209
  • Nipple, Cold Weld, Pipe Size 6 In., Connection NPT, Length 12 In., Schedule 40, Material of Construction...More

Pipe Jacket,68 in. L,2 in. W
  • UNITHERM
  • Pipe Jacket, 68 in. L, 2 in. WPipe Jacket,68 in. L,2 in. W
  • Item # 34CZ85
  • Mfr. Model # UVST 6802
  • Insulated Pipe Jacket, Width 2 In., Length 68 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Pipe Jacket,50 in. L,4 in. W
  • UNITHERM
  • Pipe Jacket, 50 in. L, 4 in. WPipe Jacket,50 in. L,4 in. W
  • Item # 34CZ59
  • Mfr. Model # UVST 5004
  • Insulated Pipe Jacket, Width 4 In., Length 50 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Repair Kit,3in.Size,Rubber,3in.Inlet
  • WILKINS
  • Repair Kit, 3in.Size, Rubber, 3in.InletRepair Kit,3in.Size,Rubber,3in.Inlet
  • Item # 38AR53
  • Mfr. Model # RK3-ZW200R
  • Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR39, 38AR40, 38AR41, For Use With Mfr....More

Pipe Jacket,38 in. L,4 in. W
  • UNITHERM
  • Pipe Jacket, 38 in. L, 4 in. WPipe Jacket,38 in. L,4 in. W
  • Item # 34CZ41
  • Mfr. Model # UVST 3804
  • Insulated Pipe Jacket, Width 4 In., Length 38 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Lavatory Sink,Without Faucet,Oval
  • ZURN
  • Lavatory Sink, Without Faucet, OvalLavatory Sink,Without Faucet,Oval
  • Item # 38VC57
  • Mfr. Model # Z5344-PED
  • Lavatory Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length...More

Pipe Jacket,19 in. L,12 in. W
  • UNITHERM
  • Pipe Jacket, 19 in. L, 12 in. WPipe Jacket,19 in. L,12 in. W
  • Item # 34CZ19
  • Mfr. Model # UVST 1912
  • Insulated Pipe Jacket, Width 12 In., Length 19 In., Thickness 1/2 In., Insulation Material Ceramic...More

Pipe Jacket,38 in. L,5 in. W
  • UNITHERM
  • Pipe Jacket, 38 in. L, 5 in. WPipe Jacket,38 in. L,5 in. W
  • Item # 34CZ42
  • Mfr. Model # UVST 3805
  • Insulated Pipe Jacket, Width 5 In., Length 38 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Valve Insulation,24 in. L x 12 in. W
  • UNITHERM
  • Valve Insulation, 24 in. L x 12 in. WValve Insulation,24 in. L x 12 in. W
  • Item # 34CZ95
  • Mfr. Model # IV2412
  • Valve Insulation, Fits Valve Size 0 In. to 3 In., Length 24 In., Width 12 In., Insulation Material Mineral...More

Solar Shell Patch,6 x 9
  • UNITHERM
  • Solar Shell Patch, 6 x 9Solar Shell Patch,6 x 9
  • Item # 34DA17
  • Mfr. Model # SSP6X9
  • Solar Shell Patch, Insulating, Size (in.) 6 x 9, Pipe Dia. (in.) 2 to 2-29/32, Material of Construction...More

Pipe Jacket,31 in. L,5 in. W
  • UNITHERM
  • Pipe Jacket, 31 in. L, 5 in. WPipe Jacket,31 in. L,5 in. W
  • Item # 34CZ33
  • Mfr. Model # UVST 3105
  • Insulated Pipe Jacket, Width 5 In., Length 31 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Pipe Jacket,43 in. L,5 in. W
  • UNITHERM
  • Pipe Jacket, 43 in. L, 5 in. WPipe Jacket,43 in. L,5 in. W
  • Item # 34CZ51
  • Mfr. Model # UVST 4305
  • Insulated Pipe Jacket, Width 5 In., Length 43 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Pipe Jacket,25 in. L,8 in. W
  • UNITHERM
  • Pipe Jacket, 25 in. L, 8 in. WPipe Jacket,25 in. L,8 in. W
  • Item # 34CZ26
  • Mfr. Model # UVST 2508
  • Insulated Pipe Jacket, Width 8 In., Length 25 In., Thickness 1/2 In., Insulation Material Ceramic Fiberglass,...More

Results per page: 16 | 32 | 48