Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

866 Results Found that Include 1,215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Inline Filter,Ice Maker,8-3/8x2-1/4In
  • AQUA-PURE
  • Inline Filter, Ice Maker, 8-3/8x2-1/4In Inline Water Filter
  • Item # 3P782
  • Mfr. Model # AP717
  • Icemaker In Line Filter, Application Dirt/Rust, Taste/Odor, Scale, Rating 5 Microns, Maximum Flow 0.5 GPM,...More

Repair Kit,Diaphragm,3.5 GPF
Override Button Assembly,Toilets,Urinals
Brass Ball Valve,Inline,FNPT,1-1/4 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 1-1/4 In Brass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD4
  • Mfr. Model # 94A10601
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Solenoid Assembly,Toilets and Urinals
Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Line Strainer, 1-1/4 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1-1/4 In FNPT Line Strainer, 1-1/4 In FNPT
  • Item # 6UJJ3
  • Mfr. Model # 7221990
  • Line Strainer, Port (In.) 1-1/4 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel...More

Braided Supply Hose,SS,6 In
  • ACORN
  • Braided Supply Hose, SS, 6 In Braided Supply Hose,SS,6 In
  • Item # 2EVT7
  • Mfr. Model # 2195-010-000
  • Braided Supply Hose, Stainless Steel, Size 1/2 In NPS x 6 1/4 In L, For Use With Lavatories, Showers,...More

Poly Hose,Coil,1/4 In Hose ID,12 Ft Long
  • ATP
  • Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long Poly Hose,Coil,1/4 In Hose ID,12 Ft Long
  • Item # 1WVF5
  • Mfr. Model # PBS14-15CB2
  • Polyurethane Hose, Braided Coil, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 12 Ft., 40 Turns,...More

Tubing,4 IDx6mm OD,100 Ft,Black
  • GRAINGER APPROVED
  • Tubing, 4 IDx6mm OD, 100 Ft, Black Tubing,4 IDx6mm OD,100 Ft,Black
  • Item # 1PBR7
  • Mfr. Model # 1PBR7
  • Tubing, Metric, Inside Dia. 4mm, Outside Dia. 6mmWall Thickness 0.039 In., Max. Pressure (PSI) 180Material of...More

Metering Cartridge,SS,NP Brass,PL,Rubber
Street Elbow,45 Deg,SS, NPT M/F
  • PARKER
  • Street Elbow, 45 Deg, SS, NPT M/F Street Elbow, 45 Degrees
  • Item # 5UNJ1
  • Mfr. Model # 2-2 SVE-SS
  • Street Elbow, 45 Degrees , Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type FNPT x MNPT,...More

Tubing,4 IDx6mm OD,100 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue Tubing,4 IDx6mm OD,100 Ft,Clear Blue
  • Item # 1PBR6
  • Mfr. Model # 1PBR6
  • Tubing, Metric, Inside Dia. 4mm, Outside Dia. 6mmWall Thickness 0.039 In., Max. Pressure (PSI) 180Material of...More

Test Ball Plug,Pneumatic,Size 3 In
  • CHERNE INDUSTRIES
  • Test Ball Plug, Pneumatic, Size 3 In Test Ball Plug,Pneumatic,Size 3 In
  • Item # 1VNE7
  • Mfr. Model # 270032
  • Test Ball Plug, Pneumatic, Nominal Size 3 In, Min Dia 2.77 In, Max Dia 3.25 In, Max Back Air Pressure 13 PSI,...More

Vacuum Breaker Repair Kit,Faucet
Cartridge,Delta Single Handle Faucets
  • DELTA
  • Cartridge, Delta Single Handle Faucets Cartridge,Delta Single Handle Faucets
  • Item # 6NRG0
  • Mfr. Model # RP50587
  • Cartridge, Material Ceramic, Fits Brand Delta Faucet, For Use With Delta Single Handle Faucets with In.DST...More

18" x 13" Changing Station Liners, For Use With&#
Equal Straight Union,Brass,Comp,4mm,PK10
  • LEGRIS
  • Equal Straight Union, Brass, Comp, 4mm, PK10 Equal Straight Union
  • Item # 46M683
  • Mfr. Model # 0106 04 00
  • Equal Straight Union, Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 4mm,...More

Threaded Flange,3 In.,NPT
  • GRAINGER APPROVED
  • Threaded Flange, 3 In., NPT Threaded Flange
  • Item # 4TXF8
  • Mfr. Model # 4TXF8
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 3 In., Connection Type NPT, Max. Pressure...More

Water Pressure Reducing Valve, Standard Valve Type, Brass,
Valve Repair Kit,1/2 In NPT
  • SANI-LAV
  • Valve Repair Kit, 1/2 In NPT Valve Repair Kit,1/2 In NPT
  • Item # 40D760
  • Mfr. Model # 1061L
  • Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of...More

Stainless Steel Solenoid Valve Less Coil, 2-Way Valve Desig
Line Strainer, 1 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1 In FNPT Line Strainer, 1 In FNPT
  • Item # 6UJL4
  • Mfr. Model # 5588590
  • Line Strainer, Port (In.) 1 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Strainer,Pipeline Y,1 In
  • BELL & GOSSETT
  • Strainer, Pipeline Y, 1 In Strainer,Pipeline Y,1 In
  • Item # 4NU86
  • Mfr. Model # 415C - 1"
  • Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 1 In, Screen Size 20, Cast Iron Body...More

Delta OEM Cartridge,For Delta Faucets
PEX Tubing,Blue,1/2In,100Ft,100psi
  • GRAINGER APPROVED
  • PEX Tubing, Blue, 1/2In, 100Ft, 100psi PEX Tubing,Blue,1/2In,100Ft,100psi
  • Item # 10A666
  • Mfr. Model # Q3PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More