Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

995 Results Found that Include 1,393 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LH Quaturn Cartridge
Coupling Ring
White Fiberglass Pipe Insulation Tape, 150 ft. Length, 3&qu
Low Inlet P Trap,1-1/4 In,Zinc
  • ZURN INDUSTRIES
  • Low Inlet P Trap, 1-1/4 In, Zinc Low Inlet P Trap,1-1/4 In,Zinc
  • Item # 40D764
  • Mfr. Model # ZR361L-PC
  • Low Inlet P Trap, Material of Construction Chrome Plated Zinc, Color/Finish Silver, Length (In.) 11-5/8,...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Royal Flange Kit,1 1/2 In
  • SLOAN
  • Royal Flange Kit, 1 1/2 In Royal Flange Kit,1 1/2 In
  • Item # 3EPU1
  • Mfr. Model # A1010A
  • Royal Flange Kit, Size 1 1/2 In, For Use With 5P009, 4LW39, 1EPE2 , 5P011, 4LW40, Includes Spud Coupling...More

Tubing,Poly,1/4 In,180 PSI,100 Ft,Yellow
  • GRAINGER APPROVED
  • Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow Tubing,Poly,1/4 In,180 PSI,100 Ft,Yellow
  • Item # 1CTG5
  • Mfr. Model # 1CTG5
  • Tubing, Standard, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

  • GRAINGER APPROVED
  • Tubing, Shore A: 73 Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
Access Door, Flush Mount, Uninsulated
  • TOUGH GUY
  • Access Door, Flush Mount, Uninsulated TOUGH GUY Access Doors
  • Item # 5YL92
  • Mfr. Model # 5YL92
  • Access Door, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door Installation Wall or...More

Master Rebuild Kit,Urinal,1.5 GPF
Pipe,Unthreaded,1x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1x10 ft. Pipe,Unthreaded,1x10 ft.
  • Item # 6MZ12
  • Mfr. Model # H0800100CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Type L,Hard length,1 In.10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 1 In.10ft. Copper Tube, Type L
  • Item # 6KZ22
  • Mfr. Model # LH10010
  • Tube, For Water, Type L, Pipe Size (In.) 1, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Vacuum Breaker Assembly,1 1/2 Inx9 In
RH Quaturn Cartridge
Type K,Hard length,3/4  X 10ft.
  • MUELLER INDUSTRIES
  • Type K, Hard length, 3/4 X 10ft. Copper Tube, Type K
  • Item # 4WTP8
  • Mfr. Model # KH06010
  • Tube, Type K, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 0.750,...More

One-Lever Cartridge,Moen Tub and Shower
Flush Cartridge Kit
  • FLUSHMATE
  • Flush Cartridge Kit Flush Cartridge Kit
  • Item # 1ATP5
  • Mfr. Model # C-100500-KIT
  • Flush Cartridge Kit, Includes Filter Screen, Cartridge Assembly and Rubber Duckbill Valve, For Use With 500,...More

ProPress 90 Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 90 Elbow, 1-1/2" x 1-1/2" 90 Degrees Elbow
  • Item # 1RPJ8
  • Mfr. Model # 77337
  • 90 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In., Max. Pressure 200...More

Premium Grab Bar,SS,Satin,42 In,1-1/2 In
SS Ball Valve,Socket,1/2 In
  • GRAINGER APPROVED
  • SS Ball Valve, Socket, 1/2 In 316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW3
  • Mfr. Model # "SV39036SW004"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

  • GRAINGER APPROVED
  • Union Union
  • Multiple product options available

    Multiple product options available

Brass Steam Solenoid Valve Less Coil, 2-Way Valve Design,&#
Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP29
  • Mfr. Model # G050SM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Swivel Hose Adapt,3/4 MGHT/Hose Barb,SS
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More