Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

1,508 Results Found that Include 2,534 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • THERMACEL
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Brass Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 3/4 In Brass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD2
  • Mfr. Model # 94A10401
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Washer Set Repair Kit,Toilets & Urinals
Toilet Gasket,Neoprene,Black
  • ZURN INDUSTRIES
  • Toilet Gasket, Neoprene, Black Toilet Gasket,Neoprene,Black
  • Item # 41H972
  • Mfr. Model # Z1200-NEOSEAL-GSKT-4
  • Gasket, For Use With Wall Hung Toilets, For Use With Grainger Item Number 20HK95, 20HK98, 20HL02, 20HC93,...More

Water Diaphragm Assembly
  • ACORN
  • Water Diaphragm Assembly Water Diaphragm Assembly
  • Item # 1KAA3
  • Mfr. Model # 2563-010-001
  • Water Diaphragm Assembly,Lavatories, For Use With Lavatories and Combination Toilet with Lavatories, Includes...More

Handle,Retrofit Toilet,ADA
Spud Coupling Assembly,1 1/2 In
Strainer,Grid,1 1/4 In
  • GRAINGER APPROVED
  • Strainer, Grid, 1 1/4 In Strainer,Grid,1 1/4 In
  • Item # 6PB68
  • Mfr. Model # 6PB68
  • Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip...More

  • GRAINGER APPROVED
  • Union Union
  • Multiple product options available

    Multiple product options available

Shower Curtain,Vinyl,White,72x72
Shower Arm,Wall Mnt,1/2 In
Soft-Flow Aerator,Male,Brass
Washing Machine Connector,1/2 In,60 In L
  • FLUIDMASTER
  • Washing Machine Connector, 1/2 In, 60 In L Washing Machine Connector,1/2 In,60 In L
  • Item # 30F084
  • Mfr. Model # B9WM60HEG
  • High Efficiency Washing Machine Connector, Material of Construction Stainless Steel Braided, Washing Machine,...More

Nipple,2 In.,12 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 2 In., 12 In., Galv Welded Steel Nipple,2 In.,12 In.,Galv Welded Steel
  • Item # 6P883
  • Mfr. Model # 6P883
  • Nipple, Pipe Size 2 In, Length 12 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Aerator,Brass,2.2 GPM
Vacuum Breaker,In-line,1/2 In Brass
  • ENCORE
  • Vacuum Breaker, In-line, 1/2 In Brass Vacuum Breaker,In-line,1/2 In Brass
  • Item # 5UTX3
  • Mfr. Model # SS10-4802
  • Vacuum Breaker, In-line Shower House, Connection (In.) 1/2 In., Material of Construction Brass, Outlet...More

Pleated Filter Cartridge, 50 Microns, Polyester Filter Media,&#x
  • MUELLER INDUSTRIES
  • Copper Tube, Type K Copper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

LL Brass Ball Valve,Inline,FNPT,3/4 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 3/4 In Low-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMR9
  • Mfr. Model # UPBA475B 3/4
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Brass Safety Relief Valve, FNPT Inlet Type, MNPT Outlet
  • CASH ACME
  • Brass Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type Brass Safety Relief Valves
  • Item # 6RKF1
  • Mfr. Model # F-30
  • Safety Relief Valve, Body Material Brass, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size...More

Aluminum Coupler, Coupling Type D, Female Coupler x FNPT&#x
Type M,Hard length,Water,3/4 In.X 10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 3/4 In.X 10ft. Copper Tube, For Water, Type M
  • Item # 6KZ26
  • Mfr. Model # MH06010
  • Tube, For Water, Type M, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

Grid Strainer Drain Assembly,Brass,17ga.
Diverter Tub Spout
  • AMERICAN STANDARD
  • Diverter Tub Spout Diverter Tub Spout
  • Item # 6NWG2
  • Mfr. Model # 022635-0020A
  • Diverter Tub Spout, Colony Soft, Cadet and Ultra-Mix, Connection (In.) 1/2 FNPT, Material of Construction...More

  • GRAINGER APPROVED
  • Union Union
  • Multiple product options available

    Multiple product options available

Gate Valve,Class 125,1-1/2 In.,Slip,ABS
  • VALTERRA
  • Gate Valve, Class 125,1-1/2 In., Slip, ABS ABS Gate Valve, Slip
  • Item # 4HGE8
  • Mfr. Model # 7101GR
  • Gate Valve, Class 125, Size 1 1/2 In, Slip Connection, Material of Construction ABS, Top of Handle to Inlet...More

Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep Cup Basket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More