Filter Results By

Applied Filters Clear All

Body Material
Pipe Size
  • View MoreView Less
Number of Windows
Sight Dia.
Overall Length
Brand
  • View MoreView Less
Price

24 Results Found that Include 24 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Single Sight Flow Indicator, Bronze, 3/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL62 | Mfr. Model # SFI-100-3/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 3/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Single Sight Flow Indicator, Bronze, 1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL61 | Mfr. Model # SFI-100-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1/2 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 1In

    DWYER INSTRUMENTS

    Grainger Item # 21XL71 | Mfr. Model # SFI-300-1

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL67 | Mfr. Model # SFI-300-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Single Sight Flow Indicator, Bronze, 3/8In

    DWYER INSTRUMENTS

    Grainger Item # 21XL60 | Mfr. Model # SFI-100-3/8

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 3/8 In., Connection Type FNPT,...More

    Compare
    Compare

    Single Sight Flow Indicator, Bronze, 1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL59 | Mfr. Model # SFI-100-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 3/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL70 | Mfr. Model # SFI-300-3/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 3/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Single Sight Flow Indicator, Bronze, 1In

    DWYER INSTRUMENTS

    Grainger Item # 21XL63 | Mfr. Model # SFI-100-1

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL69 | Mfr. Model # SFI-300-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1/2 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 1In

    DWYER INSTRUMENTS

    Grainger Item # 21XL79 | Mfr. Model # SFI-300SS-1

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 1 In., Connection...More

    Compare
    Compare

    Double Sight Flow Indicator, Brnz, 1-1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL72 | Mfr. Model # SFI-300-1-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1-1/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL74 | Mfr. Model # SFI-300-2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 2 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL77 | Mfr. Model # SFI-300SS-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 1/2 In., Connection...More

    Compare
    Compare

    Double Sight Flow Indicator, Brnz, 1-1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL73 | Mfr. Model # SFI-300-1-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1-1/2 In., Connection Type FNPT,...More

    Compare
    Compare

    Single Sight Flow Indicator, Brnz, 1-1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL65 | Mfr. Model # SFI-100-1-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1-1/2 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 3/8In

    DWYER INSTRUMENTS

    Grainger Item # 21XL76 | Mfr. Model # SFI-300SS-3/8

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 3/8 In., Connection...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 3/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL78 | Mfr. Model # SFI-300SS-3/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 3/4 In., Connection...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL82 | Mfr. Model # SFI-300SS-2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 2 In., Connection...More

    Compare
    Compare

    Single Sight Flow Indicator, Bronze, 2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL66 | Mfr. Model # SFI-100-2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 2 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, SS, 1-1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL80 | Mfr. Model # SFI-300SS-1-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 1-1/4 In., Connection...More

    Compare
    Compare

    Single Sight Flow Indicator, Brnz, 1-1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL64 | Mfr. Model # SFI-100-1-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 1-1/4 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, SS, 1-1/2In

    DWYER INSTRUMENTS

    Grainger Item # 21XL81 | Mfr. Model # SFI-300SS-1-1/2

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 1-1/2 In., Connection...More

    Compare
    Compare

    Double Sight Flow Indicator, Bronze, 3/8In

    DWYER INSTRUMENTS

    Grainger Item # 21XL68 | Mfr. Model # SFI-300-3/8

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, Bronze Body Material, Pipe Size 3/8 In., Connection Type FNPT,...More

    Compare
    Compare

    Double Sight Flow Indicator, 316 SS, 1/4In

    DWYER INSTRUMENTS

    Grainger Item # 21XL75 | Mfr. Model # SFI-300SS-1/4

    Catalog Page # 4077 (PDF)

    Window Sight Flow Indicator with Impeller, 316 Stainless Steel Body Material, Pipe Size 1/4 In., Connection...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image