Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

64 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DELTA
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

Lavatory Or Kitchen Cartridge
Faucet Ball Assembly,Stainless Steel
Faucet StemBrass and Plastic
Low Profile Faucet,Manual,Knob,1/2 In.
  • DELTA
  • Low Profile Faucet, Manual, Knob, 1/2 In.Low Profile Faucet,Manual,Knob,1/2 In.
  • Item # 6NRG1
  • Mfr. Model # 2502LF
  • Lavatory Faucet, Residential, Handle Type Acrylic Knob, Material of Construction Brass, Faucet Finish Chrome,...More

Replacement Stem,Resin
Delta OEM Cartridge,For Delta Faucets
Valve Body,In-Wall,Brass
  • DELTA
  • Valve Body, In-Wall, BrassValve Body,In-Wall,Brass
  • Item # 4NLL5
  • Mfr. Model # R10000-UNWS
  • Valve Body, In-Wall, Color/Finish Rough, Material of Construction Brass, Connection (In.) 1/2, 4 Port...More

  • DELTA
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Brass, ADA...More

Valve Body,In-Wall,Brass
  • DELTA
  • Valve Body, In-Wall, BrassValve Body,In-Wall,Brass
  • Item # 4NLL6
  • Mfr. Model # R10000-UN
  • Valve Body, In-Wall, Handle Type -, Handle Finish -, Color/Finish Rough, Material of Construction Brass, Face...More

Lavatory Cartridge,Brass
H/C Faucet Stems,Plastic,PK6
  • DELTA
  • H/C Faucet Stems, Plastic, PK6H/C Faucet Stems,Plastic,PK6
  • Item # 10N728
  • Mfr. Model # RP1740MBS
  • H/C Faucet Stems, Material Plastic, For Use With Delta 2100 and 2200 Series 2 Handle Kitchen Faucets, Size 2...More

Valve Trim Only,Lever Handle,Chrome
  • DELTA
  • Valve Trim Only, Lever Handle, ChromeValve Trim Only,Lever Handle,Chrome
  • Item # 4NLL9
  • Mfr. Model # T13020
  • Valve Trim Only, Handle Type Lever, Handle Finish chrome, Color/Finish Chrome, Material of Construction...More

Shower Only,Trim,Lever Handle,Chrome
  • DELTA
  • Shower Only, Trim, Lever Handle, ChromeShower Only,Trim,Lever Handle,Chrome
  • Item # 4NLL8
  • Mfr. Model # T13220
  • Shower Only, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

Faucet Sink Spray Head and Hose Assembly
  • DELTA
  • Faucet Sink Spray Head and Hose AssemblyFaucet Sink Spray Head and Hose Assembly
  • Item # 10N735
  • Mfr. Model # RP6011
  • Faucet Sink Spray Head and Hose Assembly, Material Plastic, Brass and Vinyl, For Use With Delta Non...More

  • DELTA
  • Vandal Resistant Bathroom Faucet, BrassVandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

Kitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • DELTA
  • Kitchen Fauc., Spray, 2.2gpm, 8-11/16In SptKitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • Item # 4NLK4
  • Mfr. Model # 400-DST
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Cartridge,ForTub and Shower
  • DELTA
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Cast...More

Non-OEM DELTA Repair Kit
  • DELTA
  • Non-OEM DELTA Repair KitNon-OEM DELTA Repair Kit
  • Item # 49X979
  • Mfr. Model # RP63139
  • Non-OEM DELTA Repair Kit, Material Plastic/Metal, For Use With Delta Faucets, Finish Non Plated, Size 2 In. x...More

Lavatory/Kitchen Cartridge,Delta Faucets
Faucet Handle Buttons,Hot/Cold,Clear,PR
Faucet Bonnet Nut,Steel
  • DELTA
  • Faucet Bonnet Nut, SteelFaucet Bonnet Nut,Steel
  • Item # 10N725
  • Mfr. Model # RP22734
  • Faucet Bonnet Nut, Material Steel, For Use With R10000-UN, R10000-UNWS, 1300,1400 and 1700 Series Tub/Shower...More

Non-OEM Repair Parts, Fits Delta Faucets
Cartridge,Delta Single Handle Faucets
  • DELTA
  • Cartridge, Delta Single Handle FaucetsCartridge,Delta Single Handle Faucets
  • Item # 6NRG0
  • Mfr. Model # RP50587
  • Cartridge, Material Ceramic, Fits Brand Delta Faucet, For Use With Delta Single Handle Faucets with In.DST...More

Faucet Cap,Chrome,Adjustable Ring
Faucet SeatsRubber,PK24
  • DELTA
  • Faucet SeatsRubber, PK24Faucet SeatsRubber,PK24
  • Item # 10N726
  • Mfr. Model # RP1806MBS
  • Faucet Seats, Material Rubber, For Use With 2529HDF,LXT218, LXT407, BL7010, RP46074, Delta Non-DST...More

Faucet Stem ExtenderPlastic
  • DELTA
  • Faucet Stem ExtenderPlasticFaucet Stem ExtenderPlastic
  • Item # 10N724
  • Mfr. Model # RP18627
  • Faucet Stem Extender, Material Plastic, For Use With Delta 2 or 3 Handle Tub/Shower Faucets, Size 3-1/8 In. x...More

Knob Handle Kit,Acrylic,Buttons,Screws
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More