Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

19 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Replacement Filter Cartridge,For HT
  • HALSEY TAYLOR
  • Replacement Filter Cartridge, For HT Replacement Filter Cartridge,For HT
  • Item # 5WMU5
  • Mfr. Model # 55897C
  • Replacement Filter Cartridge, For Use With Halsey Taylor Water Coolers with 1/4 In. Tubing, For Use With Mfr....More

Cold Control Thermostat,For Elkay and HT
Chrome Bubbler Kit,For Halsey Taylor
  • HALSEY TAYLOR
  • Free-Standing, Push Button Water Cooler Free-Standing, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp....More

Gooseneck Glass Filler,For Water Coolers
  • HALSEY TAYLOR
  • Wall-Mount, Push Bar Water Cooler Wall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

Wiring Harness Service Kit,For HTV Model
  • HALSEY TAYLOR
  • Wall, Push Button Vandal Resistant Water Cooler Wall, Push Button Vandal Resistant Water Cooler
  • Multiple product options available

    Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Cold Water Capacity 8 gph, 1/4, 4A, Depth 18-5/8", Inlet...More

  • HALSEY TAYLOR
  • Wall, Push Button Water Cooler Wall, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Width 18-1/8", Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

Push Bottom Assembly,For BFC Series
  • HALSEY TAYLOR
  • Push Bottom Assembly, For BFC Series Push Bottom Assembly,For BFC Series
  • Item # 5WMU1
  • Mfr. Model # 92776C
  • Push Bottom Assembly, For Use With Halsey Taylor BFC Series Drinking Fountains, Includes Cover Nut, Button,...More

  • HALSEY TAYLOR
  • Wall-Mount, Electronic Sensor Bottle Filling Station Wall-Mount, Electronic Sensor Bottle Filling Station
  • Multiple product options available

    Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Cold Water Capacity 8 gph, 1/5, 4A, Depth 18-5/8",...More

  • HALSEY TAYLOR
  • Wall-Mount, Push Button Drinking Fountain Wall-Mount, Push Button Drinking Fountain
  • Multiple product options available

    Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, Operation Push Button, Number of Levels 1, —, Color Stainless Steel, Voltage —, Regulator Maintains Constant...More

Drinking Fountain,SS,5-1/2 in. H
  • HALSEY TAYLOR
  • Drinking Fountain, SS, 5-1/2 in. H Drinking Fountain,SS,5-1/2 in. H
  • Item # 2KLE4
  • Mfr. Model # 74045405001
  • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant No, Operation Lever Handle, Number of...More

Drain Service Kit,For HT HAC Models
Integral Bubbler Assembly,Push Button
  • HALSEY TAYLOR
  • Integral Bubbler Assembly, Push Button Integral Bubbler Assembly,Push Button
  • Item # 5WMU6
  • Mfr. Model # A54881
  • Integral Bubbler Assembly with Push Button, For Use With Various Elkay and Halsey Taylor Water Coolers,...More

Retro Bottle Filling Station,For HAC
  • HALSEY TAYLOR
  • Retro Bottle Filling Station, For HAC Retro Bottle Filling Station,For HAC
  • Item # 6XUY8
  • Mfr. Model # HTHB-HAC-RF
  • Retrofit Bottle Filling Station, For Use With HAC Model Water Coolers, Material Stainless Steel, ABS Plastic,...More

Drain Plug,For Halsey Taylor
Bottom Cover,For HTr HTV Series
  • HALSEY TAYLOR
  • Pedestal Mount, Push Button Drinking Fountain Pedestal Mount, Push Button Drinking Fountain
  • Multiple product options available

    Drinking Fountain, Mounting Type Pedestal, Operation Push Button, Color Evergreen and Drain Connection 1-1/4"; Varies by Indoor / Outdoor / Indoor/Outdoor, ADA...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More