Skip Content

Filter Results By

Applied Filters Clear All

Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Material
Length (In.)
Height (In.)
Width (In.)
Brand
Price
Shop By

Plumbing

34 Results Found that Include 304 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CADDY
  • Strap Hanger Strap Hanger
  • Multiple product options available

    Strap Hanger, Max. Load (Lb.) 200, Material of Construction Steel, Pre-Galvanized Spring Steel, Metal Detectable Yes and Supports Pipe Or Duct From Flange With Banding...More

Reversible Beam Clamp,1/4 In,250 lb Max
  • CADDY
  • Reversible Beam Clamp, 1/4 In, 250 lb Max Reversible Beam Clamp,1/4 In,250 lb Max
  • Item # 1XJR3
  • Mfr. Model # BC260025EG
  • Reversible Beam Clamp, For 1/4 In. Rod Size, Rod Size 1/4 In., Max. Load (Lb.) 250 for Top of Beam, 100 for...More

  • CADDY
  • Clevis Hanger Clevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Bell Hanger Bell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • CADDY
  • Beam Clamp Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • CADDY
  • Tube And Pipe Clamp Tube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

  • CADDY
  • Strut Cushion Clamp Strut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

  • CADDY
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • CADDY
  • Loop Hanger Loop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

Perforated Strap,10 Ft Roll,Size 3/4 In
  • CADDY
  • Riser Clamp Riser Clamp
  • Multiple product options available

    Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

Swivel Loop Hanger,HD Adjustable,5 In
  • CADDY
  • Swivel Loop Hanger, HD Adjustable, 5 In Swivel Loop Hanger,HD Adjustable,5 In
  • Item # 4UEF6
  • Mfr. Model # 1150500EG
  • Swivel Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 5, Rod Size 1/2 In., Max. Load (Lb.) 1000,...More

  • CADDY
  • U Bolt With Nuts U Bolt With Nuts
  • Multiple product options available

    U Bolt With Nuts, Material of Construction Steel, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End and...More

  • CADDY
  • One Piece Pipe Clip One Piece Pipe Clip
  • Multiple product options available

    One Piece Pipe Clip, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support and...More

  • CADDY
  • Strut Nut Strut Nut
  • Multiple product options available

    Strut Nut, Material of Construction Spring Steel, Polyamide, Width (In.) 1-1/8, Height (In.) 7/8, Metal Detectable Yes and For Attachment Of Threaded Rod And Hardware To...More

  • CADDY
  • Pipe Strap Pipe Strap
  • Multiple product options available

    Pipe Strap, Metal Detectable Yes and Standards UL And cUL Listed; Varies by Material of Construction, Pipe Size (In.) and Type

Channel Nut,Threaded Rod,3/8In,500 lb
  • CADDY
  • Channel Nut, Threaded Rod, 3/8In, 500 lb Channel Nut,Threaded Rod,3/8In,500 lb
  • Item # 6PFR5
  • Mfr. Model # CRLS37EG
  • Channel Nut, Threaded Rod, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction Electro-Galvanized...More

  • CADDY
  • Speed Link Speed Link
  • Multiple product options available

    Speed Link, Wire and Fastener, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes, For Suspending Ductwork, Piping Or Equipment and Standards SMACNA...More

  • CADDY
  • Tubing Strut Clip Tubing Strut Clip
  • Multiple product options available

    Tubing Strut Clip, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No and Standards UL ® 2043; Varies by Pipe Size (In.)

  • CADDY
  • Eye Socket Eye Socket
  • Multiple product options available

    Eye Socket, Material of Construction Mallable Iron, Metal Detectable Yes, For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments and...More

  • CADDY
  • Rod Coupling Rod Coupling
  • Multiple product options available

    Rod Coupling, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes and For Joining Two Lengths Of Similar Threaded Rod; Varies by Pipe Size (In.),...More

  • CADDY
  • J Hanger J Hanger
  • Multiple product options available

    J Hanger, J Style - Felt Lined, Material of Construction Electro-Galvanized/Felt-Lined Steel, Metal Detectable Yes, Recommended For Suspension Of Stationary Non...More

Strut To Strut Clamp,1000 lb Max Load
  • CADDY
  • Strut To Strut Clamp, 1000 lb Max Load Strut To Strut Clamp,1000 lb Max Load
  • Item # 1XJN3
  • Mfr. Model # STS
  • Strut To Strut Clamp, Max. Load (Lb.) 1000, Material of Construction Electro-Galvanized Steel, Width (In.)...More

  • CADDY
  • Nut Nut
  • Multiple product options available

    Nut, Threaded Rod, Material of Construction Electro-Galvanized Steel, Length (In.) 7/8, Width (In.) 7/8, Height (In.) 3/4, Beam Width 4, Metal Detectable Yes and For...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More