Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

74 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Knee Pedal Valve, 1/2 In NPT Knee Pedal Valve,1/2 In NPT
  • Item # 40D763
  • Mfr. Model # 112L
  • Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Swivel Spout,3/8 In NPT
  • SANI-LAV
  • Swivel Spout, 3/8 In NPT Swivel Spout,3/8 In NPT
  • Item # 40D755
  • Mfr. Model # 2003L
  • Swivel Spout, Chrome-Plated brass Material of Construction, Connection (In.) 3/8 NPT, Overall Length (In.)...More

  • Nozzles Nozzles
  • Multiple product options available

    Multiple product options available

Swivel Hose Adapt,Brass,1/2 MNPT,2 In L
Sink Strainer,Drain Dia.2 in.
  • SANI-LAV
  • Hand Sink Hand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Valve Repair Kit,1/2 In NPT
  • SANI-LAV
  • Valve Repair Kit, 1/2 In NPT Valve Repair Kit,1/2 In NPT
  • Item # 40D760
  • Mfr. Model # 1061L
  • Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of...More

Double Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Knee Pedal Valve, 1/2 In NPT Double Knee Pedal Valve,1/2 In NPT
  • Item # 40D758
  • Mfr. Model # 111L
  • Double Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Swivel Hose Adapt,3/4 MGHT/HoseBarb,Bras
  • SANI-LAV
  • Scrub Sink Scrub Sink
  • Multiple product options available

    Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Width 19-1/2", Overall Height 18-1/2", Bowl Depth 10-1/2", ADA...More

Swivel Hose Adapt,3/4In FGHT,Brass
Double Foot Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Foot Pedal Valve, 1/2 In NPT Double Foot Pedal Valve,1/2 In NPT
  • Item # 40D759
  • Mfr. Model # 105L
  • Double Foot Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Swivel Hose Adapter,3/4 In, Brass
Double Foot Valve,Self Closing
Double Foot Pedal Valve,1/2 In NPT
Knee Pedal,Valve,Single,1/2 In. NPT
  • SANI-LAV
  • Knee Pedal, Valve, Single, 1/2 In. NPT Knee Pedal,Valve,Single,1/2 In. NPT
  • Item # 18D860
  • Mfr. Model # 112
  • Knee Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Valve Repair Kit
  • SANI-LAV
  • Wash Station Wash Station
  • Multiple product options available

    Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

Knee Pedal,SS
  • SANI-LAV
  • Knee Pedal, SS Knee Pedal,SS
  • Item # 2RUC4
  • Mfr. Model # 1043
  • Knee Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 1/4 In, Overall Height 6 In,...More

Replacement Metering Tip Kit,For 18D865
Faucet Valve Repair Kit,Hot
  • SANI-LAV
  • Faucet Valve Repair Kit, Hot Faucet Valve Repair Kit,Hot
  • Item # 2RUC2
  • Mfr. Model # 1062-H
  • Faucet Valve Repair Kit, Hot, Brass Material of Construction, Brass Color/Finish, For Use With Faucet Models:...More

Flow Control Valve,3/4 In, Brass
Valve Spring, For Use With Most Valves
Sensor Faucet, Battery Powered
  • SANI-LAV
  • Sensor Faucet, Battery Powered Sensor Faucet, Battery Powered
  • Item # 41TK30
  • Mfr. Model # ESB2RL
  • Sensor Faucet, Battery Powered, Fits Brand Hydrotek, For Use With Grainger Item Number 40D695, 40D699,...More

Sensor Faucet, AC Powered
  • SANI-LAV
  • Sensor Faucet, AC Powered Sensor Faucet, AC Powered
  • Item # 41TK29
  • Mfr. Model # ES2RL
  • Sensor Faucet, AC Powered, Fits Brand Hydrotek, For Use With Grainger Item Number 40D694, 40D698, 40D703,...More

Swivel Hose Adapter,1/2 In.,Stain. Steel
Sanitizer Lid Kit,Orange,Plastic
Brass Finish Hose Station, FNPT x FNPT Connection Type,
Swivel Hose Adapt,SS,1/2MNPT,3-7/8 L
Mixing Check Valve,3/8 In Comp,Brass
  • SANI-LAV
  • Mixing Check Valve, 3/8 In Comp, Brass Mixing Check Valve,3/8 In Comp,Brass
  • Item # 40D761
  • Mfr. Model # 201L
  • Mixing Check Valve, Size 3/8 In., Connection Compression, Material of Construction Brass, Max. Pressure (PSI)...More

Mixing Check Valve,3/8In,125 PSI,2.5 GPM
Swivel Hose Adapt,Brass,1/2MNPT,3-7/8 L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More