Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By
Ratings

Plumbing

100 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible Hose,Shower,Flexible
  • Item # 6PE13
  • Mfr. Model # 6PE13
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 59 In., Cover...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible Hose,Shower,Flexible
  • Item # 6PE16
  • Mfr. Model # 6PE16
  • Shower Hose, Type Flexible, Handle Type -, Connection (In.) 1/2, Length (In.) 72, Face Dia. (In.) -, Cover...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible Hose,Shower,Flexible
  • Item # 6PE11
  • Mfr. Model # 6PE11
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 59 In., Cover Material PVC...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB76
  • Mfr. Model # 6PB76
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Bracket,Right Angle
  • TRIDENT
  • Bracket, Right Angle Bracket,Right Angle
  • Item # 6PE20
  • Mfr. Model # 6PE20
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish Chrome,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB92
  • Mfr. Model # 6PB92
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB99
  • Mfr. Model # 6PB99
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • TRIDENT
  • Kitchen Faucet with Side Sprayer, Lever Handle Kitchen Faucet with Side Sprayer, Lever Handle
  • Multiple product options available

    Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Mounting Hole Center to Center 8", Body Material Brass, ADA Compliant...More

  • TRIDENT
  • Kitchen Faucet, Knob Handle Kitchen Faucet, Knob Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant No, Mounting Deck, Valve Type...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB97
  • Mfr. Model # 6PB97
  • Showerhead, Handheld, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • TRIDENT
  • Bathroom Faucet Bathroom Faucet
  • Multiple product options available

    Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

Laundry Faucet,Chrome, 2H Round
  • TRIDENT
  • Laundry Faucet, Chrome, 2H Round Laundry Faucet,Chrome, 2H Round
  • Item # 2LAC7
  • Mfr. Model # 2LAC7
  • Utility Sink Faucet with Pull Out Spout, Material Brass, Number of Handles 2, Handle Type Knob, Connection...More

Shower Head,Polished Chrome,2-1/4 In Dia
  • TRIDENT
  • Shower Head, Polished Chrome, 2-1/4 In Dia Shower Head,Polished Chrome,2-1/4 In Dia
  • Item # 22JN59
  • Mfr. Model # 22JN59
  • Shower Head, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Polished Chrome, Color/Finish...More

Brass Kitchen Faucet with Pullout Sprayer, Manual Faucet Op
Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • TRIDENT
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2
  • Item # 5DJD5
  • Mfr. Model # 5DJD5
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
Bracket,Right Angle
  • TRIDENT
  • Bracket, Right Angle Bracket,Right Angle
  • Item # 6PE19
  • Mfr. Model # 6PE19
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish White,...More

  • TRIDENT
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible Hose,Shower,Flexible
  • Item # 6PE15
  • Mfr. Model # 6PE15
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 72 In., Cover Material PVC...More

Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Faucet,Laundry,2 Holes
  • TRIDENT
  • Faucet, Laundry, 2 Holes Faucet,Laundry,2 Holes
  • Item # 6PB61
  • Mfr. Model # 6PB61
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Knob, Connection 1/2 In. MIPS, Number...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB80
  • Mfr. Model # 6PB80
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB78
  • Mfr. Model # 6PB78
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection (In.) 1/2...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB75
  • Mfr. Model # 6PB75
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld Showerhead,Handheld
  • Item # 6PB94
  • Mfr. Model # 6PB94
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount Showerhead,Wall Mount
  • Item # 6PB82
  • Mfr. Model # 6PB82
  • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Connection 1/2 MIPS In,...More

Diverter,Plastic
  • TRIDENT
  • Diverter, Plastic Diverter,Plastic
  • Item # 6PE21
  • Mfr. Model # 6PE21
  • Diverter, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish Chrome, For Use With...More

Male Aerator,BN
Male Aerator,Chrome
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More