Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Plumbing

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Serrated Hose End,3/8 In
Gooseneck Faucet with Barbed Nozzle,Deck
  • Gooseneck Faucet with Barbed Nozzle, DeckGooseneck Faucet with Barbed Nozzle,Deck
  • Item # 2DCH7
  • Mfr. Model # L614VB
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8 In. MNPT...More

Vacuum Breaker Repair Kit,PK6
Single Foot Pedal Valve,Chrome
  • Single Foot Pedal Valve, ChromeSingle Foot Pedal Valve,Chrome
  • Item # 2DCJ3
  • Mfr. Model # L3050
  • Single Foot Pedal Valve, Chrome Plated Color/Finish, Forged Brass Body With Cast Brass Pedals Material of...More

Spray Head,1/4 In,PK2
Gooseneck Faucet,Optional Foot Pedal
  • Gooseneck Faucet, Optional Foot PedalGooseneck Faucet,Optional Foot Pedal
  • Item # 2DCJ4
  • Mfr. Model # L084-55WSA
  • Gooseneck Laboratory Faucet, Faucet Operation Optional Foot Pedal, 3/8 In. MNPT Connection, Flow Rate 3.2...More

Gooseneck Faucet,Barbed Nozzle,Forged
  • Gooseneck Faucet, Barbed Nozzle, ForgedGooseneck Faucet,Barbed Nozzle,Forged
  • Item # 2DCK2
  • Mfr. Model # L694
  • Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8...More

Gooseneck Faucet,3/8 In O.D. Tube
  • Gooseneck Faucet, 3/8 In O.D. TubeGooseneck Faucet,3/8 In O.D. Tube
  • Item # 2DCH5
  • Mfr. Model # L414-55LE
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 In. O.D....More

Gooseneck Faucet with Barbed Nozzle,Deck
  • Gooseneck Faucet with Barbed Nozzle, DeckGooseneck Faucet with Barbed Nozzle,Deck
  • Item # 2DCJ1
  • Mfr. Model # L414VB
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, 3/8 In. O.D....More

Mixing Foot Pedal Valve,Chrome
  • Mixing Foot Pedal Valve, ChromeMixing Foot Pedal Valve,Chrome
  • Item # 2DCH6
  • Mfr. Model # L3001
  • Mixing Foot Pedal Valve, Chrome Plated Color/Finish, Forged Brass Body With Cast Brass Pedals Material of...More

Gooseneck Faucet with Barbed Nozzle,Deck
  • Gooseneck Faucet with Barbed Nozzle, DeckGooseneck Faucet with Barbed Nozzle,Deck
  • Item # 3CWK1
  • Mfr. Model # L614VB-LE
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 3/8 In. MNPT...More

Gooseneck Faucet,Manual,3/8 In MNPT
  • Gooseneck Faucet, Manual, 3/8 In MNPTGooseneck Faucet,Manual,3/8 In MNPT
  • Item # 3CWK2
  • Mfr. Model # L214-55WSA
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, 3/8 In. MNPT...More

Gooseneck Faucet with Barbed Nozzle,Deck
  • Gooseneck Faucet with Barbed Nozzle, DeckGooseneck Faucet with Barbed Nozzle,Deck
  • Item # 2DCH8
  • Mfr. Model # L614
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8 In. MNPT...More

Gooseneck Faucet with Barbed Nozzle,Deck
  • Gooseneck Faucet with Barbed Nozzle, DeckGooseneck Faucet with Barbed Nozzle,Deck
  • Item # 2DCH9
  • Mfr. Model # L414
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, 3/8 In. O.D....More

Renewable Unit Lever/Blade,Cold Water
Brass Ball Valve,MNPT x Barb,3/8 In
  • Brass Ball Valve, MNPT x Barb, 3/8 InBrass Ball Valve,MNPT x Barb,3/8 In
  • Item # 2DCJ2
  • Mfr. Model # L4100
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type MNPT x Barb, Pipe Size 3/8 In.,...More

Gooseneck Faucet,3/8 In O.D. Tube
  • Gooseneck Faucet, 3/8 In O.D. TubeGooseneck Faucet,3/8 In O.D. Tube
  • Item # 2DCK1
  • Mfr. Model # L2224
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, 3/8 In. O.D....More

Renewable Unit Lever/Blade,Hot Water
Gooseneck Faucet,Barbed Nozzle,Standard
  • Gooseneck Faucet, Barbed Nozzle, StandardGooseneck Faucet,Barbed Nozzle,Standard
  • Item # 2DCK3
  • Mfr. Model # L7833
  • Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Knob, 3/8...More

Renewable Unit
Gooseneck Faucet,Manual,3/8 In MNPT
  • Gooseneck Faucet, Manual, 3/8 In MNPTGooseneck Faucet,Manual,3/8 In MNPT
  • Item # 2DCH4
  • Mfr. Model # L614-55LE
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 3/8 In. MNPT...More

Aerator,3/8 In
Foot Pedal Cartridge
Washer Kit,PK6
Gooseneck Faucet,3/8 In O.D. Tube
  • Gooseneck Faucet, 3/8 In O.D. TubeGooseneck Faucet,3/8 In O.D. Tube
  • Item # 3CWK3
  • Mfr. Model # L2224VB
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, 3/8 In. O.D....More

Gooseneck Faucet,3/8 In O.D. Tube
  • Gooseneck Faucet, 3/8 In O.D. TubeGooseneck Faucet,3/8 In O.D. Tube
  • Item # 3CWJ9
  • Mfr. Model # L414VB55LE
  • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 In. O.D....More

Gooseneck Water Faucet,Barbed Nozzle,ADA
  • Gooseneck Water Faucet, Barbed Nozzle, ADAGooseneck Water Faucet,Barbed Nozzle,ADA
  • Item # 2DCK4
  • Mfr. Model # L7833SC
  • Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Toggle, 3/8...More

Needle Valve Assy,Straight,Brass,3/8 In.
  • Needle Valve Assy, Straight, Brass, 3/8 In.Needle Valve Assy,Straight,Brass,3/8 In.
  • Item # 2DCK7
  • Mfr. Model # L2880-131WSA
  • Needle Valve Assembly, Straight, Body Material Brass, Pipe Size 3/8 In., FNPT x MNPT Connection, Stem Type...More

Laminar Flow Outlet,3/8 In
Index Buttons,PK5
Gooseneck Faucet,Barbed Nozzle,Chrome
  • Gooseneck Faucet, Barbed Nozzle, ChromeGooseneck Faucet,Barbed Nozzle,Chrome
  • Item # 3CWK4
  • Mfr. Model # L684
  • Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8...More

Brass Ball Valve,Inline,MNPT,3/8 In
  • Brass Ball Valve, Inline, MNPT, 3/8 InBrass Ball Valve,Inline,MNPT,3/8 In
  • Item # 2DCK5
  • Mfr. Model # L4100FH-131WSA
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type MNPT x MNPT, Pipe Size 3/8 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More