Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

229 Results Found that Include 416 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aerator,Brass,2.2 GPM
Soft-Flow Aerator,Male,Brass
Cartridge Retainer,Stainless Steel
Cover Plate,Deck,8 In Center Holes
MVP Actuator And Cartridge
  • CHICAGO FAUCETS
  • MVP Actuator And Cartridge MVP Actuator And Cartridge
  • Item # 2HXY2
  • Mfr. Model # 667-080KJKABNF
  • MVP Actuator And Cartridge, Material Brass, Stainless Steel, Includes 1 Tag MVP Retrofit Kit, 1 Sealing...More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Wrist Blade Handle Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Number of Holes 3, Mounting Hole Center to Center 8", Body Material Cast Brass,...More

Electronic Faucet Solenoid Repair Kit
  • CHICAGO FAUCETS
  • Electronic Faucet Solenoid Repair Kit Electronic Faucet Solenoid Repair Kit
  • Item # 41VL80
  • Mfr. Model # 242.980.AB.1
  • Electronic Faucet Solenoid Repair Kit, Fits Brand Chicago Faucets, For Use With Grainger Item Number 5UTN7,...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

High Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • CHICAGO FAUCETS
  • High Flow Spray Valve, 3/4-14 UNS , 2.5GPM High Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • Item # 6XAH2
  • Mfr. Model # 90-HABCP
  • High Flow Spray Valve, 3/4 In.-14 UNS Male Thread, Chrome Plated Color/Finish, Brass Material of...More

Vacuum Breaker Repair Kit,Plastic
MVP Push Button Handle
  • CHICAGO FAUCETS
  • MVP Push Button Handle MVP Push Button Handle
  • Item # 2FPL8
  • Mfr. Model # 665-PSHJKCP
  • MVP Push Button Handle, Material Chrome Plated Die Cast, Includes Red And Blue Plastic Buttons For Hot And...More

Gooseneck Spout,Brass
Brass Glass Filler, Metering Faucet Operation, Number of Ha
  • CHICAGO FAUCETS
  • Brass Glass Filler, Metering Faucet Operation, Number of Handles 1 Brass Glass Filler, Metering Faucet Operation, Number of Handles 1
  • Item # 26Y282
  • Mfr. Model # 324-665PSHABCP
  • Glass Filler, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Flow Rate 0.25 gpc,...More

Supply Arm,Brass
Vacuum Breaker Assembly Kit,Plastic/Zinc
  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Low Lead Cast Brass, ADA Compliant Yes, Drain Type None and Mounting Type Deck; Varies by Number of Handles,...More

Pedal Valve
  • CHICAGO FAUCETS
  • Pedal Valve Pedal Valve
  • Item # 5UTU7
  • Mfr. Model # 628-ABCP
  • Single Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Bathroom Faucet, Low Lead
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Metering, Handle Type Push Button, Connection 1/2" Male NPSM, Body Material Low Lead, ADA Compliant Yes, Drain Type None, Mounting Type...More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

  • CHICAGO FAUCETS
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever Handle Gooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Female Compression, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, ADA...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More