Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

238 Results Found that Include 322 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Split Ring,Rubber,Plastic
Faucet,Cross,1/2" NPSM,2,Brass,Wall
  • SPEAKMAN
  • Faucet, Cross, 1/2" NPSM, 2, Brass, Wall Faucet,Cross,1/2" NPSM,2,Brass,Wall
  • Item # 6MPF5
  • Mfr. Model # SC-5811-RCP
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Cross, Connection 1/2 In. NPSM, Number...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPM Showerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG0
  • Mfr. Model # S-2252
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Combo Faucet and Eyewash Station
  • SPEAKMAN
  • Combo Faucet and Eyewash Station Combo Faucet and Eyewash Station
  • Item # 3PVN5
  • Mfr. Model # SEF1800-CA
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, 1/2...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished Chrome Showerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Vacuum Breaker Repair Kit,Faucet
Showerhead,5 Jet Hand Held,4-3/4 In
  • SPEAKMAN
  • Showerhead, 5 Jet Hand Held, 4-3/4 In Showerhead,5 Jet Hand Held,4-3/4 In
  • Item # 15F344
  • Mfr. Model # VS-3010
  • Showerhead, 5 Jet Hand-Held, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Low Flow Shower Head,Fixed,1/2 in. NPTF
  • SPEAKMAN
  • Low Flow Shower Head, Fixed, 1/2 in. NPTF Low Flow Shower Head,Fixed,1/2 in. NPTF
  • Item # 32WT71
  • Mfr. Model # S-2005-HB-BN-E2
  • Low Flow Shower Head, Fixed, Connection (In.) 1/2 In. NPTF, Length (In.) 5-3/8 In., Face Dia. (In.) 4-3/32...More

Aerated Spray Head Assembly,PK4
Shower Hose Connector,Fixed,1/2in. NPSM
  • SPEAKMAN
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

ADA Plus Shower System
  • SPEAKMAN
  • ADA Plus Shower System ADA Plus Shower System
  • Item # 2WLL9
  • Mfr. Model # VS-1001-ADA-PC
  • ADA Plus Shower System, Wall Mount/Hand Held, Color/Finish Chrome/White, Material of Construction Brass,...More

Exposed Shower,Wall Mtd,Chrome,1/2 NPTF
  • SPEAKMAN
  • Exposed Shower, Wall Mtd, Chrome, 1/2 NPTF Exposed Shower,Wall Mtd,Chrome,1/2 NPTF
  • Item # 4NGW9
  • Mfr. Model # SC-1220-AF
  • Exposed Shower, Wall Mount, Handle Type Cross, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Repair Kit Med. Perfect Valve- Blue -CCC
Aerators,15/16-27,2.2 GPM,Chrome,PK6
  • SPEAKMAN
  • Aerators, 15/16-27,2.2 GPM, Chrome, PK6 Aerators,15/16-27,2.2 GPM,Chrome,PK6
  • Item # 4NGV9
  • Mfr. Model # RPG05-1177
  • Aerator Assortment, Connection 15/16 In x 27, Material of Construction Brass Shell, ABS Restrictor, Chrome...More

Dust Covers,For Use w/2WLL7,PK20
Showerhead,Wall Mount,50 Spray Channels
  • SPEAKMAN
  • Showerhead, Wall Mount, 50 Spray Channels Showerhead,Wall Mount,50 Spray Channels
  • Item # 2WLN5
  • Mfr. Model # S-2005-HB
  • Showerhead, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish Chrome...More

Sprayhead Assy,Yellow ABS,Use w/SEF-1800
Sprayheads,3/8 NPT In,2.11 GPM,PK4
Regulating Module
Metering Faucet Cartridge Mtg,Chrome
Cross Handle Repair Kit
  • SPEAKMAN
  • Cross Handle Repair Kit Cross Handle Repair Kit
  • Item # 3HER4
  • Mfr. Model # RPG04-0323-PC
  • Cross Handle Repair Kit, For Use With Speakman Faucets, Finish Chrome, Size 3-1/2 In. x 5-1/2 In., Includes...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPM Showerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG2
  • Mfr. Model # S-2005-H
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Shower Valve,Polished Chrome,Diverter
  • SPEAKMAN
  • Shower Valve, Polished Chrome, Diverter Shower Valve,Polished Chrome,Diverter
  • Item # 15F363
  • Mfr. Model # SM-7400-P
  • Shower Valve, Diverter, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

  • SPEAKMAN
  • Bathroom Faucet, Metal Bathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None,...More

Shower Valve,Polished Chrome,4-3/4 In
  • SPEAKMAN
  • Shower Valve, Polished Chrome, 4-3/4 In Shower Valve,Polished Chrome,4-3/4 In
  • Item # 15F352
  • Mfr. Model # SM-1430-P
  • Shower Valve, Shower/Tub Combination, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished...More

Valve And Trim,Pressure Balance
  • SPEAKMAN
  • Valve And Trim, Pressure Balance Valve And Trim,Pressure Balance
  • Item # 15F376
  • Mfr. Model # SM-6000-P
  • Valve And Trim, Pressure Balance, Handle Type Lever, Material of Construction Brass And Plastic, Faucet...More

Anti-Scald Handicap Shower,Brass,2.5 gpm
  • SPEAKMAN
  • Anti-Scald Handicap Shower, Brass, 2.5 gpm Anti-Scald Handicap Shower,Brass,2.5 gpm
  • Item # 34D893
  • Mfr. Model # SM-5090-ADA
  • Anti-Scald Handicap Shower Combination, Thermostatic/Pressure Balanced, Handle Type Lever, Handle Finish...More

Grab Bar,Chrome,Length 24 In
  • SPEAKMAN
  • Grab Bar, Chrome, Length 24 In Grab Bar,Chrome,Length 24 In
  • Item # 34D887
  • Mfr. Model # VS-153-ADA
  • Grab Bar, Straight, Combination Slide/Grab, Polished Chrome, Material Metal, Polished Chrome Finish, Wall,...More

Two Handle Shower,Brass,2.2 gpm
  • SPEAKMAN
  • Two Handle Shower, Brass, 2.2 gpm Two Handle Shower,Brass,2.2 gpm
  • Item # 34D894
  • Mfr. Model # SC-1210-AF
  • Two Handle Shower, Pressure Balance, Handle Type Cross, Handle Finish Polished Chrome, Color/Finish Polished...More

Medium Perfect Valve Red
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More