Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

146 Results Found that Include 499 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SPEARS
  • Union Union
  • Multiple product options available

    Multiple product options available

  • SPEARS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray, Standards ANSI/ASTM STD D1784, NSF STD61, ANNEX G and Compliance NSF 61;...More

  • SPEARS
  • PVC Nipple PVC Nipple
  • Multiple product options available

    Nipple, Thread On One End, MNPT x Slip Socket, Schedule 80, Material of Construction PVC, Max. Temp. 110°F, Color Gray and Standards ASTM D-1784; Varies by Pipe Size and...More

Tail Piece,1-1/2 x 12 In,CPVC,Gray
  • SPEARS
  • Tail Piece, 1-1/2 x 12 In, CPVC, Gray Tail Piece,1-1/2 x 12 In,CPVC,Gray
  • Item # 22EX66
  • Mfr. Model # LWTP-015120
  • DWV Tail Piece, Body Material Corrosion Resistant CPVC, Schedule Schedule 40 Drainage, Pipe Size 1-1/2 x 12...More

LabWaste DWV Pipe,Unthreaded,1-1/2x10 ft
  • SPEARS
  • LabWaste DWV Pipe, Unthreaded, 1-1/2x10 ft LabWaste DWV Pipe,Unthreaded,1-1/2x10 ft
  • Item # 22EX40
  • Mfr. Model # LW-015
  • Lab Waste DWV Pipe, Basic Connection Type Unthreaded, Connection Type Socket, Pipe Size 1-1/2 In., Length 10...More

  • SPEARS
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • SPEARS
  • Tee Tee
  • Multiple product options available

    Multiple product options available

Expansion Joint,PVC Elastomer,2 In
  • SPEARS
  • Expansion Joint, PVC Elastomer, 2 In Expansion Joint,PVC Elastomer,2 In
  • Item # 4DMY6
  • Mfr. Model # EJ22-020
  • Expansion Joint, PVC Elastomer, Pipe Size 2 In., Overall Length 8 7/8 In., Travel Length 6 In., Material of...More

Ball Valve,CPVC,Inline,FKM,Tee,6 in.
  • SPEARS
  • Ball Valve, CPVC, Inline, FKM, Tee, 6 in. Ball Valve,CPVC,Inline,FKM,Tee,6 in.
  • Item # 20RJ99
  • Mfr. Model # 1832-060C
  • Ball Valve, Body Material CPVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x Socket,...More

  • SPEARS
  • Union Union
  • Multiple product options available

    Multiple product options available

Wrench,4 In,9 In Length,PVC
  • SPEARS
  • P-Trap P-Trap
  • Multiple product options available

    Multiple product options available

Wrench,2 In,8 In Length,PVC
  • SPEARS
  • Wrench, 2 In, 8 In Length, PVC Wrench,2 In,8 In Length,PVC
  • Item # 3FNC8
  • Mfr. Model # TAW-020
  • Wrench, 2 per Package, Size 2 In, Material of Construction PVC, Length 8 In, Application Use On Bulkhead Tank...More

Lab Waste DWV Pipe,Unthreaded,2x10 ft.
  • SPEARS
  • Lab Waste DWV Pipe, Unthreaded, 2x10 ft. Lab Waste DWV Pipe,Unthreaded,2x10 ft.
  • Item # 22EX41
  • Mfr. Model # LW-020
  • Lab Waste DWV Pipe, Basic Connection Type Unthreaded, Connection Type Socket, Pipe Size 2 In., Length 10 ft.,...More

  • SPEARS
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

CPVC/Brass Reducing Tee, 3/4" x 3/4" x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More