Skip Content

Filter Results By

Applied Filters Clear All

Length
Inside Dia.
Outside Dia.
Brand
Price
Shop By
Ratings

Plumbing

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
150 ft. Polyethylene Gas Tubing, 5/8" Outside Dia.,&#x
150 ft. Polyethylene Gas Tubing, 1.05" Outside Dia., 0
150 ft. Polyethylene Gas Tubing, 1.315" Outside Dia.,
Pipe,Plastic,1/2 In
  • ENDOT
  • Pipe, Plastic, 1/2 In Pipe,Plastic,1/2 In
  • Item # 6MP16
  • Mfr. Model # SIDR-11.5-125-8
  • Pipe, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.622 In., Outside Dia. 0.752 In.,...More

  • Category : Polyethylene Tubing
500 ft. Polyethylene Gas Tubing, 1.315" Outside Dia.,
Pipe,Plastic,1 In
  • ENDOT
  • Pipe, Plastic, 1 In Pipe,Plastic,1 In
  • Item # 6MP18
  • Mfr. Model # SIDR-15-100-16
  • Pipe, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049 In., Outside Dia. 1.207 In.,...More

  • Category : Polyethylene Tubing
Pipe,Plastic,3/4 In
  • ENDOT
  • Pipe, Plastic, 3/4 In Pipe,Plastic,3/4 In
  • Item # 6MP20
  • Mfr. Model # SIDR-9-160-12
  • Pipe, Color Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside...More

  • Category : Polyethylene Tubing
Pipe,Plastic,1 1/4 In
  • ENDOT
  • Pipe, Plastic, 1 1/4 In Pipe,Plastic,1 1/4 In
  • Item # 6MP19
  • Mfr. Model # SIDR-15-100-20
  • Pipe, Color Black, PEX Size 1-1/4 In., Material of Construction Polyethylene, Inside Dia. 1.380 In., Outside...More

  • Category : Polyethylene Tubing
PolyTubing,Flexible,OD 1.359 In,300 Ft
  • ENDOT
  • PolyTubing, Flexible, OD 1.359 In, 300 Ft PolyTubing,Flexible,OD 1.359 In,300 Ft
  • Item # 4EHE9
  • Mfr. Model # PEP10041010004-300
  • Tubing, Flexible, Color Blue/Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049...More

  • Category : Polyethylene Tubing
Pipe,Plastic,1 In
  • ENDOT
  • Pipe, Plastic, 1 In Pipe,Plastic,1 In
  • Item # 6MP21
  • Mfr. Model # SIDR-9-160-16
  • Pipe, Color Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049 In., Outside Dia....More

  • Category : Polyethylene Tubing
Pipe,Plastic,3/4 In
  • ENDOT
  • Pipe, Plastic, 3/4 In Pipe,Plastic,3/4 In
  • Item # 6MP17
  • Mfr. Model # SIDR-15-100-12
  • Pipe, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside Dia. 0.944 In.,...More

  • Category : Polyethylene Tubing
PolyTubing,Flexible,OD 1.07 In,100 Ft
  • ENDOT
  • PolyTubing, Flexible, OD 1.07 In, 100 Ft PolyTubing,Flexible,OD 1.07 In,100 Ft
  • Item # 4EHE6
  • Mfr. Model # PEP07541010004-100
  • Tubing, Flexible, Color Blue/Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia....More

  • Category : Polyethylene Tubing
500 ft. Polyethylene Gas Tubing, 5/8" Outside Dia.,&#x
PolyTubing,Flexible,OD 1.359 In,100 Ft
  • ENDOT
  • PolyTubing, Flexible, OD 1.359 In, 100 Ft PolyTubing,Flexible,OD 1.359 In,100 Ft
  • Item # 4EHE8
  • Mfr. Model # PEP10041010004-100
  • Tubing, Flexible, Color Blue/Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049...More

  • Category : Polyethylene Tubing
PolyTubing,Flexible,OD 1.07 In,400 Ft
  • ENDOT
  • PolyTubing, Flexible, OD 1.07 In, 400 Ft PolyTubing,Flexible,OD 1.07 In,400 Ft
  • Item # 4EHE7
  • Mfr. Model # PEP07541010004-400
  • Tubing, Flexible, Color Blue/Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia....More

  • Category : Polyethylene Tubing
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More