Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

31 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brass Hot Cartridge, Ceramic for Kohler Faucets
Brass Cold Bathroom Cartridge, Ceramic for Kohler Faucets
Plastic Single-Lever Cartridge for Kohler Faucets
Brass w/ Plastic Plunger Hot Water Faucet Stem for
Brass w/ Plastic Plunger Cold Stem for Kohler Faucets
Metal Kitchen Faucet, Manual Faucet Operation, Number of Ha
Toilet Tank,White,13-15/16 in. H,1.6 GPF
  • KOHLER
  • Toilet Tank, White, 13-15/16 in. H, 1.6 GPF Toilet Tank,White,13-15/16 in. H,1.6 GPF
  • Item # 45NC67
  • Mfr. Model # K-4468-0
  • Toilet Tank, Flushing Method Gravity Fed, Gallons per Flush 1.6, Without Liner, Material Vitreous China,...More

  • Category : Toilet Tanks
Sprayhose,Flexible,60 in.
  • KOHLER
  • Sprayhose, Flexible, 60 in. Sprayhose,Flexible,60 in.
  • Item # 46Y253
  • Mfr. Model # 9514-CP
  • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

  • Category : Showerheads and Showerhead Kits
Showerhead,Wall Mount,Chrome
  • KOHLER
  • Showerhead, Wall Mount, Chrome Showerhead,Wall Mount,Chrome
  • Item # 46Y255
  • Mfr. Model # 10284-CP
  • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

  • Category : Showerheads and Showerhead Kits
Urinal,White,Washout,18in W,Wall Mounted
  • KOHLER
  • Urinal, White, Washout, 18in W, Wall Mounted Urinal,White,Washout,18in W,Wall Mounted
  • Item # 45NC76
  • Mfr. Model # K-4991-ET-0
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

  • Category : Urinals
Metal Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • KOHLER
  • Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles 1 Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles 1
  • Item # 45NC52
  • Mfr. Model # K-15172-F-CP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

  • Category : Kitchen Faucets
Toilet Bowl,Elongated,17-1/8 in. Bowl H
  • KOHLER
  • Toilet Bowl, Elongated, 17-1/8 in. Bowl H Toilet Bowl,Elongated,17-1/8 in. Bowl H
  • Item # 45NC71
  • Mfr. Model # K-4304-0
  • Toilet Bowl, Gallons per Flush 1.28 to 1.6, Material Vitreous China, Color White, Height 17-1/8 In., Width...More

  • Category : Toilet Tanks
Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Urinal,White,Washout,14in W,Wall Mounted
  • KOHLER
  • Urinal, White, Washout, 14in W, Wall Mounted Urinal,White,Washout,14in W,Wall Mounted
  • Item # 45NC77
  • Mfr. Model # K-5024-T-O
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

  • Category : Urinals
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl, Floor Mounting Style, Round, 1.28 to 1.6
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Tank,White,14-1/4 in. H,1.0 GPF
  • KOHLER
  • Toilet Tank, White, 14-1/4 in. H, 1.0 GPF Toilet Tank,White,14-1/4 in. H,1.0 GPF
  • Item # 45NC73
  • Mfr. Model # K-4484-0
  • Toilet Tank, Flushing Method Gravity Fed, Gallons per Flush 1.0, Without Liner, Material Vitreous China,...More

  • Category : Toilet Tanks
Toilet Bowl,Elongated,15-1/8 in. Bowl H
  • KOHLER
  • Toilet Bowl, Elongated, 15-1/8 in. Bowl H Toilet Bowl,Elongated,15-1/8 in. Bowl H
  • Item # 45NC72
  • Mfr. Model # K-4303-0
  • Toilet Bowl, Gallons per Flush 1.28 to 1.6, Material Vitreous China, Color White, Height 15-1/8 In., Width...More

  • Category : Toilet Tanks
Bodyspray,Wall Tile,Chrome
  • KOHLER
  • Bodyspray, Wall Tile, Chrome Bodyspray,Wall Tile,Chrome
  • Item # 46Y251
  • Mfr. Model # 8002-CP
  • Bodyspray, Type Wall Tile, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4-7/8,...More

  • Category : Showerheads and Showerhead Kits
Wall Mount Shower Slide Bar, Metal
Trim Kit,Wall Mount,Chrome
  • KOHLER
  • Trim Kit, Wall Mount, Chrome Trim Kit,Wall Mount,Chrome
  • Item # 46Y257
  • Mfr. Model # T10290-4-CP
  • Trim Kit, Type Wall Mount, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

  • Category : Showerheads and Showerhead Kits
Tub Spout,Wall Mount,Chrome
  • KOHLER
  • Tub Spout, Wall Mount, Chrome Tub Spout,Wall Mount,Chrome
  • Item # 46Y254
  • Mfr. Model # 10280-4-CP
  • Tub Spout, Type Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Metal, Face...More

  • Category : Showerheads and Showerhead Kits
Showerhead,Handheld,Chrome
  • KOHLER
  • Showerhead, Handheld, Chrome Showerhead,Handheld,Chrome
  • Item # 46Y256
  • Mfr. Model # 10286-CP
  • Sprayhead,Type Handheld,Handle Finish Chrome,Color/Finish Chrome,Material of Construction Metal,Face Dia....More

  • Category : Showerheads and Showerhead Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More