Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

14 Results Found that Include 19 Products 

 |  Results per page: 16 | 32 | 48

    Adapter

    PROLINE

    Multiple product options available

    Stop and Waste Valve, Brass, CXC, 1/2 in.

    PROLINE

    Grainger Item # 30UN15 | Mfr. Model # 105-603NL

    Catalog Page # NA

    Stop and Waste Valve, Body Material Brass, Connection Type CXC, Pipe Size 1/2 In., Max. Pressure 125 psi,...More

    Stop and Waste Valve, Brass, CXC, 3/4 in.

    PROLINE

    Grainger Item # 30UN16 | Mfr. Model # 105-604NL

    Catalog Page # NA

    Stop and Waste Valve, Body Material Brass, Connection Type CXC, Pipe Size 3/4 In., Max. Pressure 125 psi,...More

    Sillcock Valve, FPT, 3/4 in., Brass

    PROLINE

    Grainger Item # 30UK58 | Mfr. Model # 108-004NL

    Catalog Page # NA

    Sillcock Valve, Inlet Type FPT, Inlet Size 3/4 In., Body Material Brass, Handle Type Handwheel, Disc Type...More

    Ball Valve, Brass, Full Port, 3/8 in.

    PROLINE

    Grainger Item # 30UN19 | Mfr. Model # 107-402NL

    Catalog Page # NA

    Ball Valve, Body Material Brass, Ball, Body Style Full Port, Connection Type FPT x FPT, Pipe Size 3/8 In.,...More

    Stop and Waste Valve, Brass, IPS, 1/2 in.

    PROLINE

    Grainger Item # 30UN13 | Mfr. Model # 105-103NL

    Catalog Page # NA

    Stop and Waste Valve, Body Material Brass, Connection Type IPS, Pipe Size 1/2 In., Max. Pressure 125 psi,...More

    Ball Valve, Brass, Full Port, 1/2 in.

    PROLINE

    Grainger Item # 30UN17 | Mfr. Model # 107-403NL

    Catalog Page # NA

    Ball Valve, Body Material Brass, Ball, Body Style Full Port, Connection Type FPT x FPT, Pipe Size 1/2 In.,...More

    Hose Bibb, MPT, 1/2 in., T-Handle

    PROLINE

    Grainger Item # 30UK55 | Mfr. Model # 103-003NL

    Catalog Page # NA

    Hose Bibb, Inlet Type MPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, Standard Design,...More

    Stop and Waste Valve, Brass, IPS, 3/4 in.

    PROLINE

    Grainger Item # 30UN14 | Mfr. Model # 105-104NL

    Catalog Page # NA

    Stop and Waste Valve, Body Material Brass, Connection Type IPS, Pipe Size 3/4 In., Max. Pressure 125 psi,...More

    Sillcock Valve, FPT, 1/2 in., Brass

    PROLINE

    Grainger Item # 30UK57 | Mfr. Model # 108-003NL

    Catalog Page # NA

    Sillcock Valve, Inlet Type FPT, Inlet Size 1/2 In., Body Material Brass, Handle Type Handwheel, Disc Type...More

    Ball Valve, Brass, Full Port, 1/4 in.

    PROLINE

    Grainger Item # 30UN18 | Mfr. Model # 107-401NL

    Catalog Page # NA

    Ball Valve, Body Material Brass, Ball, Body Style Full Port, Connection Type FPT x FPT, Pipe Size 1/4 In.,...More

    Boiler Drain Valve, 3/4 in., MPT x MPT

    PROLINE

    Grainger Item # 30UK54 | Mfr. Model # 102-004NL

    Catalog Page # NA

    Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MPT x MPT, Compliance ASME A112.18.1, ANSI B1.20.1,...More

    Hose Bibb, MPT, 3/4 in., T-Handle

    PROLINE

    Grainger Item # 30UK56 | Mfr. Model # 103-004NL

    Catalog Page # NA

    Hose Bibb, Inlet Type MPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, Standard Design,...More

    Boiler Drain Valve, 1/2 in., MPT x MPT

    PROLINE

    Grainger Item # 30UK53 | Mfr. Model # 102-003NL

    Catalog Page # NA

    Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MPT x MPT Male Hose, Compliance ASME A112.18.1, ANSI...More

     |  Results per page: 16 | 32 | 48
      loader image