Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price

Plumbing

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Kitchen Handle, Chrome Plated
  • T&S
  • Kitchen Handle, Chrome Plated Kitchen Handle, Chrome Plated
  • Item # 42CX35
  • Mfr. Model # 002521-45
  • Kitchen Handle, Chrome Plated, Fits Brand T and S, For Use With Grainger Item Number 5NRF2, For Use With Mfr....More

Stainless Steel Hose, 44"
  • T&S
  • Stainless Steel Hose, 44" Stainless Steel Hose, 44"
  • Item # 42CX36
  • Mfr. Model # 0044-H
  • Stainless Steel Hose, 44 In., Fits Brand T and S, For Use With Grainger Item Number 5WMX7, 5WMX8, For Use...More

Swing Nozzle, 12"
  • T&S
  • Swing Nozzle, 12" Swing Nozzle, 12"
  • Item # 42CX32
  • Mfr. Model # 114X
  • Swing Nozzle, 12 In., Fits Brand T and S, For Use With Grainger Item Number 5NRF2, For Use With Mfr. Model...More

Supply Inlet, 3/4"
  • T&S
  • Supply Inlet, 3/4" Supply Inlet, 3/4"
  • Item # 42CX34
  • Mfr. Model # 00LL
  • Supply Inlet, 3/4 In., Fits Brand T and S, For Use With Grainger Item Number 5NRF2, For Use With Mfr. Model...More

Spray Valve, 1.07 gpm
  • T&S
  • Spray Valve, 1.07 gpm Spray Valve, 1.07 gpm
  • Item # 42CX33
  • Mfr. Model # B-0107-J
  • Spray Valve, 1.07 gpm, Fits Brand T and S, For Use With Grainger Item Number 5WMX7, 5WMX8, For Use With Mfr....More

Turn Eterna Cartridge, 1/4 "
  • T&S
  • Turn Eterna Cartridge, 1/4 " Turn Eterna Cartridge, 1/4 "
  • Item # 42CX38
  • Mfr. Model # 005960-40QT
  • Turn Eterna Cartridge, 1/4 In., Fits Brand T and S, For Use With Grainger Item Number 5WMX7, 5WMX8, For Use...More

Add-On Faucet
  • T&S
  • Add-On Faucet Add-On Faucet
  • Item # 42CX37
  • Mfr. Model # B-0155-LN
  • Add-On Faucet, Fits Brand T and S, For Use With Grainger Item Number 5WMX7, 5WMX8, For Use With Mfr. Model...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More