Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

43 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Faucet Aerator,2.2 gpm
Showerhead w/Anti-Microbial Coating
  • ENCORE
  • Showerhead w/Anti-Microbial Coating Showerhead w/Anti-Microbial Coating
  • Item # 2YDV7
  • Mfr. Model # SS10-0100
  • Showerhead w/Anti-Microbial Coating, Handheld, Handle Finish Plastic, Color/Finish White, Material of...More

Shower Arm,Wall Mnt,1/2 In
Pre-Rinse Hose w/Grip,44 In
  • ENCORE
  • Pre-Rinse Assembly, Blade Handle Pre-Rinse Assembly, Blade Handle
  • Multiple product options available

    Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 1.6 gpm, Body Material Brass, ADA Compliant Yes, 1/2" FNPT, Valve Type...More

Showerhead w/Anti-Microbial Coating
  • ENCORE
  • Showerhead w/Anti-Microbial Coating Showerhead w/Anti-Microbial Coating
  • Item # 2YDV8
  • Mfr. Model # SS10-0200
  • Showerhead w/Anti-Microbial Coating, Handheld w/Shutoff, Handle Finish Plastic, Color/Finish White, Material...More

Cartridge Valve, Hot, Compression
Toilet Tank Lever,Universal
  • ENCORE
  • Toilet Tank Lever, Universal Toilet Tank Lever,Universal
  • Item # 5UTX7
  • Mfr. Model # KT-1000
  • Trip Lever, Material Zinc Chrome Plated Handle with Brass Rod, Color/Finish Chrome, Includes Sani-guard Anti...More

Vacuum Breaker,In-line,1/2 In Brass
  • ENCORE
  • Vacuum Breaker, In-line, 1/2 In Brass Vacuum Breaker,In-line,1/2 In Brass
  • Item # 5UTX3
  • Mfr. Model # SS10-4802
  • Vacuum Breaker, In-line Shower House, Connection (In.) 1/2 In., Material of Construction Brass, Outlet...More

Cartridge Valve , Cold, Compression
Pre-Rinse Hose w/Grip,20 In
Grab Bar w/Anti-Microbial Coating,42 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 42 In Grab Bar w/Anti-Microbial Coating,42 In
  • Item # 2YDV3
  • Mfr. Model # GBS15-1142-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Shower Arm w/Anti-Microbial Coating
  • ENCORE
  • Shower Arm w/Anti-Microbial Coating Shower Arm w/Anti-Microbial Coating
  • Item # 2YDW2
  • Mfr. Model # SS05-0200
  • Shower Arm w/Anti-Microbial Coating, Wall Mount, Connection 1/2-14 NPSM In., Length 6 In., Stainless Steel...More

Shower Hose w/Anti-Microbial Coating
  • ENCORE
  • Shower Hose w/Anti-Microbial Coating Shower Hose w/Anti-Microbial Coating
  • Item # 2YDV9
  • Mfr. Model # SS15-Y010-72
  • Shower Hose w/Anti-Microbial Coating, Wall Mount, Connection 1/2-14 NPSM In., Length 72 In., Plastic Cover...More

Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 In Grab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDU9
  • Mfr. Model # GBS15-1130-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 In Grab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDV6
  • Mfr. Model # GBS15-113030-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Brass Faucet Control Valve, Manual Faucet Operation, Number
Grab Bar w/Anti-Microbial,Knurled,18 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 18 In Grab Bar w/Anti-Microbial,Knurled,18 In
  • Item # 4TLJ8
  • Mfr. Model # GBS15-4118-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • ENCORE
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2
  • Item # 20HK64
  • Mfr. Model # KL54-8012
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 2.2 gpm, Number of...More

  • ENCORE
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 0.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass,...More

Metering Handle,Chrome Plated,Zinc
  • ENCORE
  • Metering Handle, Chrome Plated, Zinc Metering Handle,Chrome Plated,Zinc
  • Item # 20HK62
  • Mfr. Model # K95-0200
  • Metering Handle, Chrome Plated Color/Finish, Zinc Material of Construction, Features Saniguard(r)...More

Bed Pan Washer Spray Valve,1/2 in. FNPT
  • ENCORE
  • Bed Pan Washer Spray Valve, 1/2 in. FNPT Bed Pan Washer Spray Valve,1/2 in. FNPT
  • Item # 20HK63
  • Mfr. Model # K79-Y110-48
  • Bed Pan Washer Spray Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features Saniguard(r)...More

Grab Bar w/Anti-Microbial,Smooth,12 In L
  • ENCORE
  • Grab Bar w/Anti-Microbial, Smooth, 12 In L Grab Bar w/Anti-Microbial,Smooth,12 In L
  • Item # 4TLJ5
  • Mfr. Model # GBS15-1112-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Shower Arm,Wall Mnt,1/2 In,Chrome Plated
Door Handle,Stainless Steel,16 In L
Pre-Rinse Hose w/Grip,96 In
Grab Bar w/Anti-Microbial,Knurled,12 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 12 In Grab Bar w/Anti-Microbial,Knurled,12 In
  • Item # 4TLJ6
  • Mfr. Model # GBS15-4112-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,42 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 42 In Grab Bar w/Anti-Microbial Coating,42 In
  • Item # 2YDV4
  • Mfr. Model # GBS15-4142-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial,Knurled,24 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 24 In Grab Bar w/Anti-Microbial,Knurled,24 In
  • Item # 4TLJ9
  • Mfr. Model # GBS15-4124-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More