Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

22 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MOEN COMMERCIAL
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Finish Chrome, Flow Outlet Type Aerated and Manufacturers Warranty Length 5...More

  • MOEN COMMERCIAL
  • Bathroom Faucet, Metal Bathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" IPS, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Valve...More

  • MOEN COMMERCIAL
  • Gooseneck Kitchen Faucet, Wrist Blade Handle Gooseneck Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4",...More

Gooseneck Faucet,Manual,Blade,1/2 In IPS
  • MOEN COMMERCIAL
  • Gooseneck Faucet, Manual, Blade, 1/2 In IPS Gooseneck Faucet,Manual,Blade,1/2 In IPS
  • Item # 6MPT7
  • Mfr. Model # 8225
  • Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Connection 1/2...More

  • MOEN COMMERCIAL
  • Bathroom Faucet, Cast Metal Bathroom Faucet, Cast Metal
  • Multiple product options available

    Bathroom Faucet, Body Material Cast Metal, Faucet Spout Rigid, ADA Compliant Yes, Finish Chrome, Includes Trim and Valve, Manufacturers Warranty Length 5 yr. Limited and...More

Mop Faucet,Lever,1/2",3,Cast Metal,Yes
  • MOEN COMMERCIAL
  • Mop Faucet, Lever, 1/2", 3, Cast Metal, Yes Mop Faucet,Lever,1/2",3,Cast Metal,Yes
  • Item # 40D653
  • Mfr. Model # 8230
  • Mop Sink Faucet, Material Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. IPS Eccentric,...More

Handheld Shower,Lever,Chrome,Plastic
  • MOEN COMMERCIAL
  • Handheld Shower, Lever, Chrome, Plastic Handheld Shower,Lever,Chrome,Plastic
  • Item # 40D686
  • Mfr. Model # 8349
  • Handheld Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Gooseneck Bar Faucet, Manual Faucet Operation, Number of Ha
Low Profile Faucet,Manual,Lever,1/2 In.
  • MOEN COMMERCIAL
  • Low Profile Faucet, Manual, Lever, 1/2 In. Low Profile Faucet,Manual,Lever,1/2 In.
  • Item # 6MPT5
  • Mfr. Model # 8810
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Connection 1/2 In.,...More

Gooseneck Bar Faucet, Manual Faucet Operation, Number of Ha
Faucet,Shower
  • MOEN COMMERCIAL
  • Faucet, Shower Faucet,Shower
  • Item # 4FA79
  • Mfr. Model # 8346
  • Showerhead Faucet, Handheld, Handle Type Single Lever, Handle Finish Chrome, Color/Finish Chrome Plated,...More

Handheld Showerhead,Chrome
  • MOEN COMMERCIAL
  • Handheld Showerhead, Chrome Handheld Showerhead,Chrome
  • Item # 15A829
  • Mfr. Model # 8349EP15
  • Showerhead, Handheld, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Plastic, Face Dia....More

Brass Gooseneck Bar Faucet, Sensor Faucet Operation
  • MOEN COMMERCIAL
  • Brass Gooseneck Bar Faucet, Sensor Faucet Operation Brass Gooseneck Bar Faucet, Sensor Faucet Operation
  • Item # 40D658
  • Mfr. Model # 8303
  • Gooseneck Bar Faucet, Faucet Operation Sensor, Handle Type Sensor, Flow Rate 2.2 gpm, Number of Holes 3, Body...More

Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Shower Trim Kit, Lever, Chrome Shower Trim Kit,Lever,Chrome
  • Item # 40D668
  • Mfr. Model # 8370
  • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

Transfer Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Transfer Shower Trim Kit, Lever, Chrome Transfer Shower Trim Kit,Lever,Chrome
  • Item # 40D678
  • Mfr. Model # 8342EP15
  • Transfer Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Hand Shower Sys Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Hand Shower Sys Trim Kit, Lever, Chrome Hand Shower Sys Trim Kit,Lever,Chrome
  • Item # 40D679
  • Mfr. Model # 8346EP15
  • Handheld Shower System Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Shower Trim Kit, Lever, Chrome Shower Trim Kit,Lever,Chrome
  • Item # 40D665
  • Mfr. Model # 8342
  • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

Shower Trim Kit,Push/Pull
  • MOEN COMMERCIAL
  • Shower Trim Kit, Push/Pull Shower Trim Kit,Push/Pull
  • Item # 40D667
  • Mfr. Model # 8350
  • Shower Trim Kit, Handle Type Push/Pull, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

Tub/Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Tub/Shower Trim Kit, Lever, Chrome Tub/Shower Trim Kit,Lever,Chrome
  • Item # 40D664
  • Mfr. Model # 8341
  • Tub/Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More