Skip Content

Filter Results By

Item
Pipe Size
Max. Pressure
Sensor Length
Overall Height
Overall Width
Price

Plumbing

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Dir. Acting Temp. Reg.,1 In,65 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1 In, 65 psiDir. Acting Temp. Reg.,1 In,65 psi
    • Item # 1RXL7
    • Mfr. Model # 2010TE-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

    Dir. Acting Temp. Reg.,1/2 In,250 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1/2 In, 250 psiDir. Acting Temp. Reg.,1/2 In,250 psi
    • Item # 1RXN2
    • Mfr. Model # 2010AC-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

    Rev. Acting Temp. Reg.,3/4 In,90 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 3/4 In, 90 psiRev. Acting Temp. Reg.,3/4 In,90 psi
    • Item # 1RXN9
    • Mfr. Model # 2020TD-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

    Dir. Acting Temp. Reg.,3/4 In,90 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 3/4 In, 90 psiDir. Acting Temp. Reg.,3/4 In,90 psi
    • Item # 1RXN3
    • Mfr. Model # 2010TD-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

    Dir. Acting Temp. Reg.,1 In,65 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1 In, 65 psiDir. Acting Temp. Reg.,1 In,65 psi
    • Item # 1RXN4
    • Mfr. Model # 2010TE-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

    Dir. Acting Temp. Reg.,1/2 In,250 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1/2 In, 250 psiDir. Acting Temp. Reg.,1/2 In,250 psi
    • Item # 1RXL5
    • Mfr. Model # 2010AC-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

    Rev. Acting Temp. Reg.,1 In,65 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1 In, 65 psiRev. Acting Temp. Reg.,1 In,65 psi
    • Item # 1RXP7
    • Mfr. Model # 2020TE-GQK
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

    Dir. Acting Temp. Reg.,3/4 In,90 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 3/4 In, 90 psiDir. Acting Temp. Reg.,3/4 In,90 psi
    • Item # 1RXL6
    • Mfr. Model # 2010TD-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

    Rev. Acting Temp. Reg.,1/2 In,250 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1/2 In, 250 psiRev. Acting Temp. Reg.,1/2 In,250 psi
    • Item # 1RXP5
    • Mfr. Model # 2020AC-GQK
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

    Rev. Acting Temp. Reg.,2 In,20 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 2 In, 20 psiRev. Acting Temp. Reg.,2 In,20 psi
    • Item # 1RXP4
    • Mfr. Model # 2020TH-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

    Rev. Acting Temp. Reg.,1-1/2 In,30 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1-1/2 In, 30 psiRev. Acting Temp. Reg.,1-1/2 In,30 psi
    • Item # 1RXP3
    • Mfr. Model # 2020TG-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

    Dir. Acting Temp. Reg.,1-1/2 In,30 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1-1/2 In, 30 psiDir. Acting Temp. Reg.,1-1/2 In,30 psi
    • Item # 1RXN6
    • Mfr. Model # 2010TG-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

    Dir. Acting Temp. Reg.,1-1/4 In,40 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1-1/4 In, 40 psiDir. Acting Temp. Reg.,1-1/4 In,40 psi
    • Item # 1RXN5
    • Mfr. Model # 2010TF-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

    Rev. Acting Temp. Reg.,1/2 In,250 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1/2 In, 250 psiRev. Acting Temp. Reg.,1/2 In,250 psi
    • Item # 1RXN8
    • Mfr. Model # 2020AC-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

    Dir. Acting Temp. Reg.,1-1/4 In,40 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1-1/4 In, 40 psiDir. Acting Temp. Reg.,1-1/4 In,40 psi
    • Item # 1RXL8
    • Mfr. Model # 2010TF-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

    Rev. Acting Temp. Reg.,1-1/4 In,40 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
    • Item # 1RXP2
    • Mfr. Model # 2020TF-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

    Dir. Acting Temp. Reg.,2 In,20 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 2 In, 20 psiDir. Acting Temp. Reg.,2 In,20 psi
    • Item # 1RXN1
    • Mfr. Model # 2010TH-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

    Rev. Acting Temp. Reg.,3/4 In,90 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 3/4 In, 90 psiRev. Acting Temp. Reg.,3/4 In,90 psi
    • Item # 1RXP6
    • Mfr. Model # 2020TD-GQK
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

    Dir. Acting Temp. Reg.,1-1/2 In,30 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 1-1/2 In, 30 psiDir. Acting Temp. Reg.,1-1/2 In,30 psi
    • Item # 1RXL9
    • Mfr. Model # 2010TG-GQD
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

    Rev. Acting Temp. Reg.,1-1/4 In,40 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
    • Item # 1RXP8
    • Mfr. Model # 2020TF-GQK
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

    Dir. Acting Temp. Reg.,2 In,20 psi
    • SPENCE
    • Dir. Acting Temp. Reg., 2 In, 20 psiDir. Acting Temp. Reg.,2 In,20 psi
    • Item # 1RXN7
    • Mfr. Model # 2010TH-GQK
    • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

    Results per page: 16 | 32 | 48