Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

138 Results Found that Include 504 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
P-Trap with Solvent Weld Joint, 2" Pipe Size, Hub
  • MUELLER INDUSTRIES
  • Copper Tube, Type L Copper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type M Copper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And Refrigeration Copper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • MUELLER INDUSTRIES
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Copper Tube, Type K Copper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Coupling Coupling
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Reducer Reducer
  • Multiple product options available

    Multiple product options available

Elbow, 90, Sink,Cast Bras,1/2 x 1/2 In
  • MUELLER INDUSTRIES
  • Elbow, 90, Sink, Cast Bras, 1/2 x 1/2 In Elbow, 90, Sink,Cast Bras,1/2 x 1/2 In
  • Item # 5UGH0
  • Mfr. Model # A 03706
  • Elbow, 90 Degrees , Sink, Body Material Cast Brass, Connection Type C x C, Tube Size 1/2 In., Outside Dia....More

  • MUELLER INDUSTRIES
  • Copper Coil, For Refrigeration, Dehydrated Copper Coil, For Refrigeration, Dehydrated
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

  • MUELLER INDUSTRIES
  • Wye Wye
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Double Wye Double Wye
  • Multiple product options available

    Multiple product options available

Copper to Pipe Adapter,Cast Brass,2 In
  • MUELLER INDUSTRIES
  • Copper to Pipe Adapter, Cast Brass, 2 In Copper to Pipe Adapter,Cast Brass,2 In
  • Item # 5UGA8
  • Mfr. Model # A 07094
  • Copper to Pipe Adapter, Body Material Cast Brass, Connection Type C x MNPT, Tube Size 2 In., Pipe Size 2 In.,...More

  • MUELLER INDUSTRIES
  • Reducer Reducer
  • Multiple product options available

    Multiple product options available

Closet Flange,4 x 3 In,w/Knockout,PVC,Wh
P-Trap with Union, Nut and Washer, 1-1/2" Pipe Si
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More