Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

29 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PLAST-O-MATIC
  • Gauge Guards Gauge Guards
  • Multiple product options available

    Gauge Guards, Pipe Size 1/2", Connection Type FNPT x FNPT, Max. Pressure 250 psi, Vacuum Pressure 30" HG, and Accuracy Rating +/- 3%; Varies by Material, Diaphragm...More

Shut-Off Valve,Pneumatic,1 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1 In., FNPT Shut-Off Valve,Pneumatic,1 In.,FNPT
  • Item # 11K497
  • Mfr. Model # BSDAM100T-NC-PV
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1 In., Connection FNPT, Coefficient of...More

  • PLAST-O-MATIC
  • Miniature Gauge Guards Miniature Gauge Guards
  • Multiple product options available

    Miniature Gauge Guards, Material Polypropylene, Gauge Port 1/4", Pipe Size 1/2", Max. Pressure 250 psi, Vacuum Pressure 30" HG, Max. Temp. 180°F, and Accuracy Rating +/-...More

Shut-Off Valve,Pneumatic,1-1/2 In.
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1-1/2 In. Shut-Off Valve,Pneumatic,1-1/2 In.
  • Item # 11K498
  • Mfr. Model # BSDA150T-NC-PV
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1-1/2 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1-1/2 In.
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1-1/2 In. Shut-Off Valve,Pneumatic,1-1/2 In.
  • Item # 11K504
  • Mfr. Model # BSDA150T-NC-PP
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1-1/2 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1 In., FNPT Shut-Off Valve,Pneumatic,1 In.,FNPT
  • Item # 11K503
  • Mfr. Model # BSDA100T-NC-PP
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1 In., Connection FNPT, Coefficient of...More

Pressure Regulator,3 In,5 to 50 psi
  • PLAST-O-MATIC
  • Pressure Regulator, 3 In, 5 to 50 psi Pressure Regulator,3 In,5 to 50 psi
  • Item # 11G084
  • Mfr. Model # PR300V-PP
  • Pressure Regulator, Series PR, Body Material Polypropylene, Inlet Size 3 In., Outlet Size 3 In., Length 8...More

Shut-Off Valve,Pneumatic,3/4 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 3/4 In., FNPT Shut-Off Valve,Pneumatic,3/4 In.,FNPT
  • Item # 11K496
  • Mfr. Model # BSDA075T-NC-PV
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 3/4 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1/2 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1/2 In., FNPT Shut-Off Valve,Pneumatic,1/2 In.,FNPT
  • Item # 11K501
  • Mfr. Model # BSDAM050T-NC-PP
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1/2 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1/2 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1/2 In., FNPT Shut-Off Valve,Pneumatic,1/2 In.,FNPT
  • Item # 11K495
  • Mfr. Model # BSDAM050T-NC-PV
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1/2 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1/4 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1/4 In., FNPT Shut-Off Valve,Pneumatic,1/4 In.,FNPT
  • Item # 11K499
  • Mfr. Model # BSDA025T-NC-PP
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1/4 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,1/4 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 1/4 In., FNPT Shut-Off Valve,Pneumatic,1/4 In.,FNPT
  • Item # 11K494
  • Mfr. Model # BSDA025T-NC-PV
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1/4 In., Connection FNPT, Coefficient of...More

Shut-Off Valve,Pneumatic,3/4 In.,FNPT
  • PLAST-O-MATIC
  • Shut-Off Valve, Pneumatic, 3/4 In., FNPT Shut-Off Valve,Pneumatic,3/4 In.,FNPT
  • Item # 11K502
  • Mfr. Model # BSDA075T-NC-PP
  • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 3/4 In., Connection FNPT, Coefficient of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More