Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Plumbing

49 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Antiligature Grab Bar,SS,36 In
Shower Valve,Brass,Polished Chrome
  • BESTCARE
  • Shower Valve, Brass, Polished Chrome Shower Valve,Brass,Polished Chrome
  • Item # 38VC72
  • Mfr. Model # WHSV16
  • Shower Valve w/ Trim, Material Brass, Finish Polished Chrome, For Use With Ligature Resistant Showers, For...More

Antiligature Mirror,13W x 23-23/64H In
  • BESTCARE
  • Antiligature Faucet, Stainless Steel Antiligature Faucet, Stainless Steel
  • Multiple product options available

    Antiligature Faucet, Handle Type Push Button, Connection 1/2" NPS, 0.7 gpm, Number of Holes 3, Body Material Stainless Steel, ADA Compliant No, Flow Outlet Type Shower...More

Toilet Paper Holder,Anti-ligature,Silver
Bathroom Sink,19-7/8 In. L,22-1/2 In. H
  • BESTCARE
  • Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H Bathroom Sink,19-7/8 In. L,22-1/2 In. H
  • Item # 38C427
  • Mfr. Model # WH3775--3373
  • Bathroom Sink, With Faucet, Body Material Phenolic Resin, Mounting Type Wall, Color White, Overall Length 20...More

Grab Bar,Antiligature,Silver
  • BESTCARE
  • Grab Bar, Antiligature, Silver Grab Bar,Antiligature,Silver
  • Item # 49T893
  • Mfr. Model # WH1109-3-R
  • Grab Bar, Antiligature , Silver, Material Stainless Steel, Satin Finish, Wall, Standards ANSI, UFAS, ADA,...More

Antiligature Shower,2.5 GPM,SS
  • BESTCARE
  • Antiligature Shower, 2.5 GPM, SS Antiligature Shower,2.5 GPM,SS
  • Item # 38C419
  • Mfr. Model # WH1741-CSH
  • Antiligature Shower, Flow (GPM) 2.5, Material of Construction Stainless Steel, Height (In.) 20, Width (In.)...More

Antiligature Grab Bar,SS,36 In
Towel Shelf,Powder Coat,Antiligature
  • BESTCARE
  • Towel Shelf, Powder Coat, Antiligature Towel Shelf,Powder Coat,Antiligature
  • Item # 38VC69
  • Mfr. Model # WH1820FA-14
  • Towel Shelf, Number of Shelves 1, Finish Powder Coated, Overall Length 16-7/8 In., Overall Height 7-7/8 In.,...More

Anti Ligature Grab Bar,SS,30 In
Grab Bar,Antiligature,Silver
  • BESTCARE
  • Grab Bar, Antiligature, Silver Grab Bar,Antiligature,Silver
  • Item # 49T895
  • Mfr. Model # WH1110-3-R
  • Grab Bar, Antiligature , Silver, Material Stainless Steel, Satin Finish, Wall, Standards ANSI, UFAS, ADA,...More

  • BESTCARE
  • Bookshelf Bookshelf
  • Multiple product options available

    Multiple product options available

Antiligature Grab Bar,SS,18 In
Antiligature Grab Bar,SS,24 In
Antiligature Grab Bar,SS,42 In
Grab Bar,Antiligature,Silver
  • BESTCARE
  • Grab Bar, Antiligature, Silver Grab Bar,Antiligature,Silver
  • Item # 49T892
  • Mfr. Model # WH1109-3-L
  • Grab Bar, Antiligature, Silver, Material Stainless Steel, Satin Finish, Wall, Standards ANSI, UFAS, ADA,...More

Antiligature Grab Bar,SS,30 In
Antiligature Grab Bar,SS,48 In
Antiligature Shower,Chrome,SS,2.5 GPM
  • BESTCARE
  • Antiligature Shower, Chrome, SS, 2.5 GPM Antiligature Shower,Chrome,SS,2.5 GPM
  • Item # 38C426
  • Mfr. Model # WH538-CSH-SRCH
  • Antiligature Shower, Handle Type Conical Lever, Handle Finish Chrome, Color/Finish White/Chrome, Material of...More

Antiligature Siphon Jet Toilet
  • BESTCARE
  • Antiligature Siphon Jet Toilet Antiligature Siphon Jet Toilet
  • Item # 38C429
  • Mfr. Model # WH2142-W-3_12
  • Antiligature Siphon Jet Toilet, Material of Construction Stainless Steel, Floor Mounting Style, Elongated...More

Antiligature Toilet,w/Vlv & Cover,1.6gpf
  • BESTCARE
  • Antiligature Toilet, w/Vlv & Cover, 1.6gpf Antiligature Toilet,w/Vlv & Cover,1.6gpf
  • Item # 38C428
  • Mfr. Model # WH2142--2802
  • Antiligature Siphon Jet Toilet, Material of Construction Stainless Steel, Floor Mounting Style, Elongated...More

Toilet,Ligature Resistant,12 in Rough In
  • BESTCARE
  • Toilet, Ligature Resistant, 12 in Rough In Toilet,Ligature Resistant,12 in Rough In
  • Item # 38VC64
  • Mfr. Model # WH2142-ADA-W-3_12
  • Toilet, Ligature Resistant, Material of Construction Stainless Steel, 16 Gauge, Wall Mounting Style,...More

Bathroom Sink with Faucet,0.7 gpm,Chrome
Antiligature Mirror,13W x  17H In
  • BESTCARE
  • Antiligature Mirror, 13W x 17H In Antiligature Mirror,13W x 17H In
  • Item # 38C411
  • Mfr. Model # WH1811-SLPT
  • Antiligature Mirror, Width (In.) 13, Height (In.) 17, Depth (In.) 9/16, Body Material Stainless Steel, Steel...More

Waterless Urinal,Wall,White
  • BESTCARE
  • Waterless Urinal, Wall, White Waterless Urinal,Wall,White
  • Item # 38C422
  • Mfr. Model # WH2159-EB
  • Waterless Urinal, Wall Mounting Style, Material of Construction Stainless Steel, Color/Finish White, Height...More

Paper Towel Dispenser,(1) Box,White
  • BESTCARE
  • Paper Towel Dispenser, (1) Box, White Paper Towel Dispenser,(1) Box,White
  • Item # 49T905
  • Mfr. Model # WH1846FA
  • Paper Dispenser, Mounting Type Recessed, Hands Free No, Capacity (1) Box, Material Stainless Steel, Finish...More

Antiligature Shower,Dual Heads,2.5 GPM
  • BESTCARE
  • Antiligature Shower, Dual Heads, 2.5 GPM Antiligature Shower,Dual Heads,2.5 GPM
  • Item # 38C418
  • Mfr. Model # WH1741-FH-CSH
  • Antiligature Shower w/Dual Heads, Flow (GPM) 2.5, Material of Construction Stainless Steel, Height (In.) 42,...More

Urinal,Wall,Stainless Steel,White
  • BESTCARE
  • Urinal, Wall, Stainless Steel, White Urinal,Wall,Stainless Steel,White
  • Item # 49T906
  • Mfr. Model # WH2158--2802
  • Urinal, Flush Valve, Wall Mounting Style, Connection (In.) 3/4 NPT, Material of Construction Stainless Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More