Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

18 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steam Sparger,1 in. Pipe,819 lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 1 in. Pipe, 819 lb./hr. Steam Sparger,1 in. Pipe,819 lb./hr.
  • Item # 30YU08
  • Mfr. Model # MS6-1"
  • Steam Separator, Connection Type NPT, Pipe Size 1 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

Steam Sparger,1-1/2in Pipe,1282lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 1-1/2in Pipe, 1282lb./hr. Steam Sparger,1-1/2in Pipe,1282lb./hr.
  • Item # 30YU10
  • Mfr. Model # MS6-1-1/2"
  • Steam Separator, Connection Type NPT, Pipe Size 1-1/2 In., Body Material 304 Stainless Steel, Max. Pressure...More

  • ARMSTRONG INTERNATIONAL
  • Condensate Coolers Condensate Coolers
  • Multiple product options available

    Condensate Cooler, Body Material Cast Iron, Preset Temp. 135°F, Temp. Range 115° to 180°F, Max. Pressure 150 psig, Sensing Bulb Material Bronze, Fittings Material...More

T-Line Strainer,3/4 in.,Stainless Steel
  • ARMSTRONG INTERNATIONAL
  • T-Line Strainer, 3/4 in., Stainless Steel T-Line Strainer,3/4 in.,Stainless Steel
  • Item # 30YT86
  • Mfr. Model # T1SC-3/4"
  • T-Line Strainer, Tee, Port (In.) 3/4, Max. Fluid Temp. (F) 500 Degrees , Mesh 45, 304 Stainless Steel Screen,...More

Connector Block,1/2 In,FNPT
  • ARMSTRONG INTERNATIONAL
  • Connector Block, 1/2 In, FNPT Connector Block,1/2 In,FNPT
  • Item # 36Y291
  • Mfr. Model # B2311C-1
  • Connector Block, Stainless Steel, Size 1/2 In., FNPT Thread Size, Inlet (In.) 1/2, Material of Construction...More

Steam Separator,1-1/2 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 1-1/2 In, 300 psi Steam Separator,1-1/2 In,300 psi
  • Item # 36Y310
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 1-1/2 In., Drain Connection 1 In., Body Material Ductile...More

Steam Separator,1-1/4 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 1-1/4 In, 300 psi Steam Separator,1-1/4 In,300 psi
  • Item # 36Y309
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 1-1/4 In., Drain Connection 1 In., Body Material Ductile...More

Steam Separator,2 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 2 In, 300 psi Steam Separator,2 In,300 psi
  • Item # 36Y311
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 2 In., Drain Connection 1 In., Body Material Ductile Iron,...More

Steam Sparger,1-1/4in Pipe,1197lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 1-1/4in Pipe, 1197lb./hr. Steam Sparger,1-1/4in Pipe,1197lb./hr.
  • Item # 30YU09
  • Mfr. Model # MS6-1-1/4"
  • Steam Separator, Connection Type NPT, Pipe Size 1-1/4 In., Body Material 304 Stainless Steel, Max. Pressure...More

Steam Sparger,2 in. Pipe,1936 lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 2 in. Pipe, 1936 lb./hr. Steam Sparger,2 in. Pipe,1936 lb./hr.
  • Item # 30YU11
  • Mfr. Model # MS6-2"
  • Steam Separator, Connection Type NPT, Pipe Size 2 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

Steam Sparger,1/2 in. Pipe,400 lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 1/2 in. Pipe, 400 lb./hr. Steam Sparger,1/2 in. Pipe,400 lb./hr.
  • Item # 30YU06
  • Mfr. Model # MS6-1/2"
  • Steam Separator, Connection Type NPT, Pipe Size 1/2 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

Steam Sparger,3/4 in. Pipe,695 lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 3/4 in. Pipe, 695 lb./hr. Steam Sparger,3/4 in. Pipe,695 lb./hr.
  • Item # 30YU07
  • Mfr. Model # MS6-3/4"
  • Steam Separator, Connection Type NPT, Pipe Size 3/4 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

T-Line Strainer,1/2 in.,Stainless Steel
  • ARMSTRONG INTERNATIONAL
  • T-Line Strainer, 1/2 in., Stainless Steel T-Line Strainer,1/2 in.,Stainless Steel
  • Item # 30YT85
  • Mfr. Model # T1SC-1/2"
  • T-Line Strainer, Tee, Port (In.) 1/2, Max. Fluid Temp. (F) 500 Degrees , Mesh 45, 304 Stainless Steel Screen,...More

Steam Separator,1/2 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 1/2 In, 300 psi Steam Separator,1/2 In,300 psi
  • Item # 36Y306
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 1/2 In., Drain Connection 3/4 In., Body Material Ductile...More

Connector Block,3/4 In,FNPT
  • ARMSTRONG INTERNATIONAL
  • Connector Block, 3/4 In, FNPT Connector Block,3/4 In,FNPT
  • Item # 36Y292
  • Mfr. Model # B2311C-2
  • Connector Block, Stainless STeel, Size 3/4 In., FNPT Thread Size, Inlet (In.) 3/4, Material of Construction...More

Steam Separator,1 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 1 In, 300 psi Steam Separator,1 In,300 psi
  • Item # 36Y308
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 1 In., Drain Connection 3/4 In., Body Material Ductile Iron,...More

Steam Separator,3/4 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 3/4 In, 300 psi Steam Separator,3/4 In,300 psi
  • Item # 36Y307
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 3/4 In., Drain Connection 3/4 In., Body Material Ductile...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More