Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

29 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 In Drain Cock,Brass,MNPT,1/4 In
  • Item # 6D910
  • Mfr. Model # 6D910
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/4 In., Overall Height 1 In., Max....More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 In Drain Cock,Brass,MNPT,1/8 In
  • Item # 6D909
  • Mfr. Model # 6D909
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/8 In., Overall Height 7/8 In., Max....More

Drain Cock,Brass,MNPT,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 3/8 In Drain Cock,Brass,MNPT,3/8 In
  • Item # 6D911
  • Mfr. Model # 6D911
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 3/8 In., Overall Height 1-5/16 In., Max....More

Self-Piercing Saddle Valve Kit
  • ANDERSON METALS
  • Self-Piercing Saddle Valve Kit Self-Piercing Saddle Valve Kit
  • Item # 6MN38
  • Mfr. Model # 6MN38
  • Self-Piercing Saddle Valve Kit, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250...More

Nonself-Piercing Saddle Valve,1/4 In
  • ANDERSON METALS
  • Nonself-Piercing Saddle Valve, 1/4 In Nonself-Piercing Saddle Valve,1/4 In
  • Item # 4GU26
  • Mfr. Model # 4GU26
  • Nonself-Piercing Saddle Valve, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees...More

Self-Piercing Saddle Valve,1/4 In
  • ANDERSON METALS
  • Self-Piercing Saddle Valve, 1/4 In Self-Piercing Saddle Valve,1/4 In
  • Item # 4GU27
  • Mfr. Model # 4GU27
  • Self-Piercing Saddle Valve, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees F,...More

Drain Cock,Brass,MNPT,1/2 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/2 In Drain Cock,Brass,MNPT,1/2 In
  • Item # 6D912
  • Mfr. Model # 6D912
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/2 In., Overall Height 1-1/2 In., Max....More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 In Drain Cock,Brass,MNPT,1/4 In
  • Item # 1VPY4
  • Mfr. Model # 120
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/4 In., Hose Inside Dia. 3/8 In., Overall...More

Drain Cock,Steel,MNPT x Hose,3/8 In
  • ANDERSON METALS
  • Drain Cock, Steel, MNPT x Hose, 3/8 In Drain Cock,Steel,MNPT x Hose,3/8 In
  • Item # 1VPY6
  • Mfr. Model # 211280A
  • Drain Cock, Seat Position Internal, Body Material Steel, Connection Type MNPT x Hose, Pipe Size 3/8 In., Hose...More

Long Nipple,3/8 x 1 1/2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 3/8 x 1 1/2 In, Brass, PK10 Long Nipple,3/8 x 1 1/2 In,Brass,PK10
  • Item # 6MN73
  • Mfr. Model # 6MN73
  • Long Nipple, Pipe Size 3/8 x 1 1/2 In, Threaded Connection, Material of Construction Brass, Outside Dia .188...More

Elbow,Brass,3/8 In.,FNPT,PK10
  • ANDERSON METALS
  • Elbow, Brass, 3/8 In., FNPT, PK10 ANDERSON METALS Elbow, 90 Degrees
  • Item # 6MN47
  • Mfr. Model # 6MN47
  • Elbow, 90 Degrees , Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1000 psi,...More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 In Drain Cock,Brass,MNPT,1/8 In
  • Item # 1VPX6
  • Mfr. Model # 130
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/8 In., Overall Height 1-5/32 In., Max....More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 In Drain Cock,Brass,MNPT,1/8 In
  • Item # 1VPY3
  • Mfr. Model # 150
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/8 In., Hose Inside Dia. 5/16 In.,...More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 In Drain Cock,Brass,MNPT,1/4 In
  • Item # 1VPX5
  • Mfr. Model # 6788
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/4 In., Overall Height 1-9/16 In., Max....More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 In Drain Cock,Brass,MNPT,1/4 In
  • Item # 1VPX7
  • Mfr. Model # 140
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/4 In., Overall Height 1-5/16 In., Max....More

Drain Cock,Brass,MNPT,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 3/8 In Drain Cock,Brass,MNPT,3/8 In
  • Item # 1VPX9
  • Mfr. Model # 230
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 3/8 In., Overall Height 1-11/32 In., Max....More

Drain Cock,Brass,MNPT x Hose,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT x Hose, 3/8 In Drain Cock,Brass,MNPT x Hose,3/8 In
  • Item # 1VPY8
  • Mfr. Model # 1423
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 3/8 In., Hose Inside Dia. 5/8 In., Overall...More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 In Drain Cock,Brass,MNPT,1/8 In
  • Item # 1VPY2
  • Mfr. Model # 6783
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/8 In., Overall Height 1-5/8 In., Max....More

Drain Cock,Brass,MNPT x Hose,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT x Hose, 3/8 In Drain Cock,Brass,MNPT x Hose,3/8 In
  • Item # 1VPY7
  • Mfr. Model # 1422
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 3/8 In., Hose Inside Dia. 3/8 In., Overall...More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 In Drain Cock,Brass,MNPT,1/4 In
  • Item # 1VPZ2
  • Mfr. Model # W153310
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/4 In., Hose Inside Dia. 3/8 In., Overall...More

Drain Cock,Brass,MNPT x Hose, 1/2 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT x Hose, 1/2 In Drain Cock,Brass,MNPT x Hose, 1/2 In
  • Item # 1VPZ1
  • Mfr. Model # 1451
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/2 In., Hose Inside Dia. 3/4 In., Overall...More

Drain Cock,Brass,MNPT x Hose,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT x Hose, 3/8 In Drain Cock,Brass,MNPT x Hose,3/8 In
  • Item # 1VPY9
  • Mfr. Model # 1433
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 3/8 In., Hose Inside Dia. 3/4 In., Overall...More

Long Nipple,1/8 x 1 1/2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 1/8 x 1 1/2 In, Brass, PK10 Long Nipple,1/8 x 1 1/2 In,Brass,PK10
  • Item # 6MN69
  • Mfr. Model # 6MN69
  • Long Nipple, Pipe Size 1/8 x 1 1/2 In, Threaded Connection, Material of Construction Brass, Outside Dia .156...More

Long Nipple,3/8 x 2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 3/8 x 2 In, Brass, PK10 Long Nipple,3/8 x 2 In,Brass,PK10
  • Item # 6MN74
  • Mfr. Model # 6MN74
  • Long Nipple, Pipe Size 3/8 x 2 In, Threaded Connection, Material of Construction Brass, Outside Dia .188 In,...More

Long Nipple,1/8 x 2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 1/8 x 2 In, Brass, PK10 Long Nipple,1/8 x 2 In,Brass,PK10
  • Item # 6MN70
  • Mfr. Model # 6MN70
  • Long Nipple, Pipe Size 1/8 x 2 In, Threaded Connection, Material of Construction Brass, Outside Dia .188 In,...More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 In Drain Cock,Brass,MNPT,1/8 In
  • Item # 1VPY1
  • Mfr. Model # 185
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/8 In., Overall Height 1-3/4 In., Max....More

Drain Cock,Steel,MNPT x Hose,3/8 In
  • ANDERSON METALS
  • Drain Cock, Steel, MNPT x Hose, 3/8 In Drain Cock,Steel,MNPT x Hose,3/8 In
  • Item # 1VPY5
  • Mfr. Model # 211273A
  • Drain Cock, Seat Position Internal, Body Material Steel, Connection Type MNPT x Hose, Pipe Size 3/8 In., Hose...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More