Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plumbing

87 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Union,WDCL Swivel,NPTFxNPTM,1/2In
  • MOSMATIC
  • Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In Rotary Union,WDCL Swivel,NPTFxNPTM,1/2In
  • Item # 40E984
  • Mfr. Model # 43.363
  • Rotary Union, WDCL 90 Degrees Dual Bearing System (Radial Ball Bearings) Swivel, O-Ring Seal, Size Inlet 1/2...More

Rotary Union,DGV Swivel,NPTM xNPTF,1/2In
  • MOSMATIC
  • Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In Rotary Union,DGV Swivel,NPTM xNPTF,1/2In
  • Item # 40E997
  • Mfr. Model # 32.864
  • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet 1/2...More

Rotary Union,WDC Swivel,NPTF,1/2In
  • MOSMATIC
  • Rotary Union, WDC Swivel, NPTF, 1/2In Rotary Union,WDC Swivel,NPTF,1/2In
  • Item # 40F009
  • Mfr. Model # 43.354
  • Rotary Union, WDC 90 Deg Dual Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet 1/2...More

Rotary Union,DGE 90 D Swivel,NPTF,1/2In
  • MOSMATIC
  • Rotary Union, DGE 90 D Swivel, NPTF, 1/2In Rotary Union,DGE 90 D Swivel,NPTF,1/2In
  • Item # 40F008
  • Mfr. Model # 34.883
  • Rotary Union, DGE 90 Deg Medium Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/2 In.NPTF - Outlet...More

Rotary Union,DGV Swivel,NPTM xNPTF,1/4In
  • MOSMATIC
  • Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In Rotary Union,DGV Swivel,NPTM xNPTF,1/4In
  • Item # 40E994
  • Mfr. Model # 32.552
  • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 1/4 In.NPTF - Outlet 1/4...More

Rotary Union,DGE Swivel,30 RPM
  • MOSMATIC
  • Rotary Union, DGE Swivel, 30 RPM Rotary Union,DGE Swivel,30 RPM
  • Item # 45NF32
  • Mfr. Model # 34.873
  • Rotary Union, DGE Swivel, Size 1/2 In. (F)NPTF x 1/2 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

Rotary Union,NPTF X BSPPM,DGF Swivel
  • MOSMATIC
  • Rotary Union, NPTF X BSPPM, DGF Swivel Rotary Union,NPTF X BSPPM,DGF Swivel
  • Item # 45NF35
  • Mfr. Model # 35.163
  • Rotary Union, DGF Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X BSPPM Connection, Material of...More

Rotary Union,M22x1.5M x NPTM,Single
  • MOSMATIC
  • Rotary Union, M22x1.5M x NPTM, Single Rotary Union,M22x1.5M x NPTM,Single
  • Item # 45NF61
  • Mfr. Model # 52.271
  • Rotary Union, Hose Fitting, Size M22 x 1.5 (M) x 1/4 In. (M)NPTM, M22x1.5M x NPTM Connection, Material of...More

Rotary Union,NPTF x NPTM,DGL Swivel
  • MOSMATIC
  • Rotary Union, NPTF x NPTM, DGL Swivel Rotary Union,NPTF x NPTM,DGL Swivel
  • Item # 45NF20
  • Mfr. Model # 31.153
  • Rotary Union, DGL Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF x NPTM Connection, Material of...More

Rotary Union,NPTF X NPTM,WDC Swivel
  • MOSMATIC
  • Rotary Union, NPTF X NPTM, WDC Swivel Rotary Union,NPTF X NPTM,WDC Swivel
  • Item # 45NF49
  • Mfr. Model # 43.353
  • Rotary Union, WDC Swivel, Size 1/2 In. '(F)NPTF x 1/2 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

Rotary Union,WDG Swivel,NPTF xNPTM,3/8In
  • MOSMATIC
  • Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In Rotary Union,WDG Swivel,NPTF xNPTM,3/8In
  • Item # 40F005
  • Mfr. Model # 40.039
  • Rotary Union, WDG 90 Degrees Swivel, O-Ring Seal, Size Inlet 3/8 In.NPTF - Outlet 3/8 In.NPTM, NPTF x Male...More

Rotary Union,WDG Swivel,NPTF xNPTM,3/8In
  • MOSMATIC
  • Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In Rotary Union,WDG Swivel,NPTF xNPTM,3/8In
  • Item # 40F002
  • Mfr. Model # 40.032
  • Rotary Union, WDG 90 Degrees Swivel, O-Ring Seal, Size Inlet 3/8 In.NPTF - Outlet 3/8 In.NPTM, NPTF...More

Rotary Union,Coupl,DKS,Metric x F x NPTF
  • MOSMATIC
  • Rotary Union, Coupl, DKS, Metric x F x NPTF Rotary Union,Coupl,DKS,Metric x F x NPTF
  • Item # 40E992
  • Mfr. Model # 70.154
  • Rotary Union, DKS Swivel Coupling, Size Inlet M22x1.5-F - Outlet 3/8 In.NPTF, NPTF x Male Connection,...More

Rotary Union,DGV Swivel,NPTM xNPTF,3/8In
  • MOSMATIC
  • Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In Rotary Union,DGV Swivel,NPTM xNPTF,3/8In
  • Item # 40E996
  • Mfr. Model # 32.564
  • Rotary Union, DGV Inline Single Bearing System Swivel, O-Ring Seal, Size Inlet 3/8 In.NPTF - Outlet 3/8...More

Rotary Union,DGS Swivel,NPTF xNPTM,1/4In
  • MOSMATIC
  • Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In Rotary Union,DGS Swivel,NPTF xNPTM,1/4In
  • Item # 40E986
  • Mfr. Model # 30.051
  • Rotary Union, DGS Inline + 90 Degrees Dual Bearing System Swivel, O-Ring Seal, Size Inlet 1/4 In.NPTF -...More

Rotary Union,WDBL Swivel,NPTFxNPTM,3/8In
  • MOSMATIC
  • Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In Rotary Union,WDBL Swivel,NPTFxNPTM,3/8In
  • Item # 40E983
  • Mfr. Model # 43.262
  • Rotary Union, WDBL 90 Degrees Dual Bearing System (Radial Ball Bearings) Swivel, O-Ring Seal, Size Inlet 3/8...More

Rotary Union,NPTF X NPTM,ISO 9001,30 RPM
  • MOSMATIC
  • Rotary Union, NPTF X NPTM, ISO 9001,30 RPM Rotary Union,NPTF X NPTM,ISO 9001,30 RPM
  • Item # 45NF31
  • Mfr. Model # 34.854
  • Rotary Union, DGE Swivel, Size 3/4 In. (F)NPTF x 3/4 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

Rotary Union,3/8 in. (M)NPTM,DGK Swivel
  • MOSMATIC
  • Rotary Union, 3/8 in. (M)NPTM, DGK Swivel Rotary Union,3/8 in. (M)NPTM,DGK Swivel
  • Item # 45NF21
  • Mfr. Model # 32.189
  • Rotary Union, DGK Swivel, Size 3/8 In. (M)NPTM, NPTM Connection, Material of Construction Stainless Steel,...More

Rotary Union, 90 Degrees,DXG Swivel
  • MOSMATIC
  • Rotary Union, 90 Degrees, DXG Swivel Rotary Union, 90 Degrees,DXG Swivel
  • Item # 45NF37
  • Mfr. Model # 37.363
  • Rotary Union, 90 Degrees, DXG Swivel, Size 1/4 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X BSPPM Connection,...More

Rotary Union,NPTF X NPTF,ISO 9001
  • MOSMATIC
  • Rotary Union, NPTF X NPTF, ISO 9001 Rotary Union,NPTF X NPTF,ISO 9001
  • Item # 45NF18
  • Mfr. Model # 30.054
  • Rotary Union, DGS Swivel, Size 1/4 In. (F)NPTF x 3/8 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

Rotary Union,NPTF X NPTF,WDE Swivel
  • MOSMATIC
  • Rotary Union, NPTF X NPTF, WDE Swivel Rotary Union,NPTF X NPTF,WDE Swivel
  • Item # 45NF60
  • Mfr. Model # 43.458
  • Rotary Union, WDE Swivel, Size 1/2 In. (F)NPTF x 1/2 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

Rotary Union,NPTM X NPTM,ISO 9001,30 RPM
  • MOSMATIC
  • Rotary Union, NPTM X NPTM, ISO 9001,30 RPM Rotary Union,NPTM X NPTM,ISO 9001,30 RPM
  • Item # 45NF22
  • Mfr. Model # 32.551
  • Rotary Union, DGV Swivel, Size 1/4 In. (M)NPTM x 1/4 In. (M)NPTM, NPTM X NPTM Connection, Material of...More

Rotary Union,Self Rotating,DXG Swivel
  • MOSMATIC
  • Rotary Union, Self Rotating, DXG Swivel Rotary Union,Self Rotating,DXG Swivel
  • Item # 45NF38
  • Mfr. Model # 37.463
  • Rotary Union, DXG Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X BSPPM Connection, Material of...More

Rotary Union,NPTF X NPTM,Single,150 RPM
  • MOSMATIC
  • Rotary Union, NPTF X NPTM, Single, 150 RPM Rotary Union,NPTF X NPTM,Single,150 RPM
  • Item # 45NF45
  • Mfr. Model # 41.920
  • Rotary Union, WDRS Swivel, Size 1/2 In. (F)NPTF x 1/2 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

Rotary Union,NPTF X NPTF,DGS Swivel
  • MOSMATIC
  • Rotary Union, NPTF X NPTF, DGS Swivel Rotary Union,NPTF X NPTF,DGS Swivel
  • Item # 45NF19
  • Mfr. Model # 30.654
  • Rotary Union, DGS Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

Rotary Union,ISO 9001,30 RPM
  • MOSMATIC
  • Rotary Union, ISO 9001,30 RPM Rotary Union,ISO 9001,30 RPM
  • Item # 45NF33
  • Mfr. Model # 34.885
  • Rotary Union, DGE Swivel, Size 1 In. (F)NPTF x 1 In. (F)NPTF, NPTF X NPTF Connection, Material of...More

Rotary Union,M22x1.5M x NPTF,Single
  • MOSMATIC
  • Rotary Union, M22x1.5M x NPTF, Single Rotary Union,M22x1.5M x NPTF,Single
  • Item # 45NF64
  • Mfr. Model # 52.274
  • Rotary Union, Hose Fitting, Size M22 x 1.5 (M) x 3/8 In. (F)NPTF, M22x1.5M x NPTF Connection, Material of...More

Rotary Union,DYCI Swivel,2000 RPM
  • MOSMATIC
  • Rotary Union, DYCI Swivel, 2000 RPM Rotary Union,DYCI Swivel,2000 RPM
  • Item # 45NF52
  • Mfr. Model # 55.253
  • Rotary Union, DYCI Swivel, Size M22 x 1.5 (M) x 3/8 In. (M)BSPM, M22x1.5M x BSPM Connection, Material of...More

Rotary Union,NPTM X NPTF,Single,30 RPM
  • MOSMATIC
  • Rotary Union, NPTM X NPTF, Single, 30 RPM Rotary Union,NPTM X NPTF,Single,30 RPM
  • Item # 45NF27
  • Mfr. Model # 32.854
  • Rotary Union, DGV Swivel, Size 3/8 In. (M)NPTM x 1/2 In. (F)NPTF, NPTM X NPTF Connection, Material of...More

Rotary Union,NPTM X NPTM,30 RPM
  • MOSMATIC
  • Rotary Union, NPTM X NPTM, 30 RPM Rotary Union,NPTM X NPTM,30 RPM
  • Item # 45NF23
  • Mfr. Model # 32.561
  • Rotary Union, DGV Swivel, Size 3/8 In. (M)NPTM x 1/4 In. (M)NPTM, NPTM X NPTM Connection, Material of...More

Rotary Union,NPTF X NPTM,DYF Swivel
  • MOSMATIC
  • Rotary Union, NPTF X NPTM, DYF Swivel Rotary Union,NPTF X NPTM,DYF Swivel
  • Item # 45NF55
  • Mfr. Model # 58.153
  • Rotary Union, DYF Swivel, Size 3/8 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X NPTM Connection, Material of...More

Rotary Union,Self Rotating,2000 RPM
  • MOSMATIC
  • Rotary Union, Self Rotating, 2000 RPM Rotary Union,Self Rotating,2000 RPM
  • Item # 45NF39
  • Mfr. Model # 38.363
  • Rotary Union, DXF Swivel, Size 1/4 In. (F)NPTF x 3/8 In. (M)NPTM, NPTF X BSPPM Connection, Material of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More