Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plumbing

22 Results Found that Include 83 Products 

Results per page: 16 | 32 | 48
    • SPEARS LABWASTE
    • Tee
    • Multiple product options available

    • SPEARS LABWASTE
    • Reducing Coupling
    • Multiple product options available

    • SPEARS LABWASTE
    • Elbow, 90 Degrees
    • Multiple product options available

    • SPEARS LABWASTE
    • Elbow, 45 Degrees
    • Multiple product options available

    • SPEARS LABWASTE
    • Coupling
    • Multiple product options available

    • SPEARS LABWASTE
    • Adapter
    • Multiple product options available

    • SPEARS LABWASTE
    • Cap
    • Multiple product options available

    • SPEARS LABWASTE
    • CPVC Pipe
    • Multiple product options available

    Cement,Clear,16 oz.,CPVC
    • SPEARS LABWASTE
    • Cement, Clear, 16 oz., CPVC
    • Item # 22EX36
    • Mfr. Model # LW5-020
    • Cement, CPVC, Size (Oz.) 16, Color Clear, For Use With CPVC Pipe, Standards ICE-ES-PMG, PMG-1018, ASME, ASTM

    • SPEARS LABWASTE
    • Adjustable P-Trap
    • Multiple product options available

    Tail Piece,1-1/2 x 12 In,CPVC,Gray
    • SPEARS LABWASTE
    • Tail Piece, 1-1/2 x 12 In, CPVC, Gray
    • Item # 22EX66
    • Mfr. Model # LWTP-015120
    • DWV Tail Piece, Body Material Corrosion Resistant CPVC, Schedule Schedule 40 Drainage, Pipe Size 1-1/2 x 12...More

    • SPEARS LABWASTE
    • Angle Valve
    • Multiple product options available

    Cement,Mustard,32 oz.,CPVC
    • SPEARS LABWASTE
    • Cement, Mustard, 32 oz., CPVC
    • Item # 22EX37
    • Mfr. Model # LW5-030
    • Cement, CPVC, Size (Oz.) 32, Color Mustard, For Use With CPVC Pipe, Standards ICE-ES-PMG, PMG-1018, ASME, ASTM...More

    • SPEARS LABWASTE
    • Transition Coupling
    • Multiple product options available

    • SPEARS LABWASTE
    • P-Trap
    • Multiple product options available

    Admittance Valve,CPVC,40,1-1/2 In.
    • SPEARS LABWASTE
    • Admittance Valve, CPVC, 40,1-1/2 In.
    • Item # 22EX63
    • Mfr. Model # AAV-015C
    • Admittance Valve, Body Material CPVC, Schedule 40, Pipe Size 1-1/2 In., Connection Type Spigot x Spigot, Max....More

    • SPEARS LABWASTE
    • Wye
    • Multiple product options available

    Tail Piece,1-1/2 x 12 In,CPVC,Gray
    • SPEARS LABWASTE
    • Tail Piece, 1-1/2 x 12 In, CPVC, Gray
    • Item # 22EX67
    • Mfr. Model # LWTPN-015120
    • DWV Tail Piece, Body Material Corrosion Resistant CPVC, Schedule Schedule 40 Drainage, Pipe Size 1-1/2 x 12...More

    Cement,Mustard,640 oz.,CPVC
    • SPEARS LABWASTE
    • Cement, Mustard, 640 oz., CPVC
    • Item # 22EX39
    • Mfr. Model # LW5-050
    • Cement, CPVC, Size (Oz.) 640, Color Mustard, For Use With CPVC Pipe, Standards ICE-ES-PMG, PMG-1018, ASME,...More

    Cement,Clear,128 oz.,CPVC
    • SPEARS LABWASTE
    • Cement, Clear, 128 oz., CPVC
    • Item # 22EX38
    • Mfr. Model # LW5-040
    • Cement, CPVC, Size (Oz.) 128, Color Clear, For Use With CPVC Pipe, Standards ICE-ES-PMG, PMG-1018, ASME, ASTM

    Results per page: 16 | 32 | 48