Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Plumbing

196 Results Found that Include 298 Products 

Results per page: 16 | 32 | 48
Threaded Outlet,Steel,FNPT,1/2in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 1/2in.Threaded Outlet,Steel,FNPT,1/2in.
  • Item # 20XY59
  • Mfr. Model # 100740350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1/2 In., Connection Type FNPT, Max....More

  • PENN MACHINE WORKS
  • ThreadoletThreadolet
  • Multiple product options available

    Multiple product options available

Elbow 90 deg,Low Temp Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • Elbow 90 deg, Low Temp Steel, FSW, 3/4in.Elbow 90 deg,Low Temp Steel,FSW,3/4in.
  • Item # 20XY13
  • Mfr. Model # 1501300171
  • Elbow, 90 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 3/4 In., Connection Type FSW, Max....More

Coupling,Chrome Moly Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Coupling, Chrome Moly Steel, FSW, 1in.Coupling,Chrome Moly Steel,FSW,1in.
  • Item # 20YA52
  • Mfr. Model # 2001600740
  • Coupling, Body Material F22 Chrome Moly Steel, Class 6000 lb., Pipe Size 1 In., Connection Type FSW, Max....More

Coupling,Low Temp Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FSW, 1in.Coupling,Low Temp Steel,FSW,1in.
  • Item # 20XY44
  • Mfr. Model # 2001300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 1 In., Connection Type FSW, Max. Pressure 3000...More

  • PENN MACHINE WORKS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • PENN MACHINE WORKS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Tee,Low Temp Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 3/4in.Tee,Low Temp Steel,FSW,3/4in.
  • Item # 20XY23
  • Mfr. Model # 1501300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 3/4 In., Connection Type FSW, Max. Pressure 3000 psi...More

SW Outlet,Low Temp Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • SW Outlet, Low Temp Steel, FSW, 1-1/2in.SW Outlet,Low Temp Steel,FSW,1-1/2in.
  • Item # 20XY55
  • Mfr. Model # 300281350271
  • Socket Weld Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FSW, Max....More

Threaded Outlet,Steel,FNPT,2in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 2in.Threaded Outlet,Steel,FNPT,2in.
  • Item # 20XY65
  • Mfr. Model # 400820350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FNPT, Max....More

Coupling,Low Temp Steel,FNPT,1/2in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FNPT, 1/2in.Coupling,Low Temp Steel,FNPT,1/2in.
  • Item # 20XY47
  • Mfr. Model # 1000300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure...More

Threaded Outlet,Steel,FNPT,1-1/2in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 1-1/2in.Threaded Outlet,Steel,FNPT,1-1/2in.
  • Item # 20XY62
  • Mfr. Model # 300280350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Coupling,Low Temp Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FSW, 2in.Coupling,Low Temp Steel,FSW,2in.
  • Item # 20XY46
  • Mfr. Model # 4001300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FSW, Max. Pressure 3000...More

Tee,Chrome Moly Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 2in.Tee,Chrome Moly Steel,FSW,2in.
  • Item # 20YA71
  • Mfr. Model # 4001300226
  • Tee, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 2 In., Connection Type FSW, Max. Pressure...More

Tee,Chrome Moly Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1in.Tee,Chrome Moly Steel,FSW,1in.
  • Item # 20YA47
  • Mfr. Model # 2001600240
  • Tee, Body Material F22 Chrome Moly Steel, Class 6000 lb., Pipe Size 1 In., Connection Type FSW, Max. Pressure...More

Tee,Chrome Moly Steel,FSW,1/2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1/2in.Tee,Chrome Moly Steel,FSW,1/2in.
  • Item # 20YA72
  • Mfr. Model # 1001300726
  • Coupling, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 1/2 In., Connection Type FSW, Max....More

Tee,Chrome Moly Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1-1/2in.Tee,Chrome Moly Steel,FSW,1-1/2in.
  • Item # 20YA48
  • Mfr. Model # 3001600240
  • Tee, Body Material F22 Chrome Moly Steel, Class 6000 lb., Pipe Size 1-1/2 In., Connection Type FSW, Max....More

Coupling,Low Temp Steel,FNPT,3/4in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FNPT, 3/4in.Coupling,Low Temp Steel,FNPT,3/4in.
  • Item # 20XY48
  • Mfr. Model # 1500300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure...More

Elbow 90 deg,Low Temp Steel,FSW,1-1/2in.
Elbow 90 deg,Chrome Moly Steel,FSW,2in.
Coupling,Chrome Moly Steel,FSW,3/4in.
Tee,Chrome Moly Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 2in.Tee,Chrome Moly Steel,FSW,2in.
  • Item # 20YA49
  • Mfr. Model # 4001600240
  • Tee, Body Material F22 Chrome Moly Steel, Class 6000 lb., Pipe Size 2 In., Connection Type FSW, Max. Pressure...More

Coupling,Low Temp Steel,FNPT,1in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FNPT, 1in.Coupling,Low Temp Steel,FNPT,1in.
  • Item # 20XY49
  • Mfr. Model # 2000300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 3000...More

Elbow 90 deg,Chrome Moly Steel,FSW,2in.
Elbow 90 deg,Low Temp Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Elbow 90 deg, Low Temp Steel, FSW, 2in.Elbow 90 deg,Low Temp Steel,FSW,2in.
  • Item # 20XY16
  • Mfr. Model # 4001300171
  • Elbow, 90 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FSW, Max....More

Tee,Chrome Moly Steel,FSW,1/2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1/2in.Tee,Chrome Moly Steel,FSW,1/2in.
  • Item # 20YA23
  • Mfr. Model # 1001300240
  • Tee, Body Material F22 Chrome Moly Steel, Class 3000 lb., Pipe Size 1/2 In., Connection Type FSW, Max....More

Tee,Chrome Moly Steel,FSW,1/2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1/2in.Tee,Chrome Moly Steel,FSW,1/2in.
  • Item # 20YA67
  • Mfr. Model # 1001300226
  • Tee, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 1/2 In., Connection Type FSW, Max....More

Coupling,Chrome Moly Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Coupling, Chrome Moly Steel, FSW, 1in.Coupling,Chrome Moly Steel,FSW,1in.
  • Item # 20YA74
  • Mfr. Model # 2001300726
  • Coupling, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 1 In., Connection Type FSW, Max....More

Coupling,Chrome Moly Steel,FSW,1/2in.
Tee,Chrome Moly Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1in.Tee,Chrome Moly Steel,FSW,1in.
  • Item # 20YA91
  • Mfr. Model # 2001600226
  • Tee, Body Material F91 Chrome Moly Steel, Class 6000 lb., Pipe Size 1 In., Connection Type FSW, Max. Pressure...More

Results per page: 16 | 32 | 48