Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

7 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DELTA
  • Vandal Resistant Bathroom Faucet, Brass Vandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

  • DELTA
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

Faucet,Manual,Lever,1.5 gpm,Brass
  • DELTA
  • Faucet, Manual, Lever, 1.5 gpm, Brass Bathroom Faucet, Brass
  • Item # 4NLK1
  • Mfr. Model # 500-DST
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 3/8 In....More

Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
  • DELTA
  • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpm Bathroom Faucet, Cast Brass
  • Item # 4NLL3
  • Mfr. Model # 27C4843
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Connection 1/2 In. NPSM,...More

Non-OEM DELTA Repair Kit
  • DELTA
  • Non-OEM DELTA Repair Kit Non-OEM DELTA Repair Kit
  • Item # 49X979
  • Mfr. Model # RP63139
  • Non-OEM DELTA Repair Kit, Material Plastic/Metal, For Use With Delta Faucets, Finish Non Plated, Size 2 In. x...More

Non-OEM Repair Parts, Fits Delta Faucets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More