Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

12 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Solenoid Valve Less Coil,3/4 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 3/4 In, NC, BrassSolenoid Valve Less Coil, Brass, 125 psi max
    • Item # 1A578
    • Mfr. Model # 1A578
    • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4...More

    Solenoid Valve Less Coil,1/4 In,NO,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NO, SSSolenoid Valve Less Coil, Stainless Steel, 150 psi max
    • Item # 3A424
    • Mfr. Model # 3A424
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 2-Way, Normally Open, Pipe Size 1/4 In., Orifice...More

    Solenoid Valve Less Coil,1/4 In,NO,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NO, SSSolenoid Valve Less Coil,1/4 In,NO,SS
    • Item # 3A427
    • Mfr. Model # 3A427
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Open, Pipe Size 1/4 In., Orifice...More

    Solenoid Valve Less Coil,1/8 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/8 In, NC, BrassSolenoid Valve Less Coil,1/8 In,NC,Brass
    • Item # 2CZY8
    • Mfr. Model # 2CZY8
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16...More

    Solenoid Valve Less Coil,1/4 In,NO,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NO, SSSolenoid Valve Less Coil, Stainless Steel, 75 psi max
    • Item # 3A428
    • Mfr. Model # 3A428
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 2-Way, Normally Open, Pipe Size 1/4 In., Orifice...More

    Spring Check Valve,Ductile Iron,2 In.
    • DAYTON
    • Spring Check Valve, Ductile Iron, 2 In.Spring Check Valve
    • Item # 4RK71
    • Mfr. Model # 4RK71
    • Spring Check Valve, Material of Construction Ductile Iron, Size 2 In., Connection Type MNPT x FNPT, Max....More

    Solenoid Valve Less Coil,1/4 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NC, BrassSolenoid Valve Less Coil,1/4 In,NC,Brass
    • Item # 2CZY9
    • Mfr. Model # 2CZY9
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/32...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More