Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Plumbing

4 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    • CHICAGO FAUCETS
    • Gooseneck Bathroom Faucet, Cast BrassGooseneck Bathroom Faucet, Cast Brass
    • Multiple product options available

      Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Female Compression, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, ADA...More

    Pedal Box,1/2 In.NPT,w/Extended Pedals
    • CHICAGO FAUCETS
    • Pedal Box, 1/2 In.NPT, w/Extended PedalsPedal Box,1/2 In.NPT,w/Extended Pedals
    • Item # 26Y246
    • Mfr. Model # 834-EPABCP
    • Pedal Box, Chome Plated Color/Finish, Low Lead Brass Material of Construction, Features Extended Pedals,...More

    Pre-Rinse Assembly,1 gpm,11-1/2In Spout
    • CHICAGO FAUCETS
    • Pre-Rinse Assembly, 1 gpm, 11-1/2In SpoutKitchen Pre-Rinse
    • Item # 26Y201
    • Mfr. Model # 919-LABCP
    • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1 gpm, Number...More

    Thermostatic/Pressure Balancing Valve
    Results per page: 16 | 32 | 48