Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

21 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CHICAGO FAUCETS
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Bathroom Faucet, Low Lead
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Metering, Handle Type Push Button, Connection 1/2" Male NPSM, Body Material Low Lead, ADA Compliant Yes, Drain Type None, Mounting Type...More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Wrist Blade Handle Kitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Number of Holes 3, Mounting Hole Center to Center 8", Body Material Cast Brass,...More

  • CHICAGO FAUCETS
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever Handle Gooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

Pedal Valve
  • CHICAGO FAUCETS
  • Pedal Valve Pedal Valve
  • Item # 5UTU6
  • Mfr. Model # 625-ABCP
  • Double Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

Cast Brass Kitchen Faucet, Manual Faucet Operation, Number
Drinking Fountain,1H Handle,Push
  • CHICAGO FAUCETS
  • Drinking Fountain, 1H Handle, Push Drinking Fountain,1H Handle,Push
  • Item # 3TFH6
  • Mfr. Model # 748-665ABCP
  • Drinking Fountain, One Handle Non-Metering, Handle Type Push, Material of Construction Brass, Faucet Finish...More

LH Cermic Cartridge,Brass/SS,PK12
Gooseneck Faucet with Barbed Nozzle,Deck
  • CHICAGO FAUCETS
  • Gooseneck Faucet with Barbed Nozzle, Deck Gooseneck Faucet with Barbed Nozzle,Deck
  • Item # 41N758
  • Mfr. Model # 969-CTF
  • Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 1/4...More

RH Ceramic Cartridge,Brass/SS,PK12
  • CHICAGO FAUCETS
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass, Drain Type None, Mounting Type Deck and Finish Chrome Plated; Varies by Faucet Operation, Number of Handles, Handle Type,...More

Gooseneck Faucet,Metering,Push Button
  • CHICAGO FAUCETS
  • Gooseneck Faucet, Metering, Push Button Gooseneck Bathroom Faucet, Brass
  • Item # 41N755
  • Mfr. Model # 786-E3-665ABCP
  • Gooseneck Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button,...More

Wall-Mounted Bedpan Washer,Cross
  • CHICAGO FAUCETS
  • Wall-Mounted Bedpan Washer, Cross Wall-Mounted Bedpan Washer,Cross
  • Item # 41N756
  • Mfr. Model # 809-CP
  • Wall-Mounted Bedpan Washer, Inlet Size 1/2 In., Handle Type Cross, Finish Chrome Plated, Pressure Range 20 to...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Low Lead Cast Brass, ADA Compliant Yes, Drain Type None and Mounting Type Deck; Varies by Number of Handles,...More

Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • CHICAGO FAUCETS
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Kitchen Faucet, Lever Handle
  • Item # 26Y233
  • Mfr. Model # 445-L12ABCP
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Gooseneck Faucet,Metering,Push Button
  • CHICAGO FAUCETS
  • Gooseneck Faucet, Metering, Push Button Gooseneck Bathroom Faucet, Low Lead
  • Item # 5UTV3
  • Mfr. Model # 895-665ABCP
  • Gooseneck Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button,...More

RH Ceramic Cartridge,Brass/SS,PK12
LH Ceramic Cartridge,Brass/SS,PK12
Electronic Faucet, Power Generator
  • CHICAGO FAUCETS
  • Electronic Faucet, Power Generator Electronic Faucet, Power Generator
  • Item # 41VL83
  • Mfr. Model # 242.749.AB.1
  • Electronic Faucet, Power Generator, Fits Brand Chicago Faucets, For Use With Grainger Item Number 5UTN7,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More