Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Plumbing

23 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Faucet,Metering,Push,1/2 In. Male NPSM
  • CHICAGO FAUCETS
  • Faucet, Metering, Push, 1/2 In. Male NPSM Bathroom Faucet, Low Lead
  • Item # 3TFH3
  • Mfr. Model # 3400-ABCP
  • Bathroom Faucet, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Connection 1/2 In....More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

  • CHICAGO FAUCETS
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

Mop Faucet,Lever,1/2" FNPT,2,Cast Brass
  • CHICAGO FAUCETS
  • Mop Faucet, Lever, 1/2" FNPT, 2, Cast Brass Mop Faucet,Lever,1/2" FNPT,2,Cast Brass
  • Item # 3JAA7
  • Mfr. Model # 305-VBRCF
  • Mop Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT, Number...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass, Drain Type None, Mounting Type Deck and Finish Chrome Plated; Varies by Faucet Operation, Number of Handles, Handle Type,...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Low Lead Cast Brass, ADA Compliant Yes, Drain Type None and Mounting Type Deck; Varies by Number of Handles,...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever Handle Gooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

Pedal Valve
  • CHICAGO FAUCETS
  • Pedal Valve Pedal Valve
  • Item # 5UTU7
  • Mfr. Model # 628-ABCP
  • Single Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation,&#x
  • CHICAGO FAUCETS
  • Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles 1 Gooseneck Kitchen Faucet, Wrist Blade Handle
  • Item # 5UTT5
  • Mfr. Model # 350-317XKABCP
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Wrist Blade, Flow Rate...More

Brass Glass Filler, Metering Faucet Operation, Number of Ha
  • CHICAGO FAUCETS
  • Brass Glass Filler, Metering Faucet Operation, Number of Handles 1 Brass Glass Filler, Metering Faucet Operation, Number of Handles 1
  • Item # 26Y282
  • Mfr. Model # 324-665PSHABCP
  • Glass Filler, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Flow Rate 0.25 gpc,...More

1/2" Vacuum Breaker, FNPT Connection Type
  • CHICAGO FAUCETS
  • 1/2" Vacuum Breaker, FNPT Connection Type 1/2" Vacuum Breaker, FNPT Connection Type
  • Item # 26Y252
  • Mfr. Model # 892-GABCP
  • Vacuum Breaker, Size 1/2 In., Connection Type FNPT, Material of Construction Brass, Seal Rubber, Max....More

Spray Nozzle Assembly,Chrome Plated
Vacuum Breaker Spout,3 1/2 In Length
  • CHICAGO FAUCETS
  • Vacuum Breaker Spout, 3 1/2 In Length Vacuum Breaker Spout
  • Item # 3JAT1
  • Mfr. Model # 897-SJKCP
  • Vacuum Breaker Spout, Material Brass, For Use With Chicago Faucets, Finish Chrome Plated, Size 3-1/2 In.,...More

  • CHICAGO FAUCETS
  • Sill Faucet Sill Faucet
  • Multiple product options available

    Sill Faucet, Material Cast Brass, Number of Handles 1, Handle Type Tee, Number of Holes 1, ADA Compliant No, Mounting Type Wall, 7.0 gpm, Faucet Spout Rigid, Valve Type...More

Gooseneck Spout,Brass
  • CHICAGO FAUCETS
  • Gooseneck Spout, Brass Gooseneck Spout
  • Item # 26Y247
  • Mfr. Model # GN8BVBJKABCP
  • Gooseneck Spout, Material Brass, For Use With Most Faucets, Finish Chrome Plated, Connection 3/8-18 NPSM...More

CFC Service Remote,Black,Plastic
Electronics Module,HiArc
  • CHICAGO FAUCETS
  • Electronics Module, HiArc Electronics Module,HiArc
  • Item # 4KTG9
  • Mfr. Model # 242.037.00.1
  • Electronics Module, For Use With Electronic Faucets, Includes Sensor With Power Module Holder And Connector,...More

LH Ceramic Cartridge,Brass/SS,PK12
  • CHICAGO FAUCETS
  • Bathroom Faucet Bathroom Faucet
  • Multiple product options available

    Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

RH Ceramic Cartridge,Brass/SS,PK12
Spout,Elastomer,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More