Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Price
Shop By

Plumbing

15 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CADDY
    • Beam ClampBeam Clamp
    • Multiple product options available

      Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

    • CADDY
    • Loop HangerLoop Hanger
    • Multiple product options available

      Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Perforated Strap,10 Ft Roll,Size 3/4 In
    • CADDY
    • Strut Pipe ClampStrut Pipe Clamp
    • Multiple product options available

      Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • CADDY
    • Pipe StrapPipe Strap
    • Multiple product options available

      Pipe Strap, Metal Detectable Yes and Standards UL And cUL Listed; Varies by Material of Construction, Pipe Size (In.) and Type

    • CADDY
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Channel Nut,Threaded Rod,3/8In,500 lb
    • CADDY
    • Channel Nut, Threaded Rod, 3/8In, 500 lbChannel Nut,Threaded Rod,3/8In,500 lb
    • Item # 6PFR5
    • Mfr. Model # CRLS37EG
    • Channel Nut, Threaded Rod, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction Electro-Galvanized...More

    • CADDY
    • Riser ClampRiser Clamp
    • Multiple product options available

      Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    • CADDY
    • Tubing Strut ClipTubing Strut Clip
    • Multiple product options available

      Tubing Strut Clip, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No and Standards UL ® 2043; Varies by Pipe Size (In.)

    Rod Coupling,5/8 In Rod,1810 lb Max Load
    • CADDY
    • Rod Coupling, 5/8 In Rod, 1810 lb Max LoadRod Coupling
    • Item # 1CWD9
    • Mfr. Model # 0250062EG
    • Rod Coupling, Pipe Size (In.) 5/8, Rod Size 5/8, Max. Load (Lb.) 1810, Material of Construction...More

    • CADDY
    • Tube And Pipe Clamp KitTube And Pipe Clamp Kit
    • Multiple product options available

      Tube And Pipe Clamp Kit, Pipe Size (In.) 3/8 to 1-1/8, Material of Construction Pre-Galvanized Steel and Nylon Clamps, Metal Detectable Yes and For Mounting Multiple...More

    Speed Link,Wire/Fastener,9.9ft Cable,PK2
    • CADDY
    • Speed Link, Wire/Fastener, 9.9ft Cable, PK2Speed Link,Wire/Fastener,9.9ft Cable,PK2
    • Item # 38UU13
    • Mfr. Model # SLK2L3R2
    • Speed Link, Wire and Fastener, Max. Load (Lb.) 100, Material of Construction Electro-Galvanized Steel, Max....More

    Speed Link,Wire/Fastener,6.6ft Cable,PK2
    • CADDY
    • Speed Link, Wire/Fastener, 6.6ft Cable, PK2Speed Link,Wire/Fastener,6.6ft Cable,PK2
    • Item # 38UU12
    • Mfr. Model # SLK2L2R2
    • Speed Link, Wire and Fastener, Max. Load (Lb.) 100, Material of Construction Electro-Galvanized Steel, Max....More

    Speed Link,Wire/Fastener,3.3ft Cable,PK2
    • CADDY
    • Speed Link, Wire/Fastener, 3.3ft Cable, PK2Speed Link,Wire/Fastener,3.3ft Cable,PK2
    • Item # 38UU11
    • Mfr. Model # SLK2L1R2
    • Speed Link, Wire and Fastener, Max. Load (Lb.) 100, Material of Construction Electro-Galvanized Steel, Max....More

    • CADDY
    • NutNut
    • Multiple product options available

      Nut, Threaded Rod, Material of Construction Electro-Galvanized Steel, Length (In.) 7/8, Width (In.) 7/8, Height (In.) 3/4, Beam Width 4, Metal Detectable Yes and For...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More